Skip Content

Filter Results By

Item
Color
Overall Length
Overall Width
Overall Height
Drive
Total Capacity
Weight Capacity
Brand
Price
Shop By

Handicap Carts

12 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Value Shopper,Handicap Cart, Red
    • GRAINGER APPROVED
    • Value Shopper, Handicap Cart, RedValue Shopper,Handicap Cart, Red
    • Item # 4YFD8
    • Mfr. Model # RWR-AMG-440300-RD
    • Value Shopper Handicap Cart, Color Red, Overall Length 55 In., Overall Width 24 In., Overall Height 35 In.,...More

    Value Shopper Handicap Cart, Blue
    • GRAINGER APPROVED
    • Value Shopper Handicap Cart, BlueValue Shopper Handicap Cart, Blue
    • Item # 4YFD9
    • Mfr. Model # RWR-AMG-440300-RLBE
    • Value Shopper Handicap Cart, Color Blue, Overall Length 55 In., Overall Width 24 In., Overall Height 35 In.,...More

    Value Shopper Handicap Cart, Green
    • GRAINGER APPROVED
    • Value Shopper Handicap Cart, GreenValue Shopper Handicap Cart, Green
    • Item # 5DYH0
    • Mfr. Model # RWR-AMG-440300-GN
    • Value Shopper Handicap Cart, Color Green, Overall Length 56 In., Overall Width 24 In., Overall Height 33 In.,...More

    Smart Shopper Handicap Cart, Silver
    • GRAINGER APPROVED
    • Smart Shopper Handicap Cart, SilverSmart Shopper Handicap Cart, Silver
    • Item # 4YFE2
    • Mfr. Model # RWR-AMG-420000-SLVR
    • Smart Shopper Handicap Cart, Color Silver, Overall Length 56 In., Overall Width 24 In., Overall Height 33...More

    Smart Chair, Manual, 250 Lb Cap
    • GRAINGER APPROVED
    • Smart Chair, Manual, 250 Lb CapSmart Chair, Manual, 250 Lb Cap
    • Item # 4YFE6
    • Mfr. Model # RWR-AMG-SMARTCHAIR
    • Wheel Chair Shopping Cart, Color Chrome, Overall Length 47 In., Overall Width 26-3/4 In., Overall Height 38...More

    Value Shopper Handicap Cart, Silver
    • GRAINGER APPROVED
    • Value Shopper Handicap Cart, SilverValue Shopper Handicap Cart, Silver
    • Item # 4YFE1
    • Mfr. Model # RWR-AMG-440300-SLVR
    • Value Shopper Handicap Cart, Color Silver, Overall Length 55 In., Overall Width 24 In., Overall Height 35...More

    Smart Shopper Handicap Cart, Blue
    • GRAINGER APPROVED
    • Smart Shopper Handicap Cart, BlueSmart Shopper Handicap Cart, Blue
    • Item # 4YFE5
    • Mfr. Model # RWR-AMG-420000-BE
    • Smart Shopper Handicap Cart, Color Blue, Overall Length 56 In., Overall Width 24 In., Overall Height 33 In.,...More

    Smart Shopper Handicap Cart, Red
    • GRAINGER APPROVED
    • Smart Shopper Handicap Cart, RedSmart Shopper Handicap Cart, Red
    • Item # 4YFE4
    • Mfr. Model # RWR-AMG-420000-RD
    • Smart Shopper Handicap Cart, Color Red, Overall Length 56 In., Overall Width 24 In., Overall Height 33 In.,...More

    Smart Shopper Handicap Cart, Green
    • GRAINGER APPROVED
    • Smart Shopper Handicap Cart, GreenSmart Shopper Handicap Cart, Green
    • Item # 4YFE3
    • Mfr. Model # RWR-AMG-420000-GN
    • Smart Shopper Handicap Cart, Color Green, Overall Length 56 In., Overall Width 24 In., Overall Height 33 In.,...More

    Shopping Cart,Blue,Steel,265 lb.
    • DMI
    • Shopping Cart, Blue, Steel, 265 lb.Shopping Cart,Blue,Steel,265 lb.
    • Item # 34KY55
    • Mfr. Model # 640-8211-2100
    • Shopping Cart, Color Blue, Overall Length 23 In., Overall Width 19 In., Overall Height 39 In., Rear Wheel...More

    Folding Shopping Cart,Black,Four Wheeled
    • DMI
    • Folding Shopping Cart, Black, Four WheeledFolding Shopping Cart,Black,Four Wheeled
    • Item # 34KY56
    • Mfr. Model # 640-8213-0200
    • Folding Shopping Cart, Color Black, Overall Length 15 In., Overall Width 17 In., Overall Height 36 In., Four...More

    Folding Shopping Bag,Black,Rear Wheel
    • DMI
    • Folding Shopping Bag, Black, Rear WheelFolding Shopping Bag,Black,Rear Wheel
    • Item # 34KY67
    • Mfr. Model # 640-8215-0000
    • Folding Shopping Bag, Color Black, Overall Length 7 In., Overall Width 12 In., Overall Height 22.5 In., Rear...More

    Results per page: 16 | 32 | 48

      Browse a selection of handicap carts at Grainger. There are smart shopper handicap carts, value shopper handicap carts and wheel chair shopping carts. Value and smart shopper handicap carts feature a vinyl seat, welded steel basket, steel frame and basket. Choose from a selection of front wheel, real wheel and manual drive carts with weight capacities up to 500 lbs.