Skip Content

Filter Results By

Handheld Flashlights

14 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • STREAMLIGHT
    • Industrial Flashlight, LEDIndustrial Flashlight, LED
    • Multiple product options available

      Industrial Flashlight, Lamp Type LED, Batteries Included Yes, Diameter 1-3/83", Body Material Aluminum, Lens Material Polycarbonate, Beam Distance Not Specified, Impact...More

    • STREAMLIGHT
    • Handheld Flashlight, XenonHandheld Flashlight, Xenon
    • Multiple product options available

      Handheld Flashlight, Lamp Type Xenon, Batteries Included Yes, Fixed, Switch Type Tailcap Push Button and Light Output Modes Single; Varies by Body Material, Battery...More

    • STREAMLIGHT
    • Flashlight, LEDFlashlight, LED
    • Multiple product options available

      Flashlight, Lamp Type LED, Number of Batteries 4, Body Color Yellow, Lens Material Polycarbonate and Battery Type Alkaline; Varies by Body Material, Battery Size, Lumens...More

    • STREAMLIGHT
    • Safety-Approved Flashlight, XenonSafety-Approved Flashlight, Xenon
    • Multiple product options available

      Safety-Approved Flashlight, Lamp Type Xenon, Fixed, Body Color Yellow, Body Material Polymer, Switch Type Tailcap Push Button, Lens Material Polycarbonate, Safety Rating...More

    Tactical Flashlight,Xenon,Black,78 L
    • STREAMLIGHT
    • Tactical Flashlight, Xenon, Black, 78 LTactical Flashlight,Xenon,Black,78 L
    • Item # 5YN58
    • Mfr. Model # 85001
    • Tactical Flashlight, Lamp Type Xenon, Battery Size 123A, Number of Batteries 2, Batteries Included Yes,...More

    • STREAMLIGHT
    • Safety-Approved Flashlight, LEDSafety-Approved Flashlight, LED
    • Multiple product options available

      Safety-Approved Flashlight, Lamp Type LED, Number of Batteries 3, Batteries Included Yes, Fixed, Lamp Life 50K hr., Body Material Polymer Resin, Switch Type Tailcap Push...More

    Flashlight,LED,AAA,Blk,3-13/32inL,70/5lm
    • STREAMLIGHT
    • Flashlight, LED, AAA, Blk, 3-13/32inL, 70/5lmFlashlight,LED,AAA,Blk,3-13/32inL,70/5lm
    • Item # 39CC95
    • Mfr. Model # 88049
    • Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Flashlight,Halogen/LED,Black,200/30 L
    • STREAMLIGHT
    • Flashlight, Halogen/LED, Black, 200/30 LFlashlight,Halogen/LED,Black,200/30 L
    • Item # 8EY63
    • Mfr. Model # 20201
    • Handheld Flashlight, Lamp Type Halogen/LED, Battery Size D, Number of Batteries 1, Batteries Included Yes,...More

    • STREAMLIGHT
    • Military Flashlight, LEDMilitary Flashlight, LED
    • Multiple product options available

      Military Flashlight, Lamp Type LED, Batteries Included Yes, 1175/40, Adjustable, Body Material High Impact Nylon, Switch Type Push Button/Rotary Selector Knob, Lens...More

    Tactical Flashlight Kit,LED
    • STREAMLIGHT
    • Tactical Flashlight Kit, LEDTactical Flashlight Kit,LED
    • Item # 38XP53
    • Mfr. Model # 14069
    • Tactical Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

    Tactical Flashlight,With Batteries,LED
    • STREAMLIGHT
    • Tactical Flashlight, With Batteries, LEDTactical Flashlight,With Batteries,LED
    • Item # 38XP55
    • Mfr. Model # 14067
    • Tactical Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

    Tactical Flashlight,LED,AA,2-5/16in.L
    • STREAMLIGHT
    • Tactical Flashlight, LED, AA, 2-5/16in.LTactical Flashlight,LED,AA,2-5/16in.L
    • Item # 39AU39
    • Mfr. Model # 14032
    • Tactical Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More