Filter Results By

Item
Lamp Type
Battery Size
Lumens
  • View MoreView Less
Length
  • View MoreView Less
Body Color
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Handheld Flashlights

13 Results Found that Include 72 Products 

 |  Results per page: 16 | 32 | 48

    Industrial Flashlight, Incandescent

    MAG-LITE

    Industrial Flashlight, Lamp Type Incandescent, Number of Batteries 2, Batteries Included Yes, Body Color Black, and Body Material Aluminum, Varies by Battery Size,...More

    Industrial Flashlight, Krypton

    MAG-LITE

    Industrial Flashlight, Description/Special Features Spare Lamp, Battery Size D, Batteries Included No, Lamp Type Krypton, Body Color Black, and Body Material Aluminum,...More

    Tactical Flashlight, LED

    MAG-LITE

    Tactical FlashLight, Lamp Type LED, Body Material Aluminum, Polycarbonate Lens, and Tactical Flashlight, Varies by Switch Type, Battery Size, Number of Batteries,...More

    Handheld Flashlight, LED

    MAG-LITE

    Multiple product options available

    Tactical Flashlight, Incandescent

    MAG-LITE

    Tactical Flashlight, Battery Size AA, Number of Batteries 2, Battery Burn Time 5.25 hr., Length 5-3/4 In., 12 Lumens, Lamp Type Incandescent, 20K hr. Lamp Life, Body...More

    Handheld Flashlight, Incandescent

    MAG-LITE

    Handheld Flashlight, Lamp Type Incandescent, and Body Material Aluminium, Varies by Battery Size, Batteries Included, Length, Number of Batteries, Lumens, Lens Material,...More

    Handheld Flashlight, Krypton

    MAG-LITE

    Handheld Flashlight, Lamp Type Krypton, and Body Material Aluminium, Varies by Battery Size, Number of Batteries, Candle Power, Lumens, Lens Material, Switch Type,...More

    Handheld Flashlight, LED

    MAG-LITE

    Grainger Item # 20HL30 | Mfr. Model # SP2P09HK

    Catalog Page # NA

    Handheld Flashlight,Lamp Type LED,Battery Size AA,Number of Batteries 2,Batteries Included Yes,Battery Burn...More

    Handheld Flashlight, LED

    MAG-LITE

    Grainger Item # 20HL25 | Mfr. Model # SP32116K

    Catalog Page # NA

    Handheld Flashlight,Lamp Type LED,Battery Size AAA,Number of Batteries 2,Batteries Included Yes,Battery Burn...More

    Handheld Flashlight, LED

    MAG-LITE

    Grainger Item # 20HL24 | Mfr. Model # SP32106K

    Catalog Page # NA

    Handheld Flashlight,Lamp Type LED,Battery Size AAA,Number of Batteries 2,Batteries Included Yes,Battery Burn...More

    Handheld Flashlight, LED

    MAG-LITE

    Grainger Item # 20HL23 | Mfr. Model # SP32036K

    Catalog Page # NA

    Handheld Flashlight,Lamp Type LED,Battery Size AAA,Number of Batteries 2,Batteries Included Yes,Battery Burn...More

    Handheld Flashlight, LED

    MAG-LITE

    Grainger Item # 20HL32 | Mfr. Model # SP2P11HK

    Catalog Page # NA

    Handheld Flashlight,Lamp Type LED,Battery Size AA,Number of Batteries 2,Batteries Included Yes,Battery Burn...More

    Handheld Flashlight, LED

    MAG-LITE

    Grainger Item # 20HL29 | Mfr. Model # SP2P03HK

    Catalog Page # NA

    Handheld Flashlight,Lamp Type LED,Battery Size AA,Number of Batteries 2,Batteries Included Yes,Battery Burn...More

     |  Results per page: 16 | 32 | 48
      loader image