Skip Content

Filter Results By

Applied Filters Clear All

Item
Lamp Type
Body Material
Battery Size
Lumens
Length
Body Color
Brand
Price
Shop By
Ratings

Handheld Flashlights

20 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Flashlight,LED,150 hr.,208m,960 lm,7 oz.
    • FENIX LIGHTING
    • Flashlight, LED, 150 hr., 208m, 960 lm, 7 oz.Flashlight, LED
    • Item # 32ZN15
    • Mfr. Model # PD35L2BK-B
    • Flashlight, Lamp Type LED, Battery Size 123A, 18650, Number of Batteries 1 to 2, Batteries Included Yes,...More

    Tactical Flashlight,Xenon,Black,78 L
    • STREAMLIGHT
    • Tactical Flashlight, Xenon, Black, 78 LTactical Flashlight,Xenon,Black,78 L
    • Item # 5YN58
    • Mfr. Model # 85001
    • Tactical Flashlight, Lamp Type Xenon, Battery Size 123A, Number of Batteries 2, Batteries Included Yes,...More

    • STREAMLIGHT
    • Industrial Flashlight, LEDIndustrial Flashlight, LED
    • Multiple product options available

      Industrial Flashlight, Lamp Type LED, Batteries Included Yes, Diameter 1-3/83", Body Material Aluminum, Lens Material Polycarbonate, Beam Distance Not Specified, Impact...More

    • PELICAN
    • Safety-Approved Flashlight, LEDSafety-Approved Flashlight, LED
    • Multiple product options available

      Safety-Approved Flashlight, Lamp Type LED, Batteries Included Yes, Fixed, Lens Material Polycarbonate, Battery Type Alkaline and Light Output Modes Single; Varies by...More

    • MAGLITE
    • Handheld Flashlight, LEDHandheld Flashlight, LED
    • Multiple product options available

      Handheld Flashlight, Lamp Type LED, Body Material Aluminum and Water Penetration Rating Not Specified; Varies by Battery Size, Lumens, Length and Body Color

    Handheld Flashlight, LED, AA Batteries
    • STREAMLIGHT
    • Handheld Flashlight, LED, AA BatteriesHandheld Flashlight, LED
    • Item # 20AT86
    • Mfr. Model # 68820
    • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 4, Batteries Included Yes, Battery...More

    • PELICAN
    • Handheld Flashlight, LEDHandheld Flashlight, LED
    • Multiple product options available

      Handheld Flashlight, Lamp Type LED, Lens Material Polycarbonate and Battery Type Alkaline; Varies by Body Material, Battery Size, Lumens, Length and Body Color

    Tactical FlashLight,LED,Black,137 L
    • MAGLITE
    • Tactical FlashLight, LED, Black, 137 LTactical Flashlight, LED
    • Item # 5UCY3
    • Mfr. Model # ML100-S2DX6K
    • Tactical Flashlight, Lamp Type LED, Battery Size C, Number of Batteries 2, Batteries Included Yes, Battery...More

    • UNDERWATER KINETICS
    • Handheld Flashlight, LEDHandheld Flashlight, LED
    • Multiple product options available

      Handheld Flashlight, Lamp Type LED, Body Material ABS, Lens Material Polycarbonate and Water Penetration Rating IP67; Varies by Battery Size, Lumens, Length and Body...More

    Flashlight,LED,Anodized,AA,Black
    • PELICAN
    • Flashlight, LED, Anodized, AA, BlackFlashlight, LED
    • Item # 20LN68
    • Mfr. Model # 2370B
    • Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

    Flashlight,LED,Yellow,150 L,C
    • STREAMLIGHT
    • Flashlight, LED, Yellow, 150 L, CSafety-Approved Flashlight, LED
    • Item # 40X985
    • Mfr. Model # 33820
    • Safety-Approved Flashlight, Lamp Type LED, Battery Size C, Number of Batteries 3, Batteries Included Yes,...More

    • PELICAN
    • Tactical Flashlight, LEDTactical Flashlight, LED
    • Multiple product options available

      Tactical Flashlight, Lamp Type LED, Battery Size CR123, Number of Batteries 2, Batteries Included Yes, Fixed, Switch Type Tailcap Push Button, Lens Material...More

    Tactical Flashlight,1-1/4in. dia.,800 lm
    • NIGHTSTICK
    • Tactical Flashlight, 1-1/4in. dia., 800 lmTactical Flashlight,1-1/4in. dia.,800 lm
    • Item # 35HY83
    • Mfr. Model # TAC-540XL
    • Tactical Flashlight, Lamp Type LED, Battery Size CR123, Number of Batteries 2, Batteries Included Yes,...More

    Military Flashlight,LED,Gray,64 L,AA
    • PELICAN
    • Military Flashlight, LED, Gray, 64 L, AAMilitary Flashlight,LED,Gray,64 L,AA
    • Item # 5WAU9
    • Mfr. Model # 2490
    • Military Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 4, Batteries Included No, Battery...More

    Flashlight,LED,Yellow,20 L,AA
    • FOXFURY
    • Flashlight, LED, Yellow, 20 L, AAHandheld Flashlight, LED
    • Item # 44M833
    • Mfr. Model # 300-304
    • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included Yes, Battery...More

    Flashlight,Halogen,Yellow,60K CP,C
    • GRAINGER APPROVED
    • Flashlight, Halogen, Yellow, 60K CP, CFlashlight,Halogen,Yellow,60K CP,C
    • Item # 8U001
    • Mfr. Model # 500305
    • Handheld Flashlight, Lamp Type Halogen, Battery Size C, Number of Batteries 4, Batteries Included No, Battery...More

    Handheld Flashlight,LED,100 lm,Black
    • LED LENSER
    • Handheld Flashlight, LED, 100 lm, BlackHandheld Flashlight, LED
    • Item # 30YH98
    • Mfr. Model # Tac Torch
    • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes, Battery...More

    Tactical Flashlight,LED,Black,211/20 L
    • INOVA
    • Tactical Flashlight, LED, Black, 211/20 LTactical Flashlight, LED
    • Item # 33H459
    • Mfr. Model # T1TMB-HB
    • Tactical Flashlight, Lamp Type LED, Battery Size 123A, Number of Batteries 2, Batteries Included Yes, Battery...More

    Flashlight,LED,Black,170/34 L,AA
    • COAST
    • Flashlight, LED, Black, 170/34 L, AAHandheld Flashlight, LED
    • Item # 14H196
    • Mfr. Model # HP6
    • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More