Skip Content

Filter Results By

Applied Filters Clear All

Item
Body Material
Battery Size
Lumens
Length
Body Color
Brand
Price
Shop By
Ratings

Handheld Flashlights

22 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Flashlight,LED,Polymer Resin,AA,7 in.
    • STREAMLIGHT
    • Flashlight, LED, Polymer Resin, AA, 7 in.Flashlight, LED
    • Item # 20JN15
    • Mfr. Model # 68602
    • Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 4, Batteries Included Yes, Battery Burn Time...More

    • FENIX LIGHTING
    • Handheld Flashlight, LEDHandheld Flashlight, LED
    • Multiple product options available

      Handheld Flashlight, Lamp Type LED, Lamp Life 50K hr., Body Color Black, Safety Rating NR and Replacement Lamps No; Varies by Body Material, Battery Size, Lumens and...More

    • MAGLITE
    • Handheld Flashlight, LEDHandheld Flashlight, LED
    • Multiple product options available

      Handheld Flashlight, Lamp Type LED, Body Material Aluminum and Water Penetration Rating Not Specified; Varies by Battery Size, Lumens, Length and Body Color

    Tactical Flashlight, LED, Black, 212 L
    • 5.11 TACTICAL
    • Tactical Flashlight, LED, Black, 212 LTactical Flashlight, LED
    • Item # 20HL06
    • Mfr. Model # 53031
    • Tactical Flashlight, Lamp Type LED, Battery Size 123A, Number of Batteries 1, Batteries Included Yes, Battery...More

    • STREAMLIGHT
    • Safety-Approved Flashlight, LEDSafety-Approved Flashlight, LED
    • Multiple product options available

      Safety-Approved Flashlight, Lamp Type LED, Number of Batteries 3, Batteries Included Yes, Fixed, Lamp Life 50K hr., Body Material Polymer Resin, Switch Type Tailcap Push...More

    Flashlight,LED,Black,105 L,CR123A
    • STREAMLIGHT
    • Flashlight, LED, Black, 105 L, CR123AIndustrial Flashlight, LED
    • Item # 5TZK5
    • Mfr. Model # 51056
    • Industrial Flashlight, Lamp Type LED, Battery Size 123A, Number of Batteries 2, Batteries Included Yes,...More

    Handheld Flashlight,3C,611 lm,Black,LED
    • MAGLITE
    • Handheld Flashlight, 3C, 611 lm, Black, LEDHandheld Flashlight,3C,611 lm,Black,LED
    • Item # 36MU54
    • Mfr. Model # ML50L-S3016K
    • Handheld Flashlight, Lamp Type LED, Battery Size C, Number of Batteries 3, Batteries Included No, 611 Lumens,...More

    Handheld Flashlight,AAA,172 lm,Black,LED
    • MAGLITE
    • Handheld Flashlight, AAA, 172 lm, Black, LEDHandheld Flashlight,AAA,172 lm,Black,LED
    • Item # 36MU52
    • Mfr. Model # XL200-S301CK
    • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes, Battery...More

    Tactical Flashlight,LED,Black,280 L
    • BRITE-STRIKE
    • Tactical Flashlight, LED, Black, 280 LTactical Flashlight, LED
    • Item # 36N846
    • Mfr. Model # BTL-150-MH
    • Tactical Flashlight, Lamp Type LED, Battery Size 123A, Number of Batteries 2, Batteries Included Yes, Battery...More

    Flashlight,LED,112 L,C123A
    • DEWALT
    • Flashlight, LED, 112 L, C123AHandheld Flashlight, LED
    • Item # 3XFJ4
    • Mfr. Model # DPGA-2L
    • Handheld Flashlight, Lamp Type LED, Battery Size 123A, Number of Batteries 2, Batteries Included No, Battery...More

    Clamp Worklight,LED
    • BLACKFIRE
    • Clamp Worklight, LEDClamp Worklight,LED
    • Item # 36JA68
    • Mfr. Model # BBM950
    • Clamp Worklight, Lamp Type LED, Batteries Included No, 150 Lumens, Wide Focus, Lamp Life 50K hr., Body Color...More

    Flashlight,LED,Fixed Focus,380 lm,Black
    • POWERTAC
    • Flashlight, LED, Fixed Focus, 380 lm, BlackFlashlight,LED,Fixed Focus,380 lm,Black
    • Item # 30PK07
    • Mfr. Model # 815698010749
    • Flashlight, Lamp Type LED, Battery Size 123A, Number of Batteries 1, Batteries Included No, Battery Burn Time...More

    Flashlight,LED,Black,200/18 L,123A
    • INOVA
    • Flashlight, LED, Black, 200/18 L, 123AFlashlight,LED,Black,200/18 L,123A
    • Item # 13X068
    • Mfr. Model # XO3DM-HB
    • Handheld Flashlight, Lamp Type LED, Battery Size 123A, Number of Batteries 2, Batteries Included Yes, Battery...More

    Handheld Flashlight,2C,490 lm,Black,LED
    • MAGLITE
    • Handheld Flashlight, 2C, 490 lm, Black, LEDHandheld Flashlight,2C,490 lm,Black,LED
    • Item # 36MU53
    • Mfr. Model # ML50L-S2016K
    • Handheld Flashlight, Lamp Type LED, Battery Size C, Number of Batteries 2, Batteries Included No, 490 Lumens,...More

    • UNDERWATER KINETICS
    • Handheld Flashlight, LEDHandheld Flashlight, LED
    • Multiple product options available

      Handheld Flashlight, Lamp Type LED, Body Material ABS, Lens Material Polycarbonate and Water Penetration Rating IP67; Varies by Battery Size, Lumens, Length and Body...More

    Handheld Flashlight,LED,2AA,140 lm
    • GERBER
    • Handheld Flashlight, LED, 2AA, 140 lmHandheld Flashlight, LED
    • Item # 20JP07
    • Mfr. Model # 31-001794
    • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

    Flashlight,LED,Black,121/41 L,AA
    • COAST
    • Flashlight, LED, Black, 121/41 L, AAHandheld Flashlight, LED
    • Item # 14H195
    • Mfr. Model # HP5
    • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 1, Batteries Included Yes, Battery...More

    Handheld Flashlight,LED,Aluminum,Black
    • BARSKA
    • Handheld Flashlight, LED, Aluminum, BlackHandheld Flashlight, LED
    • Item # 20KA44
    • Mfr. Model # BA11403
    • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included No, Battery...More

    Flashlight,LED,Black,95 L,AAA
    • LEDLENSER
    • Flashlight, LED, Black, 95 L, AAAHandheld Flashlight, LED
    • Item # 3YYL2
    • Mfr. Model # V2
    • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes, Battery...More

    Flashlight,LED,12 hr.,150 lm,Gray
    • RAYOVAC
    • Flashlight, LED, 12 hr., 150 lm, GrayFlashlight,LED,12 hr.,150 lm,Gray
    • Item # 39UE36
    • Mfr. Model # SP123A-B
    • Flashlight, Lamp Type LED, Battery Size 123A, Number of Batteries 2, Batteries Included Yes, Battery Burn...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More