Skip Content

Filter Results By

Applied Filters Clear All

Item
Lamp Type
Body Material
Battery Size
Lumens
Length
Body Color
Brand
Price
Shop By
Ratings

Handheld Flashlights

33 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Flashlight,LED,Black,250/24 L,AA
  • PELICAN
  • Flashlight, LED, Black, 250/24 L, AAHandheld Flashlight, LED
  • Item # 14L596
  • Mfr. Model # 2360B
  • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

  • PELICAN
  • Safety-Approved Flashlight, XenonSafety-Approved Flashlight, Xenon
  • Multiple product options available

    Safety-Approved Flashlight, Lamp Type Xenon, Fixed, Lens Material Polycarbonate, Battery Type Alkaline, Impact Resistance Not Specified and Light Output Modes Single;...More

  • MAGLITE
  • Tactical Flashlight, LEDTactical Flashlight, LED
  • Multiple product options available

    Tactical Flashlight, Lamp Type LED, Body Material Aluminum, Lens Material Polycarbonate, Battery Type Alkaline and Water Penetration Rating Not Specified; Varies by...More

  • MAGLITE
  • Handheld Flashlight, LEDHandheld Flashlight, LED
  • Multiple product options available

    Handheld Flashlight, Lamp Type LED, Body Material Aluminum and Water Penetration Rating Not Specified; Varies by Battery Size, Lumens, Length and Body Color

Flashlight,LED,Orange,150/120/60/270 L
  • BAYCO
  • Flashlight, LED, Orange, 150/120/60/270 LIndustrial Flashlight, LED
  • Item # 5RAF3
  • Mfr. Model # NSP-1260
  • Industrial Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 4, Batteries Included Yes, Battery...More

  • FENIX LIGHTING
  • Handheld Flashlight, LEDHandheld Flashlight, LED
  • Multiple product options available

    Handheld Flashlight, Lamp Type LED, Lamp Life 50K hr., Body Color Black, Safety Rating NR and Replacement Lamps No; Varies by Body Material, Battery Size, Lumens and...More

  • UNDERWATER KINETICS
  • Handheld Flashlight, LEDHandheld Flashlight, LED
  • Multiple product options available

    Handheld Flashlight, Lamp Type LED, Body Material ABS, Lens Material Polycarbonate and Water Penetration Rating IP67; Varies by Battery Size, Lumens, Length and Body...More

  • 5.11 TACTICAL
  • Tactical Flashlight, LEDTactical Flashlight, LED
  • Multiple product options available

    Tactical Flashlight, Lamp Type LED, Batteries Included Yes, Fixed, Body Color Black, Body Material Aluminum, Switch Type Tailcap Push Button, Lens Material...More

  • PELICAN
  • Flashlight, LEDFlashlight, LED
  • Multiple product options available

    Flashlight, Lamp Type LED, Battery Size AA, Batteries Included Yes, Fixed, Lamp Life 50K hr., Switch Type Push Button, Lens Material Polycarbonate, Water Penetration...More

Battery Flashlight,Cree XP-GB LED,AA,4
  • 5.11 TACTICAL
  • Battery Flashlight, Cree XP-GB LED, AA, 4Battery Flashlight, Cree XP-GB LED
  • Item # 32JW41
  • Mfr. Model # 53021
  • Battery Flashlight, Lamp Type Cree XP-GB LED, Battery Size AA, Number of Batteries 4, Batteries Included Yes,...More

Flashlight,Xenon,Yellow,50 L,C
  • STREAMLIGHT
  • Flashlight, Xenon, Yellow, 50 L, CSafety-Approved Flashlight, Xenon
  • Item # 1PJH2
  • Mfr. Model # 33254
  • Safety-Approved Flashlight, Lamp Type Xenon, Battery Size C, Number of Batteries 3, Batteries Included No,...More

  • MAGLITE
  • Handheld Flashlight, KryptonHandheld Flashlight, Krypton
  • Multiple product options available

    Handheld Flashlight, Lamp Type Krypton, Batteries Included No, Fixed, Lamp Life 36K hr., Body Material Aluminum, Switch Type Push Button, Lens Material Polycarbonate,...More

Flashlight,LED,65hr.,230m,450 lm,7.1 oz.
  • FENIX LIGHTING
  • Flashlight, LED, 65hr., 230m, 450 lm, 7.1 oz.Flashlight, LED
  • Item # 32ZN16
  • Mfr. Model # TK09G2BK
  • Flashlight, Lamp Type LED, Battery Size 123A, 18650, Number of Batteries 1 to 2, Batteries Included No,...More

Flashlight,LED,Black,50 L,AAA
  • SMITH & WESSON
  • Flashlight, LED, Black, 50 L, AAAHandheld Flashlight, LED
  • Item # 3YYU1
  • Mfr. Model # SW2800RBW
  • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes, Battery...More

  • COAST
  • Handheld Flashlight, LEDHandheld Flashlight, LED
  • Multiple product options available

    Handheld Flashlight, Lamp Type LED, Batteries Included Yes, Lens Material Polycarbonate and Battery Type Alkaline; Varies by Body Material, Battery Size, Lumens, Length...More

  • K&E SAFETY
  • Handheld Flashlight, LEDHandheld Flashlight, LED
  • Multiple product options available

    Handheld Flashlight, Lamp Type LED, Fixed, Lamp Life 50,000 hr., Lens Material Polycarbonate, Water Penetration Rating IPX4 and Replacement Lamps No; Varies by Body...More

Flashlight,LED,Black,3 L,AA
  • GERBER
  • Flashlight, LED, Black, 3 L, AAHandheld Flashlight, LED
  • Item # 23NK46
  • Mfr. Model # 22-80017
  • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 1, Batteries Included Yes, Battery...More

Multifunction LED Flashlight,150 lm,IPX4
  • ENERGIZER
  • Multifunction LED Flashlight, 150 lm, IPX4Multifunction LED Flashlight,150 lm,IPX4
  • Item # 20TP66
  • Mfr. Model # ENFAT41E
  • Multifunction LED Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 4, Batteries Included Yes,...More

  • PRINCETON TEC
  • Handheld Flashlight, LEDHandheld Flashlight, LED
  • Multiple product options available

    Handheld Flashlight, Lamp Type LED, Batteries Included Yes and Replacement Lamps No; Varies by Body Material, Battery Size, Lumens, Length and Body Color

Handheld Flashlight,LED,300 lm,Black
  • COAST
  • Handheld Flashlight, LED, 300 lm, BlackHandheld Flashlight,LED,300 lm,Black
  • Item # 38XR32
  • Mfr. Model # PolySteel 400
  • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 4, Batteries Included Yes, Battery...More

Handheld Flashlight,LED,250 lm,Black
  • COAST
  • Handheld Flashlight, LED, 250 lm, BlackHandheld Flashlight,LED,250 lm,Black
  • Item # 38XR31
  • Mfr. Model # PolySteel 200
  • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes, Battery...More

Work Light,NIMH,Black
  • BAYCO
  • Work Light, NIMH, BlackWork Light,NIMH,Black
  • Item # 38W603
  • Mfr. Model # NSR-2382
  • Work Light, Lamp Type LED, Battery Size Integrated, Number of Batteries 1, Batteries Included Yes, Battery...More

Flashlight,Lithium,Black
  • BAYCO
  • Flashlight, Lithium, BlackFlashlight,Lithium,Black
  • Item # 48K847
  • Mfr. Model # TAC-300B
  • Flashlight, Lamp Type LED, Battery Size CR123, Number of Batteries 2, Batteries Included Yes, Battery Burn...More

Flashlight,Lithium,Yellow
  • BAYCO
  • Flashlight, Lithium, YellowFlashlight,Lithium,Yellow
  • Item # 48K848
  • Mfr. Model # TAC-300Y
  • Flashlight, Lamp Type LED, Battery Size CR123, Number of Batteries 2, Batteries Included Yes, Battery Burn...More

Flashlight,Lithium,Black
  • BAYCO
  • Flashlight, Lithium, BlackFlashlight,Lithium,Black
  • Item # 48K850
  • Mfr. Model # TAC-350B
  • Flashlight, Lamp Type LED, Battery Size CR123, Number of Batteries 2, Batteries Included Yes, Battery Burn...More

Flashlight,Lithium,Tan
  • BAYCO
  • Flashlight, Lithium, TanFlashlight,Lithium,Tan
  • Item # 48K849
  • Mfr. Model # TAC-300T
  • Flashlight, Lamp Type LED, Battery Size CR123, Number of Batteries 2, Batteries Included Yes, Battery Burn...More

LED Flashlight/Floodlight/Dual Light,PK4
  • BAYCO
  • LED Flashlight/Floodlight/Dual Light, PK4LED Flashlight/Floodlight/Dual Light,PK4
  • Item # 38W582
  • Mfr. Model # NSP-1160
  • Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 4, Batteries Included Yes, Battery Burn Time...More

Flashlight,LED,Black,100/80/50/160 L
  • NIGHTSTICK
  • Flashlight, LED, Black, 100/80/50/160 LFlashlight,LED,Black,100/80/50/160 L
  • Item # 38D262
  • Mfr. Model # NSP-4620B
  • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 4, Batteries Included Yes, Battery...More

Flashlight,LED,57 L,AA
  • DEWALT
  • Flashlight, LED, 57 L, AAHandheld Flashlight, LED
  • Item # 3XFH9
  • Mfr. Model # DPGA-1AA
  • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 1, Batteries Included No, Battery...More

Flashlight,LED,Black,150/150/100/260 L
  • NIGHTSTICK
  • Flashlight, LED, Black, 150/150/100/260 LHandheld Flashlight, LED
  • Item # 38D263
  • Mfr. Model # NSP-4622B
  • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 4, Batteries Included Yes, Battery...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More