Skip Content

Filter Results By

Applied Filters Clear All

Item
Lamp Type
Body Material
Battery Size
Lumens
Length
Body Color
Brand
Price
Shop By
Ratings

Handheld Flashlights

31 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • PELICAN
    • Safety-Approved Flashlight, XenonSafety-Approved Flashlight, Xenon
    • Multiple product options available

      Safety-Approved Flashlight, Lamp Type Xenon, Fixed, Lens Material Polycarbonate, Battery Type Alkaline, Impact Resistance Not Specified and Light Output Modes Single;...More

    Tactical Flashlight,LED,Black,139 L
    • MAGLITE
    • Tactical Flashlight, LED, Black, 139 LTactical Flashlight, LED
    • Item # 6MKN8
    • Mfr. Model # XL50-S3016K
    • Tactical Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes, Battery...More

    Battery Flashlight,Cree XP-GB LED,AA,2
    • 5.11 TACTICAL
    • Battery Flashlight, Cree XP-GB LED, AA, 2Battery Flashlight, Cree XP-GB LED
    • Item # 32JW43
    • Mfr. Model # 53019
    • Battery Flashlight, Lamp Type Cree XP-GB LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes,...More

    • WESTWARD
    • Tactical Flashlight, LEDTactical Flashlight, LED
    • Multiple product options available

      Tactical Flashlight, Lamp Type LED, Fixed, Body Color Black, Body Material Aluminum, Lens Material Polycarbonate, Battery Type Alkaline, Impact Resistance Not Specified...More

    • STANLEY
    • Inspection Flashlight, LEDInspection Flashlight, LED
    • Multiple product options available

      Inspection Flashlight, Lamp Type LED, Batteries Included No, Length 8-5/8", Fixed, Lamp Life 100K hr., Body Color Black/Yellow, Body Material Aluminum, Switch Type Push...More

    • GUARD DOG SECURITY
    • Flashlight, CreeFlashlight, Cree
    • Multiple product options available

      Flashlight, Lamp Type Cree, Lamp Life 70,000 hr., Body Material Aluminum, Lens Material Glass, Safety Rating None and Replacement Lamps No; Varies by Battery Size,...More

    Tactical Flashlight,Cree XP-GB LED,Black
    • 5.11 TACTICAL
    • Tactical Flashlight, Cree XP-GB LED, BlackTactical Flashlight,Cree XP-GB LED,Black
    • Item # 32JW33
    • Mfr. Model # 53225
    • Tactical Flashlight, Lamp Type Cree XP-GB LED, Battery Size 123A, Number of Batteries 2, Batteries Included...More

    Flashlight,LED,Black,120/120/240L
    • NIGHTSTICK
    • Flashlight, LED, Black, 120/120/240LHandheld Flashlight, LED
    • Item # 38D267
    • Mfr. Model # XPP-5422B
    • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included No, Battery...More

    Flashlight,LED,Black,245 L,AA
    • MAGLITE
    • Flashlight, LED, Black, 245 L, AAHandheld Flashlight, LED
    • Item # 19G664
    • Mfr. Model # SP+P01HK
    • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

    Flashlight,LED,Black,120 L,AAA
    • PELICAN
    • Flashlight, LED, Black, 120 L, AAAHandheld Flashlight, LED
    • Item # 33W917
    • Mfr. Model # 1920
    • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery...More

    • PELICAN
    • Safety-Approved Flashlight, LEDSafety-Approved Flashlight, LED
    • Multiple product options available

      Safety-Approved Flashlight, Lamp Type LED, Batteries Included Yes, Fixed, Lens Material Polycarbonate, Battery Type Alkaline and Light Output Modes Single; Varies by...More

    • WESTWARD
    • Industrial Flashlight, LEDIndustrial Flashlight, LED
    • Multiple product options available

      Industrial Flashlight, Lamp Type LED, Batteries Included No, Fixed, Lens Material Polycarbonate, Battery Type Alkaline and Impact Resistance Not Specified; Varies by...More

    • BRIGHT STAR
    • Handheld Flashlight, IncandescentHandheld Flashlight, Incandescent
    • Multiple product options available

      Handheld Flashlight, Lamp Type Incandescent, Batteries Included No, Diameter 2-5/16", Fixed, Battery Type Alkaline, Impact Resistance Not Specified, Water Penetration...More

    • K&E SAFETY
    • Handheld Flashlight, LEDHandheld Flashlight, LED
    • Multiple product options available

      Handheld Flashlight, Lamp Type LED, Fixed, Lamp Life 50,000 hr., Lens Material Polycarbonate, Water Penetration Rating IPX4 and Replacement Lamps No; Varies by Body...More

    Flashlight,LED,85 lm,High/Low,IPX4
    • K&E SAFETY
    • Flashlight, LED, 85 lm, High/Low, IPX4Flashlight, LED
    • Item # 20HJ58
    • Mfr. Model # KE-RT85
    • Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    • MAGLITE
    • Handheld Flashlight, KryptonHandheld Flashlight, Krypton
    • Multiple product options available

      Handheld Flashlight, Lamp Type Krypton, Batteries Included No, Fixed, Lamp Life 36K hr., Body Material Aluminum, Switch Type Push Button, Lens Material Polycarbonate,...More

    Flashlight,LED,Black,140/25 L,D
    • RAYOVAC
    • Flashlight, LED, Black, 140/25 L, DHandheld Flashlight, LED
    • Item # 21RU33
    • Mfr. Model # DIY2D-B
    • Handheld Flashlight, Lamp Type LED, Battery Size D, Number of Batteries 2, Batteries Included Yes, Battery...More

    Flashlight,Inc,White,175 L,AA
    • AMPROBE
    • Flashlight, Inc, White, 175 L, AAFlashlight,Inc,White,175 L,AA
    • Item # 6NZF9
    • Mfr. Model # FLASH-175/WWG
    • Handheld Flashlight, Lamp Type Incandescent, Battery Size AA, Number of Batteries 2, Batteries Included Yes,...More

    • FENIX LIGHTING
    • Handheld Flashlight, LEDHandheld Flashlight, LED
    • Multiple product options available

      Handheld Flashlight, Lamp Type LED, Lamp Life 50K hr., Body Color Black, Safety Rating NR and Replacement Lamps No; Varies by Body Material, Battery Size, Lumens and...More

    Tactical Flashlight,LED,Sandstone,251 lm
    • 5.11 TACTICAL
    • Tactical Flashlight, LED, Sandstone, 251 lmTactical Flashlight,LED,Sandstone,251 lm
    • Item # 38HH31
    • Mfr. Model # 53225
    • Tactical Flashlight, Lamp Type LED, Battery Size CR123A, Number of Batteries 2, Batteries Included Yes,...More

    Tactical Flashlight,LED,TraffcYllw,251lm
    • 5.11 TACTICAL
    • Tactical Flashlight, LED, TraffcYllw, 251lmTactical Flashlight,LED,TraffcYllw,251lm
    • Item # 38HH32
    • Mfr. Model # 53225
    • Tactical Flashlight, Lamp Type LED, Battery Size CR123A, Number of Batteries 2, Batteries Included Yes,...More

    Handheld Flashlight,Luxeon,CR123,40 Lm
    • WESTWARD
    • Handheld Flashlight, Luxeon, CR123,40 LmHandheld Flashlight,Luxeon,CR123,40 Lm
    • Item # 1AGR9
    • Mfr. Model # 1AGR9
    • Handheld Flashlight, Lamp Type Luxeon, Battery Size CR123, Number of Batteries 1, Batteries Included Yes,...More

    Tactical Flashlight,LED,3hr.,260 lm
    • RAYOVAC
    • Tactical Flashlight, LED, 3hr., 260 lmTactical Flashlight,LED,3hr.,260 lm
    • Item # 39UE34
    • Mfr. Model # RNT3AAA-B
    • Tactical Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes, Battery...More

    • BRIGHT STAR
    • Handheld Flashlight, XenonHandheld Flashlight, Xenon
    • Multiple product options available

      Handheld Flashlight, Lamp Type Xenon, Batteries Included No, Fixed, Switch Type Push Button, Lens Material Polycarbonate, Battery Type Alkaline, Impact Resistance Not...More

    Waterproof Clamp Flashlight,CREE LED,AAA
    • BLACKFIRE
    • Waterproof Clamp Flashlight, CREE LED, AAAWaterproof Clamp Flashlight,CREE LED,AAA
    • Item # 36JA65
    • Mfr. Model # BBM905
    • Waterproof Clamp Flashlight, Lamp Type CREE LED, Battery Size AAA, Number of Batteries 3, Batteries Included...More

    Flashlight,AAA,0.10 lb.,Silver
    • OK INDUSTRIES
    • Flashlight, AAA, 0.10 lb., SilverFlashlight,AAA,0.10 lb.,Silver
    • Item # 34RR04
    • Mfr. Model # PTX-FLA
    • Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Length 2-3/4 In.,...More

    Flashlight,AAA,0.09 lb.,Silver
    • JONARD TOOLS
    • Flashlight, AAA, 0.09 lb., SilverFlashlight,AAA,0.09 lb.,Silver
    • Item # 34RP87
    • Mfr. Model # G100-FLA
    • Flashlight, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Length 2-3/4 In., Fixed Focus,...More

    Flashlight,with Free Alkaline Battery
    • WESTWARD
    • Flashlight, with Free Alkaline BatteryFlashlight,with Free Alkaline Battery
    • Item # 7DW91
    • Mfr. Model # KATE1
    • Flashlight with Alkaline Battery, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included...More

    Metal Flashlight,LED,C,60 hr.,200 lm
    • RAYOVAC
    • Metal Flashlight, LED, C, 60 hr., 200 lmMetal Flashlight,LED,C,60 hr.,200 lm
    • Item # 39UE35
    • Mfr. Model # SE4W3CA
    • Metal Flashlight, Lamp Type LED, Battery Size C, Number of Batteries 3, Batteries Included No, Battery Burn...More

    Flashlight,Xenon,Orange,45 L,AA
    • PELICAN
    • Flashlight, Xenon, Orange, 45 L, AAHandheld Flashlight, Xenon
    • Item # 8RGF7
    • Mfr. Model # 2400-010-150X
    • Handheld Flashlight, Lamp Type Xenon, Battery Size AA, Number of Batteries 4, Batteries Included Yes, Battery...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More