Skip Content

Filter Results By

Applied Filters Clear All

Item
Lamp Type
Body Material
  • View MoreView Less
Battery Size
Lumens
  • View MoreView Less
Length
  • View MoreView Less
Body Color
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Handheld Flashlights

15 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    • PELICAN
    • Safety-Approved Flashlight, XenonSafety-Approved Flashlight, Xenon
    • Multiple product options available

      Safety-Approved Flashlight, Lamp Type Xenon, Fixed, Lens Material Polycarbonate, Battery Type Alkaline, Impact Resistance Not Specified and Light Output Modes Single;...More

    Flashlight,LED,Yellow,50 L,D
    • BRIGHT STAR
    • Flashlight, LED, Yellow, 50 L, DHandheld Flashlight, LED
    • Item # 48Z716
    • Mfr. Model # 11500
    • Handheld Flashlight, Lamp Type LED, Battery Size D, Number of Batteries 2, Batteries Included No, Battery...More

    Flashlight,AAA,LED,Black,Polymer,IPX4
    • NIGHTSTICK
    • Flashlight, AAA, LED, Black, Polymer, IPX4Flashlight,AAA,LED,Black,Polymer,IPX4
    • Item # 38AX86
    • Mfr. Model # NSP-1400B
    • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery...More

    • MAGLITE
    • Handheld Flashlight, IncandescentHandheld Flashlight, Incandescent
    • Multiple product options available

      Handheld Flashlight, Lamp Type Incandescent, Batteries Included Yes, Body Material Aluminum, Lens Material Polycarbonate, Battery Type Alkaline, Water Penetration Rating...More

    Industrial Flashlight,LED,D,65 Lm
    • WESTWARD
    • Industrial Flashlight, LED, D, 65 LmIndustrial Flashlight, LED
    • Item # 5RHT7
    • Mfr. Model # 5RHT7
    • Industrial Flashlight, Lamp Type LED, Battery Size D, Number of Batteries 4, Batteries Included No, Battery...More

    Flashlight,LED,Black,27 L,AAA
    • SMITH & WESSON
    • Flashlight, LED, Black, 27 L, AAAHandheld Flashlight, LED
    • Item # 3YYT4
    • Mfr. Model # SW090WT
    • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes, Battery...More

    Flashlight,LED,Yellow,15,000 mcd,3.6V
    • AERVOE
    • Flashlight, LED, Yellow, 15,000 mcd, 3.6VHandheld Flashlight, LED
    • Item # 8GN16
    • Mfr. Model # 7111
    • Handheld Flashlight, Lamp Type LED, Battery Size 3.6V, Number of Batteries 1, Batteries Included Yes, Battery...More

    Flashlight,LED,Orange,25/24/49 L,AAA
    • BAYCO
    • Flashlight, LED, Orange, 25/24/49 L, AAAIndustrial Flashlight, LED
    • Item # 5RAF5
    • Mfr. Model # NSP-1212
    • Industrial Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 4, Batteries Included Yes,...More

    Flashlight,LED,AAA,Black
    • FENIX LIGHTING
    • Flashlight, LED, AAA, BlackHandheld Flashlight, LED
    • Item # 36P352
    • Mfr. Model # E05R3
    • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included No, Battery...More

    Flashlight,PR6,Olive Drab,8 In. L
    • FULTON
    • Flashlight, PR6, Olive Drab, 8 In. LFlashlight,PR6,Olive Drab,8 In. L
    • Item # 39E814
    • Mfr. Model # N47-IB
    • Handheld Flashlight, Lamp Type Incandescent, Battery Size D, Number of Batteries 2, Batteries Included No,...More

    General Purpose Flashlight,Black,D
    • FULTON
    • General Purpose Flashlight, Black, DHandheld Flashlight, Xenon
    • Item # 8ZEC1
    • Mfr. Model # N44-IB
    • Handheld Flashlight, Lamp Type Xenon, Battery Size D, Number of Batteries 2, Batteries Included No, Battery...More

    • PRINCETON TEC
    • Handheld Flashlight, LEDHandheld Flashlight, LED
    • Multiple product options available

      Handheld Flashlight, Lamp Type LED, Batteries Included Yes and Replacement Lamps No; Varies by Body Material, Battery Size, Lumens, Length and Body Color

    Flashlight,LED,Black,130 L,AA
    • NEBO
    • Flashlight, LED, Black, 130 L, AAHandheld Flashlight, LED
    • Item # 36P474
    • Mfr. Model # 5602
    • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 1, Batteries Included Yes, Battery...More

    Flashlight,AAA,LED,Red,Polymer,IPX4
    • NIGHTSTICK
    • Flashlight, AAA, LED, Red, Polymer, IPX4Flashlight,AAA,LED,Red,Polymer,IPX4
    • Item # 38AX87
    • Mfr. Model # NSP-1400R
    • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery...More

    Results per page: 16 | 32 | 48