Skip Content

Filter Results By

Applied Filters Clear All

Item
Lamp Type
Body Material
Battery Size
Lumens
  • View MoreView Less
Length
  • View MoreView Less
Body Color
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Handheld Flashlights

14 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    • MAGLITE
    • Industrial Flashlight, XenonIndustrial Flashlight, Xenon
    • Multiple product options available

      Industrial Flashlight, Lamp Type Xenon, Fixed, Body Color Black, Body Material Aluminum, Lens Material Polycarbonate, Battery Type Alkaline, Beam Distance Not Specified,...More

    Flashlight,LED,Orange,18 L,AA
    • ENERGIZER
    • Flashlight, LED, Orange, 18 L, AAFlashlight,LED,Orange,18 L,AA
    • Item # 1LEE4
    • Mfr. Model # MS2AALED
    • Safety-Approved Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included No,...More

    • WESTWARD
    • Industrial Flashlight, LEDIndustrial Flashlight, LED
    • Multiple product options available

      Industrial Flashlight, Lamp Type LED, Batteries Included No, Fixed, Lens Material Polycarbonate, Battery Type Alkaline and Impact Resistance Not Specified; Varies by...More

    • MAGLITE
    • Tactical Flashlight, IncandescentTactical Flashlight, Incandescent
    • Multiple product options available

      Tactical Flashlight, Lamp Type Xenon, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 5.25 hr., Length 5-3/4", 14, Lamp Life 20K hr.,...More

    Flashlight,LED,Black,14.5 L,AAA
    • NEBO
    • Flashlight, LED, Black, 14.5 L, AAAHandheld Flashlight, LED
    • Item # 36P479
    • Mfr. Model # 5077
    • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes, Battery...More

    Handheld Flashlight,Magnet,LED,D,30 Lm
    • WESTWARD
    • Handheld Flashlight, Magnet, LED, D, 30 LmHandheld Flashlight, LED
    • Item # 49C128
    • Mfr. Model # 49C128
    • Handheld Flashlight, Lamp Type LED, Battery Size D, Number of Batteries 2, Batteries Included No, Battery...More

    Mini Mag-Lite,Silver,Xenon,14 L
    • MAGLITE
    • Mini Mag-Lite, Silver, Xenon, 14 LMini Mag-Lite,Silver,Xenon,14 L
    • Item # 8CJ52
    • Mfr. Model # M2A106K
    • Handheld Flashlight, Lamp Type Xenon, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

    Industrial Flashlight,Incandescent,D
    • WESTWARD
    • Industrial Flashlight, Incandescent, DIndustrial Flashlight, Incandescent
    • Item # 5RHN2
    • Mfr. Model # 5RHN2
    • Industrial Flashlight, Lamp Type Incandescent, Battery Size D, Number of Batteries 2, Batteries Included No,...More

    • FULTON
    • Handheld Flashlight, XenonHandheld Flashlight, Xenon
    • Multiple product options available

      Handheld Flashlight, Lamp Type Xenon, Battery Size D, Body Material ABS, Lens Material Polycarbonate, Battery Type Alkaline, Beam Distance Not Specified, Impact...More

    • BRIGHT STAR
    • Safety-Approved Flashlight, IncandescentSafety-Approved Flashlight, Incandescent
    • Multiple product options available

      Safety-Approved Flashlight, Lamp Type Incandescent, Battery Size D, Batteries Included No, Battery Burn Time 15 hr., Diameter 2-5/16", Fixed, Body Color Orange, Body...More

    • MAGLITE
    • Handheld Flashlight, IncandescentHandheld Flashlight, Incandescent
    • Multiple product options available

      Handheld Flashlight, Lamp Type Incandescent, Batteries Included Yes, Body Material Aluminum, Lens Material Polycarbonate, Battery Type Alkaline, Water Penetration Rating...More

    • FULTON
    • Handheld Flashlight, KryptonHandheld Flashlight, Krypton
    • Multiple product options available

      Handheld Flashlight, Lamp Type Krypton, Battery Size D, Batteries Included No, Battery Burn Time 10 hr., Fixed, Body Material ABS, Switch Type Sliding Switch, Lens...More

    Flashlight,LED,Orange,8/12/20 L,AAA
    • BAYCO
    • Flashlight, LED, Orange, 8/12/20 L, AAAIndustrial Flashlight, LED
    • Item # 5RAF6
    • Mfr. Model # NSP-1206
    • Industrial Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes,...More

    Handheld Flashlight,Magnet,PR-2,D
    • ABILITY ONE
    • Handheld Flashlight, Magnet, PR-2, DHandheld Flashlight, PR2
    • Item # 29VC57
    • Mfr. Model # 6230-00-781-3671
    • Handheld Flashlight, Lamp Type PR2, Battery Size D, Number of Batteries 2, Batteries Included No, Body Color...More

    Results per page: 16 | 32 | 48