Skip Content

Filter Results By

Applied Filters Clear All

Item
Lamp Type
Body Material
Battery Size
Lumens
Length
Body Color
Brand
Price
Shop By
Ratings

Handheld Flashlights

14 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • STREAMLIGHT
    • Industrial Flashlight, LEDIndustrial Flashlight, LED
    • Multiple product options available

      Industrial Flashlight, Lamp Type LED, Batteries Included Yes, Diameter 1-3/83", Body Material Aluminum, Lens Material Polycarbonate, Beam Distance Not Specified, Impact...More

    • STREAMLIGHT
    • Flashlight, LEDFlashlight, LED
    • Multiple product options available

      Flashlight, Lamp Type LED, Number of Batteries 4, Body Color Yellow, Lens Material Polycarbonate and Battery Type Alkaline; Varies by Body Material, Battery Size, Lumens...More

    • STREAMLIGHT
    • Safety-Approved Flashlight, XenonSafety-Approved Flashlight, Xenon
    • Multiple product options available

      Safety-Approved Flashlight, Lamp Type Xenon, Fixed, Body Color Yellow, Body Material Polymer, Switch Type Tailcap Push Button, Lens Material Polycarbonate, Safety Rating...More

    • STREAMLIGHT
    • Safety-Approved Flashlight, LEDSafety-Approved Flashlight, LED
    • Multiple product options available

      Safety-Approved Flashlight, Lamp Type LED, Number of Batteries 3, Batteries Included Yes, Fixed, Lamp Life 50K hr., Body Material Polymer Resin, Switch Type Tailcap Push...More

    Tactical Flashlight,Xenon,Black,78 L
    • STREAMLIGHT
    • Tactical Flashlight, Xenon, Black, 78 LTactical Flashlight,Xenon,Black,78 L
    • Item # 5YN58
    • Mfr. Model # 85001
    • Tactical Flashlight, Lamp Type Xenon, Battery Size 123A, Number of Batteries 2, Batteries Included Yes,...More

    Flashlight,Halogen/LED,Black,200/30 L
    • STREAMLIGHT
    • Flashlight, Halogen/LED, Black, 200/30 LFlashlight,Halogen/LED,Black,200/30 L
    • Item # 8EY63
    • Mfr. Model # 20201
    • Handheld Flashlight, Lamp Type Halogen/LED, Battery Size D, Number of Batteries 1, Batteries Included Yes,...More

    • STREAMLIGHT
    • Military Flashlight, LEDMilitary Flashlight, LED
    • Multiple product options available

      Military Flashlight, Lamp Type LED, Batteries Included Yes, 1175/40, Adjustable, Body Material High Impact Nylon, Switch Type Push Button/Rotary Selector Knob, Lens...More

    • STREAMLIGHT
    • Handheld Flashlight, XenonHandheld Flashlight, Xenon
    • Multiple product options available

      Handheld Flashlight, Lamp Type Xenon, Batteries Included Yes, Fixed, Switch Type Tailcap Push Button and Light Output Modes Single; Varies by Body Material, Battery...More

    Tactical Flashlight Kit,LED
    • STREAMLIGHT
    • Tactical Flashlight Kit, LEDTactical Flashlight Kit,LED
    • Item # 38XP53
    • Mfr. Model # 14069
    • Tactical Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

    Flashlight,LED,AAA,Blk,3-13/32inL,70/5lm
    • STREAMLIGHT
    • Flashlight, LED, AAA, Blk, 3-13/32inL, 70/5lmFlashlight,LED,AAA,Blk,3-13/32inL,70/5lm
    • Item # 39CC95
    • Mfr. Model # 88049
    • Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Tactical Flashlight,With Batteries,LED
    • STREAMLIGHT
    • Tactical Flashlight, With Batteries, LEDTactical Flashlight,With Batteries,LED
    • Item # 38XP55
    • Mfr. Model # 14067
    • Tactical Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

    Tactical Flashlight,LED,AA,2-5/16in.L
    • STREAMLIGHT
    • Tactical Flashlight, LED, AA, 2-5/16in.LTactical Flashlight,LED,AA,2-5/16in.L
    • Item # 39AU39
    • Mfr. Model # 14032
    • Tactical Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More