Skip Content

Filter Results By

Applied Filters Clear All

Item
Lamp Type
Body Material
Battery Size
Lumens
Length
  • View MoreView Less
Body Color
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Handheld Flashlights

5 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    • BRIGHT STAR
    • Safety-Approved Flashlight, IncandescentSafety-Approved Flashlight, Incandescent
    • Multiple product options available

      Safety-Approved Flashlight, Lamp Type Incandescent, Battery Size D, Batteries Included No, Battery Burn Time 15 hr., Diameter 2-5/16", Fixed, Body Color Orange, Body...More

    • BRIGHT STAR
    • Safety-Approved Flashlight, LEDSafety-Approved Flashlight, LED
    • Multiple product options available

      Safety-Approved Flashlight, Lamp Type LED, Number of Batteries 3, Fixed, Switch Type Push Button, Lens Material Polycarbonate, Battery Type Alkaline, Impact Resistance...More

    • BRIGHT STAR
    • Handheld Flashlight, LEDHandheld Flashlight, LED
    • Multiple product options available

      Handheld Flashlight, Lamp Type LED, Battery Size D, Batteries Included No, Diameter 2-5/16", 50, Fixed, Lamp Life 30K hr., Body Material Polypropylene, Switch Type Push...More

    • BRIGHT STAR
    • Handheld Flashlight, XenonHandheld Flashlight, Xenon
    • Multiple product options available

      Handheld Flashlight, Lamp Type Xenon, Batteries Included No, Fixed, Switch Type Push Button, Lens Material Polycarbonate, Battery Type Alkaline, Impact Resistance Not...More

    • BRIGHT STAR
    • Handheld Flashlight, IncandescentHandheld Flashlight, Incandescent
    • Multiple product options available

      Handheld Flashlight, Lamp Type Incandescent, Batteries Included No, Diameter 2-5/16", Fixed, Battery Type Alkaline, Impact Resistance Not Specified, Water Penetration...More

    Results per page: 16 | 32 | 48