Skip Content

Filter Results By

Item
Lamp Type
Safety Rated
Body Material
Battery Size
Body Color
Number of Batteries
Rechargeable
Brand
Price
Shop By
Ratings

Handheld Flashlights

33 Results Found that Include 579 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tactical Flashlight,LED,Gray
  • GUARD DOG SECURITY
  • Tactical Flashlight, LED, Gray Tactical Flashlight,LED,Gray
  • Item # 45MV43
  • Mfr. Model # TL-GDF380
  • Tactical Handheld Flashlight, Lamp Type LED, Battery Size 18650, Number of Batteries 1, Batteries Included...More

Rechargeable Worklight,Black/Yellow
  • DEWALT
  • Rechargeable Worklight, Black/Yellow Xenon Rechargeable Worklight
  • Item # 3MJ58
  • Mfr. Model # DW904
  • Industrial Handheld Flashlight, Lamp Type Xenon, Battery Size 12V, Number of Batteries 1, Batteries Included...More

Industrial Handheld Light,0,Black
  • MAGLITE
  • Industrial Handheld Light, 0, Black Industrial Handheld Flashlight
  • Item # 8EX25
  • Mfr. Model # S2D015K
  • Industrial Handheld Flashlight, Battery Size D, Number of Batteries 2, Batteries Included Yes, Battery Burn...More

Tactical Flashlight,LED,Black
  • GUARD DOG SECURITY
  • Tactical Flashlight, LED, Black Tactical Flashlight,LED,Black
  • Item # 45MV40
  • Mfr. Model # TL -GDX550
  • Tactical Handheld Flashlight, Lamp Type LED, Battery Size 18650, Number of Batteries 1, Batteries Included...More

Tactical Flashlight,LED,Black
  • GUARD DOG SECURITY
  • Tactical Flashlight, LED, Black Tactical Flashlight,LED,Black
  • Item # 45MV42
  • Mfr. Model # TL-GDE1400
  • Tactical Handheld Flashlight, Lamp Type LED, Battery Size 18650, Number of Batteries 3, Batteries Included...More

Tactical Handheld Light,Halogen,Black
  • INOVA
  • Tactical Handheld Light, Halogen, Black Halogen Tactical Handheld Flashlight
  • Item # 33H457
  • Mfr. Model # XSB-01-R7
  • Tactical Handheld Flashlight, Rechargeable No, Lamp Type Halogen, Battery Size AAA, Number of Batteries 1,...More

Tactical Handheld Flashlight,800 Lumens
  • STEINER
  • Tactical Handheld Flashlight, 800 Lumens Tactical Handheld Flashlight,800 Lumens
  • Item # 45CM67
  • Mfr. Model # 9073
  • Tactical Handheld Flashlight, Lamp Type LED, Battery Size CR123A, Mounting Type Rail, Batteries Included Yes,...More

Weapon Mounted Flashlight,LED,500 Lumens
  • STEINER
  • Weapon Mounted Flashlight, LED, 500 Lumens Weapon Mounted Flashlight,LED,500 Lumens
  • Item # 45CM66
  • Mfr. Model # 9072
  • Weapon Mounted Flashlight, Lamp Type LED, Battery Size CR123A, Mounting Type Forend, Batteries Included Yes,...More

Laser Sight Based Weapon,Black,Bore Mnt
  • STEINER
  • Laser Sight Based Weapon, Black, Bore Mnt Laser Sight Based Weapon,Black,Bore Mnt
  • Item # 45CM74
  • Mfr. Model # 9090
  • Laser Sight Based Weapon, Battery Size AA, Mounting Type Bore, Batteries Included Yes, Battery Burn Time 8...More

Weapon Mounted Flashlight,Black,0.19 lb
  • STEINER
  • Weapon Mounted Flashlight, Black, 0.19 lb Weapon Mounted Flashlight,Black,0.19 lb
  • Item # 45CM73
  • Mfr. Model # 9081
  • Weapon Mounted Flashlight, Lamp Type LED, Battery Size CR123A, Mounting Type Rail, Batteries Included Yes,...More

Tactical Handheld Flashlight,LED,Black
  • STEINER
  • Tactical Handheld Flashlight, LED, Black Tactical Handheld Flashlight,LED,Black
  • Item # 45CM64
  • Mfr. Model # 9070
  • Tactical Handheld Flashlight, Lamp Type LED, Battery Size CR123A, Mounting Type Rail, Batteries Included Yes,...More

Tactical Flashlight,LED,Silver
  • GUARD DOG SECURITY
  • Tactical Flashlight, LED, Silver Tactical Flashlight,LED,Silver
  • Item # 45MV39
  • Mfr. Model # TL-GDI3000
  • Tactical Handheld Flashlight, Lamp Type LED, Battery Size 18650, Number of Batteries 4, Batteries Included...More

Tactical Flashlight,LED,Black
  • GUARD DOG SECURITY
  • Tactical Flashlight, LED, Black Tactical Flashlight,LED,Black
  • Item # 45MV41
  • Mfr. Model # TL-GDX1200
  • Tactical Handheld Flashlight, Lamp Type LED, Battery Size 18650, Number of Batteries 2, Batteries Included...More

Tactical Hands Free Light,LED,Coyote
  • STREAMLIGHT
  • Tactical Hands Free Light, LED, Coyote LED Military Flashlight
  • Item # 5TZJ8
  • Mfr. Model # 14102
  • Military Flashlight, Lamp Type LED, Battery Size CR123A, Number of Batteries 1, Batteries Included Yes,...More

Rechargeable Flashlight,Black,Xenon,85lm
  • STREAMLIGHT
  • Rechargeable Flashlight, Black, Xenon, 85lm Xenon Rechargeable Flashlight
  • Item # 2RVJ8
  • Mfr. Model # 74202
  • Industrial Handheld Flashlight, Lamp Type Xenon, Battery Size 3.7V, Number of Batteries 1, Batteries Included...More

Weapon Mounted Flashlight,LED,350 Lumens
  • STEINER
  • Weapon Mounted Flashlight, LED, 350 Lumens Weapon Mounted Flashlight,LED,350 Lumens
  • Item # 45CM68
  • Mfr. Model # 9075
  • Weapon Mounted Flashlight, Lamp Type LED, Battery Size CR123A, Mounting Type Shotgun, Batteries Included Yes,...More

Weapon Mounted Flashlight,350 Lumens
  • STEINER
  • Weapon Mounted Flashlight, 350 Lumens Weapon Mounted Flashlight,350 Lumens
  • Item # 45CM69
  • Mfr. Model # 9076
  • Weapon Mounted Flashlight, Lamp Type LED, Battery Size CR123A, Mounting Type Shotgun, Batteries Included Yes,...More

Weapon Mounted Flashlight,LED,0.19 lb
  • STEINER
  • Weapon Mounted Flashlight, LED, 0.19 lb Weapon Mounted Flashlight,LED,0.19 lb
  • Item # 45CM72
  • Mfr. Model # 9080
  • Weapon Mounted Flashlight, Lamp Type LED, Battery Size CR123A, Mounting Type Rail, Batteries Included Yes,...More

Weapon Mounted Flashlight,Black,0.25 lb
  • STEINER
  • Weapon Mounted Flashlight, Black, 0.25 lb Weapon Mounted Flashlight,Black,0.25 lb
  • Item # 45CM71
  • Mfr. Model # 9078
  • Weapon Mounted Flashlight, Lamp Type LED, Battery Size CR123A, Mounting Type Shotgun, Batteries Included Yes,...More

Weapon Mounted Flashlight,Rail Mount
  • STEINER
  • Weapon Mounted Flashlight, Rail Mount Weapon Mounted Flashlight,Rail Mount
  • Item # 45CM65
  • Mfr. Model # 9071
  • Weapon Mounted Flashlight, Lamp Type LED, Battery Size CR123A, Mounting Type Rail, Batteries Included Yes,...More

Results per page:  16 | 32 | 48

Use handheld flashlights from Grainger for any number of industrial, military and security applications. Rugged, waterproof military and tactical flashlights can withstand hazardous situations. Police often employ a UV flashlight at crime scenes. LED flashlights can offer long life and reliability, while xenon flashlights can be brighter and even more energy efficient. Choose durable, long-lasting handheld flashlights from Grainger to help provide light in dark situations.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More