Filter Results By

Item
  • View MoreView Less
Amps
  • View MoreView Less
Air Flow
  • View MoreView Less
Voltage
  • View MoreView Less
Bag Type
Filter Type
  • View MoreView Less
Static Pressure
  • View MoreView Less
Height
  • View MoreView Less
Length
  • View MoreView Less
Width
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Handheld and Canister Vacuum Cleaners

36 Results Found that Include 49 Products 

 |  Results per page: 16 | 32 | 48

Portable Wet/Dry Vacuum

DAYTON

Multiple product options available

Wet/Dry Cordless Vacuum, 0.5 gal., 18V

DEWALT

Grainger Item # 5TB94 | Mfr. Model # DC515K

Catalog Page # 977 (PDF)

Wet/Dry Portable Vacuum, Cordless, Voltage 18.0, 55 CFM, Tank Type Polyethylene, Hose Dimensions 1-1/4 In....More

Wet/Dry Vacuum

MILWAUKEE

Multiple product options available

Wet/Dry Vacuum, 5.5 HP, 5 gal., 120V

SHOP VAC

Grainger Item # 8FF62 | Mfr. Model # 5872462

Catalog Page # NA

Wet/Dry Vacuum, 11.5 Amps, Air Flow 195 cfm, Voltage 120V, Filter Type Cartridge, Series Portable, Static...More

Cordless Vacuum, Bare Tool

MAKITA

Multiple product options available

Cordless Wet/Dry Vacuum, 0.5 gal., 18V

DEWALT

Grainger Item # 4YDZ9 | Mfr. Model # DC515B

Catalog Page # 977 (PDF)

Cordless Wet/Dry Vacuum, 18.0V - Tool Only, Tank 1/2 gal., Tank Type Poly, Dry Capacity 2 gal., Washable...More

Portable Hand Vacuum, 1.5 HP, 60 cfm, 120V

DAYTON

Grainger Item # 4Z906 | Mfr. Model # 4Z906

Catalog Page # 1860 (PDF)

Portable Hand Vac, Portable, Peak HP 1.5, 6.8 Amps AC, Amps @ 120V 6.8, Voltage 120, 60 Hz, 60 CFM, 6H020,...More

Wet/Dry Vacuum, 3.5 HP, 2.5 gal., 120V

DAYTON

Grainger Item # 13J019 | Mfr. Model # 13J019

Catalog Page # 1860 (PDF)

Portable Wet/Dry Vacuum, Peak HP 3.5, Tank 2.5 gal., 7.5 Amps @ 120V, 60 Hz, Single-Stage Motor, Average...More

Canister Vacuum, 135 cfm, 120V

SANITAIRE

Grainger Item # 6NA93 | Mfr. Model # SC3683A

Catalog Page # NA

Compact Canister Vacuum, Portable, Amps @ 120V 10.0, 135 CFM, Standards UL Listed/C-UL Listed/OSHA Certified...More

Portable Vacuum, Rechargeable, 9.6V

DAYTON

Grainger Item # 26W721 | Mfr. Model # 26W721

Catalog Page # NA

Vacuum Cleaner, Portable Rechargeable, Voltage 120 V, 60 Hz Hz, Tank Type Plastic, Cartridge Filter,...More

Vac/Blower

METRO

Multiple product options available

Cordless Vacuum, 0.65 qt, 18V

MAKITA

Grainger Item # 14F055 | Mfr. Model # BCL180W

Catalog Page # 977 (PDF)

Cordless Vacuum, Voltage 18VDC, Bag Type Cloth, Series Industrial, Length 18-3/4 In., Tank Size 0.65 qt., Net...More

Portable Vacuum, 3.1 HP, 0.5 gal., 120V

HOOVER

Grainger Item # 6ENE3 | Mfr. Model # CH30000

Catalog Page # 1853 (PDF)

Portable Vac Cleaner, Commercial, Peak HP 3.1, Amps @ 120V 7.4, Voltage 120, 60 Hz, Hose Dimensions 1.25...More

Portable Dry Vacuum, 1 qt., 64 cfm, 120V

ORECK

Grainger Item # 4LB41 | Mfr. Model # BB900-DGR

Catalog Page # 1853 (PDF)

Portable Dry Vacuum, 1 Quart Capacity, Motor Type Two Stage By-Pass, 4.00 Amps @ 120V, 60 Hz, 64 CFM, Static...More

Portable Hand Vacuum, 0.75 HP, 70 cfm, 120V

METROVAC

Grainger Item # 5NJJ7 | Mfr. Model # VM4B500

Catalog Page # 1853 (PDF)

Portable Hand Vacuum, Peak HP 0.75, Amps @ 120V 4.5, Voltage 120, 70 CFM, Tank Type Steel, Length 14 In.,...More

Vacuum, 0.75 HP, 70 cfm, 120V

DATAVAC

Grainger Item # 9TF54 | Mfr. Model # MDV-1BA

Catalog Page # NA

Portable Vacuum, 4.5 Amps, Air Flow 65 cfm, Voltage 120, Bag Type Paper, Filter Type Foam, Series Industrial,...More

Vacuum, 1.6 HP, 2.1 gal., 106 cfm, 110V

ORECK

Grainger Item # 1UCE2 | Mfr. Model # COMPACTO-09H

Catalog Page # NA

Vacuum, HEPA Dry, Tank 2.1 Gal, Peak HP 1.6, Voltage 110, 106 CFM, Tank Type Polypropylene, Hose Dimensions 8...More

Portable Vacuum, 1.5 HP, 1 qt., 105cfm, 120V

SHOP VAC

Grainger Item # 9HP68 | Mfr. Model # 999-19-10

Catalog Page # NA

Portable Vaacum, 6.8 Amps, 120 Voltage, 1.5 HP, 103 CFM, Capacity 1 qt., Cord Length 35 ft.

Portable Vacuum, 7 gal., 97 cfm, 120V

ATRIX INTERNATIONAL

Grainger Item # 2FTK2 | Mfr. Model # HCVAC7H-ESD

Catalog Page # 1860 (PDF)

HEPA Portable Vacuum, Tank 7 Gal, Amps @ 120V 9.29, Voltage 120, Static Pressure 70 In, 97 CFM, Tank Orifice...More

Automotive Vacuum

METRO

Multiple product options available

Garage Utility Vacuum, 5 gal., 108cfm, 120V

HOOVER

Grainger Item # 11W083 | Mfr. Model # L2310

Catalog Page # NA

Garage Utility Vacuum, Tank Size 5 gal., 12 Amps AC, Amps @ 120V 12, Voltage 120, 60 Hz, 108 CFM, Tank Type...More

Canister Vacuum

NOBLES

Multiple product options available

Portable Pest Vacuum

ATRIX INTERNATIONAL

Multiple product options available

Dust Extractor, 1.85HP, 10 gal, 140cfm, 120V

DEWALT

Grainger Item # 38A867 | Mfr. Model # DWV012

Catalog Page # 977 (PDF)

Dust Extractor, Tank Size 10 gal., Peak HP 1.85, 15 Amps AC, Amps 120V 15, Voltage 120, 60 Hz, 140 CFM, Tank...More

Household Vacuum

METRO

Multiple product options available

Toner Vacuum

METRO

Multiple product options available

Compact Hip Dry Vacuum, 0.58 gal

NILFISK

Grainger Item # 4NFP6 | Mfr. Model # 9052434010

Catalog Page # 1856 (PDF)

Compact Hip Dry Vacuum, Peak HP 0.09, Tank Capacity 0.58 gal., Industrial Series, Air Flow 59 cfm, Amps 6,...More

Vacuum, 68 cfm, 120V, 68dBA

SANITAIRE

Grainger Item # 30RR52 | Mfr. Model # SC3700A

Catalog Page # NA

Vacuum, 9 Amps, Air Flow 68 cfm, Voltage 120, Bag Type Paper, Filter Type High Efficiency Micro Filter,...More

Cart Vacuum, 1.3 HP, 44 gal., 110 cfm, 120V

RUBBERMAID

Grainger Item # 4YNU7 | Mfr. Model # FG9VDVSS4400

Catalog Page # NA

Straight Suction Cart Vacuum, 8 Amps, 120 Voltage, 60 Hz, 110 CFM, 1.3 HP, Single Stage Motor, Height 28.5...More

Canister Vacuum, 1.6 HP, 2 gal., 70cfm, 120V

TORNADO

Grainger Item # 21YG40 | Mfr. Model # 93280

Catalog Page # 1854 (PDF)

Canister Vacuum, Tank 2 Gal., Peak HP 1.6, Amps AC 10, Amps @ 120V 10, Voltage 120, 50/60 Hz, 70 CFM, Tank...More

Portable Vacuum, 1.5HP, 6 qt., 150cfm, 115V

ORECK

Grainger Item # 36N085 | Mfr. Model # 30-2001-EDM100

Catalog Page # NA

Vacuum Cleaner, Portable HipVac, Tank Size 6 qt., Peak HP 1.5, 11.5 Amps AC, Voltage 115, 150 CFM, Tank Type...More

Electric Portable Vacuum

DYNABRADE

Multiple product options available

 |  Results per page: 16 | 32 | 48

A portable vacuum allows more cleaning flexibility and maneuverability than the standard upright vacuum. Attach an extension wand or flexible hose to get into tight corners and hard to reach spaces. Browse Grainger's wide selection of portable vacuum options to find a handheld, over-the-shoulder, cordless or wet dry vacuum. Rely on Grainger to provide plenty of industrial grade vacuum accessories to further maximize the cleaning power of your portable vacuum.

loader image