Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Brand
Price

Handcuffs and Restraints

12 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    DoubleCuf Restraints,PK100
    • CORTECH
    • DoubleCuf Restraints, PK100DoubleCuf Restraints,PK100
    • Item # 3YMK6
    • Mfr. Model # C5060B
    • Double Cuf Restraints, Plastic, Height 1/2 to 6 In., Length 44 In., Width 1/2 In., Black, Puncture Resistant,...More

    Flex-Cuf Restraints,PK1000
    • CORTECH
    • Flex-Cuf Restraints, PK1000Flex-Cuf Restraints,PK1000
    • Item # 3YMK5
    • Mfr. Model # 8210-1-10
    • Flex-Cuf Restraints, Plastic, Height 1/2 to 6 In., Length 22 In., Width 5/16 In., Black, Puncture Resistant,...More

    Bellychains with Handcuffs
    • CORTECH
    • Bellychains with HandcuffsBellychains with Handcuffs
    • Item # 13G489
    • Mfr. Model # BCWC20
    • Bellychains With Handcuffs, Color Silver, Height 45 In., Length 36 In., Width 1/2 In., Material Nickel,...More

    Flex-Cuf Safety Cutter
    • CORTECH
    • Flex-Cuf Safety CutterFlex-Cuf Safety Cutter
    • Item # 3YMK7
    • Mfr. Model # C-5-0005
    • Flex-Cuf Safety Cutter, Plastic, Length 3-3/8 In., Black, Puncture Resistant, Includes Quick Zip for Fast...More

    Transport Hood,Yellow/Black,Universal
    Cuff Cutter,Metal
    Transport Restraint,Black
    • CORTECH
    • Transport Restraint, BlackTransport Restraint,Black
    • Item # 13G487
    • Mfr. Model # 1850
    • Transport Restraint, Color Black, Height 32 In., Length 1 In., Width 1 In., Material Nickel, For Use With...More

    Cuff Aide Restraint Single,Black
    Leg Irons with Chain and Cuffs
    • CORTECH
    • Leg Irons with Chain and CuffsLeg Irons with Chain and Cuffs
    • Item # 13G488
    • Mfr. Model # 1900LI
    • Leg Irons With Chain And Cuffs, Color Silver, Height 2-1/2 In., Length 25-3/4 In., Width 17-1/3 In., Material...More

    Leather Transport Belt,Brown
    Transport Hood,Blue/Black,Universal
    • CORTECH
    • Transport Hood, Blue/Black, UniversalTransport Hood,Blue/Black,Universal
    • Item # 13G492
    • Mfr. Model # 8310
    • Spit Net Hood, Mesh Material, Features Mesh Netting And Bacteria-Filtering Fabric Restricts The Spread Of...More

    Wall Mount Handcuff Rings
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More