Skip Content

Filter Results By

Applied Filters Clear All

Hand Trucks

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Chime Jaw Drum Truck,800 Lb
  • DAYTON
  • Chime Jaw Drum Truck, 800 Lb Chime Jaw Drum Truck
  • Item # 6W853
  • Mfr. Model # 6W853
  • Chime Jaw Drum Truck, Load Capacity 800 lb., Drum Capacity 17 to 32 gal., Overall Width 20-1/2 In., Overall...More

Drum Truck,30-55 Gal,Steel,56-1/2 In H
  • DAYTON
  • Drum Truck, 30-55 Gal, Steel, 56-1/2 In H Drum Truck/Dispenser
  • Item # 34D664
  • Mfr. Model # 34D664
  • Drum Truck/Dispenser, Load Capacity 1000 lb., Drum Capacity 30 to 55 gal., Overall Width 23-1/2 In., Overall...More

Folding Hand Truck, Telescoping, 250 lb., Overall Width 19-
  • GRAINGER APPROVED
  • Folding Hand Truck, Telescoping, 250 lb., Overall Width 19-1/2", Overall Height 42-1/2" Folding Hand Truck
  • Item # 20Y289
  • Mfr. Model # 33892
  • Folding Hand Truck, Load Capacity 250 lb., Handle Type Telescoping, Overall Height 42-1/2 In., Overall Width...More

Three-Position Hand Truck, Continuous LoopOverall Height 52"
  • DAYTON
  • Three-Position Hand Truck, Continuous LoopOverall Height 52" Three-Position Hand Truck, Continuous LoopOverall Height 52"
  • Item # 34D655
  • Mfr. Model # 34D655
  • Three-Position Hand Truck, Horizontal Load Cap. 750 lb., Vertical Load Cap. 500 lb., Handle Type Continuous...More

Hand Truck,Cap 800 Lb,Pneumatic Wheels
  • LITTLE GIANT
  • Hand Truck, Cap 800 Lb, Pneumatic Wheels General Purpose Hand Truck
  • Item # 19C208
  • Mfr. Model # T-370-10P
  • General Purpose Hand Truck, Load Capacity 800 lb., Handle Type Continuous Frame Flow-Back, Noseplate Depth...More

Cylinder Truck,2 Cylinder,800 lb.
  • LITTLE GIANT
  • Cylinder Truck, 2 Cylinder, 800 lb. Cylinder Truck
  • Item # 19G942
  • Mfr. Model # TW-50-10
  • Cylinder Truck, Height 48 In., Width 30 In., Load Capacity 800 lb., Cylinder Capacity 2, Material Steel, Base...More

Cylinder Truck. Continuous, 500 lb., Cylinder Capacity 2
  • DAYTON
  • Cylinder Truck. Continuous, 500 lb., Cylinder Capacity 2 Cylinder Truck
  • Item # 20Y293
  • Mfr. Model # 41502
  • Cylinder Truck, Height 66 In., Width 36-3/8 In., Load Capacity 500 lb., Cylinder Capacity 2, Max. Tank Dia....More

General Purpose Hand Truck,800 lb.
  • DAYTON
  • General Purpose Hand Truck, 800 lb. General Purpose Hand Truck
  • Item # 2NXC2
  • Mfr. Model # 2NXC2
  • General Purpose Hand Truck, Load Capacity 800 lb., Handle Type Continuous Frame Flow-Back, Noseplate Depth...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More