Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

16 Results Found that Include 24 Products 

 |  Results per page: 16 | 32 | 48

    General Purpose Hand Truck

    DAYTON

    Multiple product options available

    Gen Purp Hand Truck, 800 lb., 7-1/2x14

    GLEASON

    Grainger Item # 3JKN2 | Mfr. Model # 30019

    Catalog Page # NA

    General Purpose Hand Truck, Load Capacity 800 lb., Handle Type Continuous Frame Loop, Noseplate Depth 7-1/2...More

    Drum Truck, 55 Gal, Steel, Red, 59-1/2 In. H

    DAYTON

    Grainger Item # 34D646 | Mfr. Model # 34D646

    Catalog Page # 1534 (PDF)

    Drum Truck, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 23-1/2'', Overall Height 59-1/2 In.,...More

    Convertible Hand Truck, Load Cap 800 lb

    GRAINGER APPROVED VENDOR

    Grainger Item # 20Y298 | Mfr. Model # 49478

    Catalog Page # NA

    Convertible Hand Truck, Vertical Load Cap. 800 lb., Handle Type Flow back, Overall Height 48 In., Overall...More

    General Purpose Hand Truck

    LITTLE GIANT

    Multiple product options available

    Cnvrtbl Hnd Trck, 500 to 600 lb.

    DAYTON

    Grainger Item # 4ZJ30 | Mfr. Model # 4ZJ30

    Catalog Page # 1572 (PDF)

    Convertible Hand Truck, Horizontal Load Cap. 600 lb., Handle Type Continuous Loop, Overall Height 53-1/2 In.,...More

    Vending Machine Hand Truck

    DAYTON

    Multiple product options available

    Hand Truck Foam Filled Wheel, 3-1/2 In.W

    MAGLINER

    Grainger Item # 5YN86 | Mfr. Model # 131010

    Catalog Page # 1574 (PDF)

    , For Use With Magliner Models, except 5YN95

    Drum Truck, 1000 lb., 24 In. W, 58 In. H

    FAIRBANKS

    Grainger Item # 18F478 | Mfr. Model # 9292-HC

    Catalog Page # NA

    Drum Truck, Load Capacity 1000 lb., Drum Capacity 30 to 55 gal., Overall Width 24 In., Overall Height 58 In.,...More

    Hand Truck, Load Cap 800 Lb, P-Handle

    GRAINGER APPROVED VENDOR

    Grainger Item # 20Y302 | Mfr. Model # 48866

    Catalog Page # NA

    General Purpose Hand Truck, Load Capacity 800 lb., Handle Type Continuous Frame Loop, Noseplate Depth 8 In.,...More

    Truck, Hand, 650 Lb

    DAYTON

    Grainger Item # 3W485 | Mfr. Model # 3W485

    Catalog Page # 1570 (PDF)

    Steel Hand Truck, Load Capacity 650 Pounds, Handle Dual, Noseplate Depth 8 Inches, Noseplate Width 14 Inches,...More

    Cylinder Truck, 1 Cylinder, 250 lb.

    SAFTCART

    Grainger Item # 5WXF6 | Mfr. Model # 250-0

    Catalog Page # 1577 (PDF)

    Cylinder Truck, Height 49 In., Width 18 In., Load Capacity 250 lb., Cylinder Capacity 1, Max. Tank Dia....More

    Appliance Hand Truck, 6 In Wheel

    DAYTON

    Grainger Item # 34D668 | Mfr. Model # 34D668

    Catalog Page # 1575 (PDF)

    Appliance Hand Truck, Load Capacity 750 lb., Handle Type Loop, Wheel Type Mold-On Rubber, Material Steel,...More

    Furniture/Crate Mover, Cap 1300 Lb, PK2

    DAYTON

    Grainger Item # 13V407 | Mfr. Model # 13V407

    Catalog Page # 1576 (PDF)

    Machinery Mover Hand Truck, Load Capacity 1300 lb., Handle Type Dual, Overall Height 32-1/2 In., Overall...More

    Truck, Appliance, 12 Vdc

    WESCO

    Grainger Item # 4FE67 | Mfr. Model # 230051

    Catalog Page # 1575 (PDF)

    Battery Powered Stair Climbing Appliance Truck, Lightweight Alloy, Load Capacity 850 Lbs, Half Horsepower 50...More

    Cylinder Truck, 2 Cylinder, 600 lb.

    LITTLE GIANT

    Grainger Item # 5MLL3 | Mfr. Model # TW-30

    Catalog Page # NA

    Cylinder Truck, Height 40 In., Width 21-1/2 In., Load Capacity 600 lb., Cylinder Capacity 2, Tool Tray Height...More

     |  Results per page: 16 | 32 | 48
      loader image