Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hand Trucks

12 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    Drum Truck,55 Gal,Steel,Red,59-1/2 In. H
    • DAYTON
    • Drum Truck, 55 Gal, Steel, Red, 59-1/2 In. H
    • Item # 34D646
    • Mfr. Model # 34D646
    • Drum Truck, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 23-1/2'', Overall Height 59-1/2 In.,...More

    Convertible Hand Truck,Load Cap 800 lb
    • GRAINGER APPROVED VENDOR
    • Convertible Hand Truck, Load Cap 800 lb
    • Item # 20Y298
    • Mfr. Model # 49478
    • Convertible Hand Truck, Vertical Load Cap. 800 lb., Handle Type Flow back, Overall Height 48 In., Overall...More

    Cnvrtbl Hnd Trck,500 to 600 lb.
    • DAYTON
    • Cnvrtbl Hnd Trck, 500 to 600 lb.
    • Item # 4ZJ30
    • Mfr. Model # 4ZJ30
    • Convertible Hand Truck, Horizontal Load Cap. 600 lb., Vertical Load Cap. 500 lb., Handle Type Continuous...More

    Drum Truck,1000 lb.,24 In. W,58 In. H
    • FAIRBANKS
    • Drum Truck, 1000 lb., 24 In. W, 58 In. H
    • Item # 18F478
    • Mfr. Model # 9292-HC
    • Drum Truck, Load Capacity 1000 lb., Drum Capacity 30 to 55 gal., Overall Width 24 In., Overall Height 58 In.,...More

    Hand Truck,Load Cap 800 Lb,P-Handle
    • GRAINGER APPROVED VENDOR
    • Hand Truck, Load Cap 800 Lb, P-Handle
    • Item # 20Y302
    • Mfr. Model # 48866
    • General Purpose Hand Truck, Load Capacity 800 lb., Handle Type Continuous Frame Loop, Noseplate Depth 8 In.,...More

    Cylinder Truck,1 Cylinder,250 lb.
    • SAFTCART
    • Cylinder Truck, 1 Cylinder, 250 lb.
    • Item # 5WXF6
    • Mfr. Model # 250-0
    • Cylinder Truck, Height 49 In., Width 18 In., Load Capacity 250 lb., Cylinder Capacity 1, Max. Tank Dia....More

    Truck,Hand,650 Lb
    • DAYTON
    • Truck, Hand, 650 Lb
    • Item # 3W485
    • Mfr. Model # 3W485
    • Steel Hand Truck, Load Capacity 650 Pounds, Handle Dual, Noseplate Depth 8 Inches, Noseplate Width 14 Inches,...More

    Appliance Hand Truck,6 In Wheel
    • DAYTON
    • Appliance Hand Truck, 6 In Wheel
    • Item # 34D668
    • Mfr. Model # 34D668
    • Appliance Hand Truck, Load Capacity 750 lb., Handle Type Loop, Wheel Type Mold-On Rubber, Material Steel,...More

    Furniture/Crate Mover,Cap 1300 Lb,PK2
    • DAYTON
    • Furniture/Crate Mover, Cap 1300 Lb, PK2
    • Item # 13V407
    • Mfr. Model # 13V407
    • Machinery Mover Hand Truck, Load Capacity 1300 lb., Handle Type Dual, Overall Height 32-1/2 In., Overall...More

    Results per page: 16 | 32 | 48