Skip Content

Filter Results By

Applied Filters Clear All

Handle Type
Load Capacity
Material
Overall Height
Overall Width
Wheel Type
Wheel Diameter
Brand
Price
Shop By
Ratings

Hand Trucks

18 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Machinery Mover Hand Truck, Dual, 4000 lb., Overall Height&
  • DAYTON
  • Machinery Mover Hand Truck, Dual, 4000 lb., Overall Height 42" Machinery Mover Hand Truck
  • Item # 13V411
  • Mfr. Model # 13V411
  • Machinery Mover Hand Truck, Load Capacity 4000 lb., Handle Type Dual, Overall Height 42 In., Overall Width 15...More

Furniture and Crate Mover, Continuous Flow Back, 4000 lb.,&
Pallet Truck,Steel,48 x 14-1/2 x 12 In.
Stair Climbing Hand Truck, Continuous Frame Loop, 485 lb.,&
Welding Torch Caddy,H 66 In x W 40In
  • DAYTON
  • Welding Torch Caddy, H 66 In x W 40In Welding Torch Caddy,H 66 In x W 40In
  • Item # 34D682
  • Mfr. Model # 34D682
  • Welding Torch Caddy, Height 66 In., Width 40 In., Depth 34 In., Load Capacity 500 lb., Cylinder Capacity 2,...More

Modular Hand Truck, Single Grip, 1000 lb., Overall Height&#
  • SNAP-LOC
  • Modular Hand Truck, Single Grip, 1000 lb., Overall Height 62" Modular Hand Truck
  • Item # 20UY88
  • Mfr. Model # GR-1000ATHCY-PU
  • Modular Hand Truck, Load Capacity 1000 lb., Handle Type Single Grip, Overall Height 62 In., Overall Width 28...More

Cylinder Truck. Looped, 600 lb., Cylinder Capacity 1
  • VALLEY CRAFT
  • Cylinder Truck. Looped, 600 lb., Cylinder Capacity 1 Cylinder Truck
  • Item # 8A241
  • Mfr. Model # 1303
  • Cylinder Truck, Height 49 In., Width 23 In., Depth 14-1/2 In., Load Capacity 600 lb., Cylinder Capacity 1,...More

Fold Out Rear Wheel Carriage,725 lb.
  • WESCO
  • Fold Out Rear Wheel Carriage, 725 lb. Fold Out Rear Wheel Carriage,725 lb.
  • Item # 4YPR4
  • Mfr. Model # 274102
  • Fold Out Rear Wheel Carriage, Load Capacity 725 lb., Handle Type Dual, Overall Height 53 In., Overall Width...More

Welding Cylinder Truck. Continuous, 600 lb., Cylinder Capacity&#
  • VALLEY CRAFT
  • Welding Cylinder Truck. Continuous, 600 lb., Cylinder Capacity 2 Welding Cylinder Truck
  • Item # 3YTV2
  • Mfr. Model # 6065
  • Welding Cylinder Truck, Height 50 In., Width 22 In., Depth 14-1/2 In., Load Capacity 600 lb., Cylinder...More

Drum Truck, Continuous Frame, Load Capacity 1000 lb.Overall
  • GRAINGER APPROVED
  • Drum Truck, Continuous Frame, Load Capacity 1000 lb.Overall Height 20" Drum Truck
  • Item # 8CFV0
  • Mfr. Model # 160-SS
  • Drum Truck, Load Capacity 1000 lb., Drum Capacity 30 to 85 gal., Overall Width 20 In., Overall Height 20 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More