Skip Content

Filter Results By

Applied Filters Clear All

Handle Type
Load Capacity
Material
Overall Height
Overall Width
Wheel Type
Wheel Diameter
Brand
Price
Shop By
Ratings

Hand Trucks

113 Results Found that Include 279 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ball Bearing,Sealed
Wall Bracket, Cast Aluminum, Width 8-1/4", Height 4-7&
Hand Truck,500 lb.,Aluminum
  • MAGLINER
  • Hand Truck, 500 lb., Aluminum Hand Truck,500 lb.,Aluminum
  • Item # 36UV03
  • Mfr. Model # HMK119K24
  • Hand Truck, Load Capacity 500 lb., Handle Type Continuous Frame Loop, Noseplate Depth 12 In., Noseplate Width...More

Cylinder Rack Ramp, LLDPE, Width 20", Height 6",
Pail Hand Truck, 300 lb., Overall Height 55-1/2"
Drum Truck, Dual, Load Capacity 1000 lb.Overall Height 58&q
  • FAIRBANKS
  • Drum Truck, Dual, Load Capacity 1000 lb.Overall Height 58" Drum Truck, Dual, Load Capacity 1000 lb.Overall Height 58"
  • Item # 18F478
  • Mfr. Model # 9292-HC
  • Drum Truck, Load Capacity 1000 lb., Drum Capacity 30 to 55 gal., Overall Width 24 In., Overall Height 58 In.,...More

Convertible Hand Truck, Straight, 800 lb.Overall Height 42"
  • GRAINGER APPROVED
  • Convertible Hand Truck, Straight, 800 lb.Overall Height 42" Convertible Hand Truck
  • Item # 4HRG5
  • Mfr. Model # 4HRG5
  • Convertible Hand Truck, Horizontal Load Cap. 400 lb., Handle Type Straight, Overall Height 42 In., Overall...More

Overpack Drum Truck, Dual, Load Capacity 1000 lb.Overall He
Machinery Mover Hand Truck,500 lb.,Steel
  • SNAP-LOC
  • Machinery Mover Hand Truck, 500 lb., Steel Machinery Mover Hand Truck,500 lb.,Steel
  • Item # 20UY90
  • Mfr. Model # GR-500ATTDY-PU
  • Machinery Mover Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 45 In., Overall...More

  • GRAINGER APPROVED
  • Drum Truck Drum Truck
  • Multiple product options available

    Multiple product options available

Axle Kit, For Use With Magliner Hand Truck Wheels
Frame,Extension
  • MAGLINER
  • Frame, Extension Frame,Extension
  • Item # 5YN90
  • Mfr. Model # 40010
  • Aluminum Frame Extension, Overall Height 60 In., For Use With Mfr. No. HTMK1CUA, HTMK11A1 ,HTMK25AB,...More

Wall Bracket with Safety Message, Cast Aluminum, Width 8-1&
Folding Nose Plate Extension, Aluminum, Load Capacity 300 l
Frame Extender
Loop Handle,Vertical,52 In. H
Warehouse Truck,1000 lb.
  • WESCO
  • Warehouse Truck, 1000 lb. Warehouse Truck,1000 lb.
  • Item # 8D903
  • Mfr. Model # 210062
  • General Purpose Hand Truck, Load Capacity 1000 lb., Handle Type Dual Handle, Noseplate Depth 10 In.,...More

Drum Truck with Brake, Dual and Curved, Load Capacity
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More