Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Hand Trucks

10 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    Folding Hand Truck,275 lb.,Aluminum
    • GRAINGER APPROVED VENDOR
    • Folding Hand Truck, 275 lb., Aluminum
    • Item # 30ZM68
    • Mfr. Model # 33882
    • Folding Hand Truck, Load Capacity 275 lb., Handle Type Telescoping, Overall Height 42-1/2 In., Overall Width...More

    Two-Wheel Snack Truck,80 lb.,8 in. dia.
    • MAGLINER
    • Two-Wheel Snack Truck, 80 lb., 8 in. dia.
    • Item # 20UZ24
    • Mfr. Model # HSK811AA1--5
    • Two-Wheel Snack Truck, Load Capacity 80 lb., Handle Type Continuous Frame Flow Back, Overall Height 61-1/2...More

    Narrow Aisle Hand Truck,500 lb.,8 in dia
    • MAGLINER
    • Narrow Aisle Hand Truck, 500 lb., 8 in dia
    • Item # 20UZ39
    • Mfr. Model # HNKC36E1B5
    • Narrow Aisle Hand Truck, Load Capacity 500 lb., Handle Type Dual Loop, Overall Height 62 In., Overall Width...More

    Modular Hand Truck,51inHx24inWx13inD
    • SNAP-LOC
    • Modular Hand Truck, 51inHx24inWx13inD
    • Item # 20UY87
    • Mfr. Model # GR-750ATPTY-PU
    • Modular Hand Truck, Load Capacity 750 lb., Handle Type Single Grip, Overall Height 51 In., Overall Width 24...More

    Modular Hand Truck,62inHx28inWx15inD
    • SNAP-LOC
    • Modular Hand Truck, 62inHx28inWx15inD
    • Item # 20UY88
    • Mfr. Model # GR-1000ATHCY-PU
    • Modular Hand Truck, Load Capacity 1000 lb., Handle Type Single Grip, Overall Height 62 In., Overall Width 28...More

    Hand Truck,48in.Hx21in.Wx18-1/2in.D
    • MAGLINER
    • Hand Truck, 48in.Hx21in.Wx18-1/2in.D
    • Item # 31XC08
    • Mfr. Model # HRK119UA42A
    • Hand Truck, Load Capacity 500 lb., Handle Type Continuous Frame Flow Back, Overall Height 48 In., Overall...More

    Hand Truck,51-7/8in.Hx21in.Wx18-1/2in.D
    • MAGLINER
    • Hand Truck, 51-7/8in.Hx21in.Wx18-1/2in.D
    • Item # 31XC07
    • Mfr. Model # HRK15AUAE2A
    • Hand Truck, Load Capacity 500 lb., Handle Type Vertical Loop, Overall Height 51-7/8 In., Overall Width 21...More

    Machinery Mover Hand Truck,500 lb.,Steel
    • SNAP-LOC
    • Machinery Mover Hand Truck, 500 lb., Steel
    • Item # 20UY90
    • Mfr. Model # GR-500ATTDY-PU
    • Machinery Mover Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 45 In., Overall...More

    • SAFTCART
    • Cylinder Truck
    • Multiple product options available

    Narrow Aisle Hand Truck,500 lb.,10in dia
    • MAGLINER
    • Narrow Aisle Hand Truck, 500 lb., 10in dia
    • Item # 20UZ38
    • Mfr. Model # HNK5GDE3A5
    • Narrow Aisle Hand Truck, Load Capacity 500 lb., Handle Type Dual Loop, Overall Height 62 In., Overall Width...More

    Results per page: 16 | 32 | 48