Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Hand Trucks

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Tool Box Dolly W/Handle,275 lb.
    • BOSCH
    • Tool Box Dolly W/Handle, 275 lb.Tool Box Dolly W/Handle,275 lb.
    • Item # 46U419
    • Mfr. Model # L-CART
    • Folding Hand Truck, Load Capacity 275 lb., Handle Type Telescoping, Overall Height 43 In., Overall Width...More

    Two-In-One Truck,300/400 lb.,8x14x47
    • GLEASON
    • Two-In-One Truck, 300/400 lb., 8x14x47Two-In-One Truck,300/400 lb.,8x14x47
    • Item # 3JKJ1
    • Mfr. Model # 40179
    • Convertible Hand Truck, Handle Type Continuous Frame Flow-Back, Overall Height 47 In., Noseplate Depth 8 In.,...More

    Axle Kit for Magliner Hand Truck
    • GRAINGER APPROVED
    • Axle Kit for Magliner Hand TruckAxle Kit for Magliner Hand Truck
    • Item # 8TJA0
    • Mfr. Model # 8TJA0
    • Replacement Axle Kit, Material Aluminum, Overall Length 16-13/16 In., Overall Width 5/8 In., For Use With MFR...More

    Nose Plate,18 In. W
    Pull Strap,Adjustable,PK 2
    Chair Truck,90 lb Cap, 52H x 34W
    • CORTECH
    • Chair Truck, 90 lb Cap, 52H x 34WChair Truck,90 lb Cap, 52H x 34W
    • Item # 4NHL4
    • Mfr. Model # DY9000
    • Stacking Chair Truck, Load Capacity 90 lb., Frame Width 34 In., Overall Height 52 In., Overall Depth 14 In.,...More

    Hand Truck Cylinder Attachment
    • B & P MANUFACTURING
    • Hand Truck Cylinder AttachmentHand Truck Cylinder Attachment
    • Item # 5EPK0
    • Mfr. Model # 2002-E43
    • Hand Truck Cylinder Attachment, Material Aluminum, Overall Height 2 In., Overall Width 4 In., For Use With...More

    General Purpose Hand Truck,500 lb.
    • MAGLINER
    • General Purpose Hand Truck, 500 lb.Modular Hand Truck
    • Item # 9RV36
    • Mfr. Model # HMK311AA1
    • Modular Hand Truck, Load Capacity 500 lb., Handle Type Continuous Frame Loop, Overall Height 48 In., Overall...More

    Convertible Hand Truck,600/450 lb,55 In
    • WESCO
    • Convertible Hand Truck, 600/450 lb, 55 InConvertible Hand Truck
    • Item # 3JKH8
    • Mfr. Model # 210139
    • Convertible Hand Truck, Horizontal Load Cap. 600 lb., Vertical Load Cap. 450 lb., Handle Type Continuous,...More

    Cylinder Rack Caster Frame
    • ENPAC
    • Cylinder Rack Caster FrameCylinder Rack Caster Frame
    • Item # 3YUD3
    • Mfr. Model # 7204-BK
    • Cylinder Rack Caster Frame, Height 4-1/2 In., Width 31-1/2 In., Depth 30 In., Material LLDPE, Includes (4)...More

    Results per page: 16 | 32 | 48