Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Hand Trucks

14 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Cnvrtbl Hnd Trck,750 lb.,51 x 21"
    • MAGLINER
    • Cnvrtbl Hnd Trck, 750 lb., 51 x 21"Convertible Hand Truck
    • Item # 5YP03
    • Mfr. Model # HTTA31U4 6
    • Convertible Hand Truck, Horizontal Load Cap. 750 lb., Vertical Load Cap. 500 lb., Handle Type Continuous...More

    Appliance Hand Truck,w/2 Security Belts
    • DAYTON
    • Appliance Hand Truck, w/2 Security BeltsAppliance Hand Truck
    • Item # 34D657
    • Mfr. Model # 34D657
    • Appliance Hand Truck, Load Capacity 550 lb., Handle Type Loop, Wheel Type Solid Rubber, Material Aluminum,...More

    Vending Machine Hand Truck,Cap 550 Lb
    • DAYTON
    • Vending Machine Hand Truck, Cap 550 LbVending Machine Hand Truck
    • Item # 34D681
    • Mfr. Model # 34D681
    • Vending Machine Hand Truck, Load Capacity 550 lb., Handle Type Loop, Wheel Type Solid Rubber, Material...More

    Convertible Hand Truck,1000/500 lb.
    • GRAINGER APPROVED
    • Convertible Hand Truck, 1000/500 lb.Convertible Hand Truck
    • Item # 9WK63
    • Mfr. Model # XLSP
    • Convertible Hand Truck, Horizontal Load Cap. 1000 lb., Vertical Load Cap. 500 lb., Overall Height 62-3/4 In.,...More

    Gas Cylinder Truck,2 Cylinder Capacity
    • DAYTON
    • Gas Cylinder Truck, 2 Cylinder CapacityGas Cylinder Truck
    • Item # 34D674
    • Mfr. Model # 34D674
    • Gas Cylinder Truck, Height 42-1/4 In., Width 29 In., Depth 34 In., Load Capacity 500 lb., Cylinder Capacity...More

    Warehouse Truck,1000 lb.
    • WESCO
    • Warehouse Truck, 1000 lb.Warehouse Truck,1000 lb.
    • Item # 8D903
    • Mfr. Model # 210062
    • General Purpose Hand Truck, Load Capacity 1000 lb., Handle Type Dual Handle, Noseplate Depth 10 In.,...More

    Brick and Block Cart,800 lb.,Steel,Blue
    • JESCRAFT
    • Brick and Block Cart, 800 lb., Steel, BlueBrick and Block Cart,800 lb.,Steel,Blue
    • Item # 33TC42
    • Mfr. Model # BRC-800
    • Brick and Block Cart, Load Capacity 800 lb., Handle Type Single Grip, Overall Height 59 In., Overall Width 29...More

    Pallet Drum Truck,800 lb.,60-1/2 In. H
    • VALLEY CRAFT
    • Pallet Drum Truck, 800 lb., 60-1/2 In. HPallet Drum Truck,800 lb.,60-1/2 In. H
    • Item # 4LNW2
    • Mfr. Model # 8577
    • Pallet Drum Truck, Load Capacity 800 lb., Drum Capacity 55 gal., Overall Height 60-1/2 In., Material Steel,...More

    Convertible Hand Truck,Pneumatic Wheel
    • B & P MANUFACTURING
    • Convertible Hand Truck, Pneumatic WheelConvertible Hand Truck
    • Item # 24L329
    • Mfr. Model # A1-B80-C6-D5-E49
    • Convertible Hand Truck, Horizontal Load Cap. 1000 lb., Vertical Load Cap. 500 lb., Handle Type Standard Loop,...More

    Brake Hand Truck,Double Grip Handle
    • B & P MANUFACTURING
    • Brake Hand Truck, Double Grip HandleBrake Hand Truck
    • Item # 21AE18
    • Mfr. Model # A11E-B1-C6-D5-E1EB-E46E-E47E-BDC
    • Brake Hand Truck, Load Capacity 600 lb., Handle Type Double Grip, Overall Height 48 In., Overall Width 20...More

    General Purpose Hand Truck,53-1/2 In. H
    • NEW AGE
    • General Purpose Hand Truck, 53-1/2 In. HGeneral Purpose Hand Truck
    • Item # 12G959
    • Mfr. Model # HT18P10
    • General Purpose Hand Truck, Load Capacity 750 lb., Handle Type Continuous Frame Flow-Back, Noseplate Depth 9...More

    Rounded Barrel Back Hand Truck,750 lb.
    • NEW AGE
    • Rounded Barrel Back Hand Truck, 750 lb.Barrel Back Hand Truck
    • Item # 12G961
    • Mfr. Model # 99677PNU
    • Barrel Back Hand Truck, Load Capacity 750 lb., Handle Type Dual Grip, Overall Height 53-1/2 In., Overall...More

    Cylinder Truck,1 Cylinder,600 lb.
    • DAYTON
    • Cylinder Truck, 1 Cylinder, 600 lb.Cylinder Truck
    • Item # 2MPV4
    • Mfr. Model # 2MPV4
    • Cylinder Truck, Height 49 In., Width 25-1/2 In., Load Capacity 600 lb., Cylinder Capacity 1, Max. Tank Dia....More

    Cylinder Truck,1 Cylinder,500 lb.
    • AKRO-MILS
    • Cylinder Truck, 1 Cylinder, 500 lb.Cylinder Truck
    • Item # 8Y627
    • Mfr. Model # RGTS10SP
    • Cylinder Truck, Load Capacity 500 lb., Cylinder Capacity 1, Base Plate Dimensions 13 x 24 In., Wheel Type...More

    Results per page: 16 | 32 | 48