Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hand Trucks

30 Results Found that Include 42 Products

Results per page: 16 | 32 | 48
    Drum Truck,55 Gal,Steel,Red,57-1/2 In. H
    • DAYTON
    • Drum Truck, 55 Gal, Steel, Red, 57-1/2 In. HDrum Truck/Dispenser
    • Item # 34D650
    • Mfr. Model # 34D650
    • Drum Truck/Dispenser, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 23-3/4 In., Overall Height...More

    Cnvrtbl Hnd Trck,400 to 500 lb.
    • DAYTON
    • Cnvrtbl Hnd Trck, 400 to 500 lb.Convertible Hand Truck
    • Item # 4ZJ34
    • Mfr. Model # 4ZJ34
    • Convertible Hand Truck, Horizontal Load Cap. 650 lb., Vertical Load Cap. 500 lb., Handle Type Continuous...More

    Three-Position Hand Truck,H 52 In
    • DAYTON
    • Three-Position Hand Truck, H 52 InThree-Position Hand Truck,H 52 In
    • Item # 34D655
    • Mfr. Model # 34D655
    • Three-Position Hand Truck, Horizontal Load Cap. 750 lb., Vertical Load Cap. 500 lb., Handle Type Continuous...More

    2-Position Hand Truck,1000lb.,52x22-1/4"
    • DAYTON
    • 2-Position Hand Truck, 1000lb., 52x22-1/4"2-Position Hand Truck,1000lb.,52x22-1/4"
    • Item # 2NXC3
    • Mfr. Model # 2NXC3
    • 2-Position Hand Truck, Horizontal Load Cap. 750 lb., Handle Type Continuous Loop, Overall Height 51-1/2 In.,...More

    Appliance Hand Truck,w/Security Belt
    • DAYTON
    • Appliance Hand Truck, w/Security BeltAppliance Hand Truck
    • Item # 34D656
    • Mfr. Model # 34D656
    • Appliance Hand Truck, Load Capacity 550 lb., Handle Type Loop, Wheel Type Solid Rubber, Material Aluminum,...More

    Drum Truck,1200 lb.,24-1/2 In. W
    • GRAINGER APPROVED
    • Drum Truck, 1200 lb., 24-1/2 In. WDrum Truck
    • Item # 8AZL5
    • Mfr. Model # 76A59 10IN X 21/2IN
    • Drum Truck, Load Capacity 1200 lb., Overall Width 24-1/2 In., Overall Height 59-1/2 In., Material Steel,...More

    Overpack Drum Truck,1000 lb.,24 In. W
    • WESCO
    • Overpack Drum Truck, 1000 lb., 24 In. WOverpack Drum Truck,1000 lb.,24 In. W
    • Item # 1ABW2
    • Mfr. Model # 240082
    • Overpack Drum Truck, Load Capacity 1000 lb., Drum Capacity 85 gal., Overall Width 24 In., Overall Height...More

    General Purpose Hand Truck,800 lb.
    • GRAINGER APPROVED
    • General Purpose Hand Truck, 800 lb.General Purpose Hand Truck
    • Item # 4HRG4
    • Mfr. Model # 4HRG4
    • General Purpose Hand Truck, Load Capacity 800 lb., Handle Type Dual Handle, Noseplate Depth 14-1/2 In.,...More

    Gas Cylinder Truck,2 Cylinder,500 lb.
    • ENPAC
    • Gas Cylinder Truck, 2 Cylinder, 500 lb.Gas Cylinder Truck
    • Item # 4ZH92
    • Mfr. Model # 7302-BK
    • Gas Cylinder Truck, Height 45 In., Width 23-1/2 In., Depth 40 In., Load Capacity 500 lb., Cylinder Capacity...More

    Fold Down Snack Truck,80-200 lb.
    • B & P MANUFACTURING
    • Fold Down Snack Truck, 80-200 lb.Fold Down Snack Truck,80-200 lb.
    • Item # 5EPK4
    • Mfr. Model # HTA-10
    • Fold Down Snack Truck, Load Capacity 200 lb., Handle Type Single Grip, Overall Height 73 In., Overall Width...More

    Bottle Water Hand Truck,500 lb.
    • MAGLINER
    • Bottle Water Hand Truck, 500 lb.Bottle Water Hand Truck,500 lb.
    • Item # 5PWC7
    • Mfr. Model # HBK128HM4
    • Bottled Water Hand Truck, Load Capacity 500 lb., Handle Type Single Grip, Overall Height 55 In., Overall...More

    Hand Truck,4 Wheel,Load Cap 200 Lb
    • MAGLINER
    • Hand Truck, 4 Wheel, Load Cap 200 LbFolding Hand Truck
    • Item # 19D209
    • Mfr. Model # STK8AA1
    • Folding Hand Truck, Load Capacity 200 lb., Handle Type Continuous Frame Loop, Overall Height 73 In., Overall...More

    Pallet Drum Truck,800 lb.,60-1/2 In. H
    • VALLEY CRAFT
    • Pallet Drum Truck, 800 lb., 60-1/2 In. HPallet Drum Truck,800 lb.,60-1/2 In. H
    • Item # 4LNW2
    • Mfr. Model # 8577
    • Pallet Drum Truck, Load Capacity 800 lb., Drum Capacity 55 gal., Overall Height 60-1/2 In., Material Steel,...More

    V-Shaped Hand Truck,Cap 1000 Lb
    • DAYTON
    • V-Shaped Hand Truck, Cap 1000 LbV-Shaped Hand Truck,Cap 1000 Lb
    • Item # 34D663
    • Mfr. Model # 34D663
    • V-Shaped Hand Truck, Load Capacity 1000 lb., Handle Type Single Grip, Overall Height 38 In., Overall Width...More

    Brake Hand Truck,600 lb.
    • B & P MANUFACTURING
    • Brake Hand Truck, 600 lb.Brake Hand Truck
    • Item # 5EWN9
    • Mfr. Model # A11-B1-C8-D5-BTC
    • Brake Hand Truck, Load Capacity 600 lb., Handle Type Dual Grip, Overall Height 48 In., Overall Width 18-1/2...More

    Chair Truck,90 lb Cap, 52H x 34W
    • CORTECH
    • Chair Truck, 90 lb Cap, 52H x 34WChair Truck,90 lb Cap, 52H x 34W
    • Item # 4NHL4
    • Mfr. Model # DY9000
    • Stacking Chair Truck, Load Capacity 90 lb., Frame Width 34 In., Overall Height 52 In., Overall Depth 14 In.,...More

    Hand Truck,48in.Hx21in.Wx18-1/2in.D
    • MAGLINER
    • Hand Truck, 48in.Hx21in.Wx18-1/2in.DHand Truck,48in.Hx21in.Wx18-1/2in.D
    • Item # 31XC08
    • Mfr. Model # HRK119UA42A
    • Hand Truck, Load Capacity 500 lb., Handle Type Continuous Frame Flow Back, Overall Height 48 In., Overall...More

    Hand Truck,51-7/8in.Hx21in.Wx18-1/2in.D
    • MAGLINER
    • Hand Truck, 51-7/8in.Hx21in.Wx18-1/2in.DHand Truck,51-7/8in.Hx21in.Wx18-1/2in.D
    • Item # 31XC07
    • Mfr. Model # HRK15AUAE2A
    • Hand Truck, Load Capacity 500 lb., Handle Type Vertical Loop, Overall Height 51-7/8 In., Overall Width 21...More

    Drum Truck,1000 lb.,23-1/2 in. W
    • VESTIL
    • Drum Truck, 1000 lb., 23-1/2 in. WDrum Truck,1000 lb.,23-1/2 in. W
    • Item # 36JP53
    • Mfr. Model # DBT-SA-PO
    • Drum Truck, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 23-1/2 In., Overall Height 60-1/2...More

    Cylinder truck,1 Cylinder,540 lb.
    • SAFTCART
    • Cylinder truck, 1 Cylinder, 540 lb.Cylinder truck,1 Cylinder,540 lb.
    • Item # 5WXL6
    • Mfr. Model # Cryo 8860
    • Cylinder truck, Height 6 In., Width 33 In., Load Capacity 540 lb., Cylinder Capacity 1, Max. Tank Dia. Oxygen...More

    Welding Cylinder Truck,2 Cyl,780 lb.
    • SAFTCART
    • Welding Cylinder Truck, 2 Cyl, 780 lb.Welding Cylinder Truck
    • Item # 5WXE3
    • Mfr. Model # 402-16
    • Welding Cylinder Truck, Height 46 In., Width 33 In., Depth 13 In., Load Capacity 780 lb., Cylinder Capacity...More

    Convertible Hand Truck,600/450 lb,55 In
    • WESCO
    • Convertible Hand Truck, 600/450 lb, 55 InConvertible Hand Truck
    • Item # 3JKH8
    • Mfr. Model # 210139
    • Convertible Hand Truck, Horizontal Load Cap. 600 lb., Vertical Load Cap. 450 lb., Handle Type Continuous,...More

    Results per page: 16 | 32 | 48