Skip Content

Filter Results By

Applied Filters Clear All

Handle Type
Load Capacity
Material
Overall Height
Overall Width
Wheel Type
Wheel Diameter
Brand
Price
Shop By
Ratings

Hand Trucks

40 Results Found that Include 70 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pail Hand Truck,500 lb.
  • DAYTON
  • Pail Hand Truck, 500 lb. Pail Hand Truck,500 lb.
  • Item # 2NXC4
  • Mfr. Model # 2NXC4
  • Pail Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 55 In., Overall Width 20 In.,...More

Modular Hand Truck,500 lb.
  • MAGLINER
  • Modular Hand Truck, 500 lb. Modular Hand Truck
  • Item # 5YP02
  • Mfr. Model # HMK419E11--N
  • Modular Hand Truck, Load Capacity 500 lb., Handle Type Continuous Frame Flow Back, Overall Height 48 In.,...More

Cnvrtbl Hnd Trck,800 lb.,58 x 20"
  • DAYTON
  • Cnvrtbl Hnd Trck, 800 lb., 58 x 20" Convertible Hand Truck
  • Item # 6W855
  • Mfr. Model # 6W855
  • Convertible Hand Truck, Horizontal Load Cap. 800 lb., Vertical Load Cap. 700 lb., Handle Type Dual Grip,...More

Pail Hand Truck,300 lb.,55-1/2x18-1/2
  • AKRO-MILS
  • Pail Hand Truck, 300 lb., 55-1/2x18-1/2 Pail Hand Truck,300 lb.,55-1/2x18-1/2
  • Item # 9MK73
  • Mfr. Model # RPT4010SP
  • Pail Hand Truck, Load Capacity 300 lb., Overall Height 55-1/2 In., Overall Width 18-1/2 In., Wheel Type...More

Appliance Hand Truck, Dual Loop, 700 lb., Noseplate Width&#
  • DAYTON
  • Appliance Hand Truck, Dual Loop, 700 lb., Noseplate Width 24", Noseplate Depth 4-1/2" Appliance Hand Truck
  • Item # 4W326
  • Mfr. Model # 4W326
  • Appliance Hand Truck, Load Capacity 700 lb., Handle Type Dual Loop, Wheel Type Solid Rubber, Material Steel,...More

Folding Hand Truck, Telescoping, 400 lb., Overall Width 24&
  • GRAINGER APPROVED
  • Folding Hand Truck, Telescoping, 400 lb., Overall Width 24", Overall Height 50" Folding Hand Truck
  • Item # 20Y291
  • Mfr. Model # 33893
  • Folding Hand Truck, Load Capacity 400 lb., Handle Type Telescoping, Overall Height 50 In., Overall Width 24...More

General Purpose Hand Truck,800 lb.
  • DAYTON
  • General Purpose Hand Truck, 800 lb. General Purpose Hand Truck,800 lb.
  • Item # 2NXA9
  • Mfr. Model # 2NXA9
  • Four Wheel Ergonomic Hand Truck, Load Capacity 800 lb., Handle Type Dual Handle, Overall Height 48 In.,...More

Tool Box Carrier,260 lb. Cap.,Black
  • DEWALT
  • Tool Box Carrier, 260 lb. Cap., Black Tool Box Carrier,260 lb. Cap.,Black
  • Item # 14C639
  • Mfr. Model # DWST08210
  • Tool Box Carrier, Load Capacity 260 lb., Handle Type Cushion Ergo Grip, Overall Height 37-5/8 In., Overall...More

Hand Truck,500 lb.,Aluminum
  • MAGLINER
  • Hand Truck, 500 lb., Aluminum Hand Truck,500 lb.,Aluminum
  • Item # 36UV03
  • Mfr. Model # HMK119K24
  • Hand Truck, Load Capacity 500 lb., Handle Type Continuous Frame Loop, Noseplate Depth 12 In., Noseplate Width...More

Stacking Chair Truck, 240 lb., Frame Width 14-1/2",&#x
Luggage Cart, Continuous Frame, 275 lb., Overall Width 18-3
  • STEBCO
  • Luggage Cart, Continuous Frame, 275 lb., Overall Width 18-3/4", Overall Height 40" Luggage Cart
  • Item # 23L325
  • Mfr. Model # STB390009CHR
  • Luggage Cart, Load Capacity 275 lb., Handle Type Continuous Frame, Overall Height 40 In., Overall Width...More

Machinery Mover Hand Truck,500 lb.,Steel
  • SNAP-LOC
  • Machinery Mover Hand Truck, 500 lb., Steel Machinery Mover Hand Truck,500 lb.,Steel
  • Item # 20UY90
  • Mfr. Model # GR-500ATTDY-PU
  • Machinery Mover Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 45 In., Overall...More

Gas Cylinder Welding Truck,2 Cylinder
  • LITTLE GIANT
  • Gas Cylinder Welding Truck, 2 Cylinder Gas Cylinder Welding Truck,2 Cylinder
  • Item # 19G950
  • Mfr. Model # WC-2039-5PYTL
  • Gas Cylinder Welding Truck, Height 43 In., Width 39 In., Load Capacity 500 lb., Cylinder Capacity 2, Max....More

Pallet Drum Truck,800 lb.,60-1/2 In. H
  • VALLEY CRAFT
  • Pallet Drum Truck, 800 lb., 60-1/2 In. H Pallet Drum Truck,800 lb.,60-1/2 In. H
  • Item # 4LNW2
  • Mfr. Model # 8577
  • Pallet Drum Truck, Load Capacity 800 lb., Drum Capacity 55 gal., Overall Height 60-1/2 In., Material Steel,...More

Cylinder Truck,1 Cylinder,500 lb.
  • AKRO-MILS
  • Cylinder Truck, 1 Cylinder, 500 lb. Cylinder Truck
  • Item # 8UMD0
  • Mfr. Model # RCTV40SP
  • Cylinder Truck, Width 14 In., Depth 7 In., Load Capacity 150 lb., Cylinder Capacity 1, Base Plate Dimensions...More

8-Way Convertible Cart,40-1/2 In H,Black
  • MULTI-CART
  • 8-Way Convertible Cart, 40-1/2 In H, Black Convertible Hand Truck
  • Item # 10V141
  • Mfr. Model # Cart-RT10
  • Convertible Hand Truck, Horizontal Load Cap. 500 lb., Vertical Load Cap. 500 lb., Handle Type Steel, Overall...More

Gas Cylinder Truck,1 Cylinder,250 lb.
  • ENPAC
  • Gas Cylinder Truck, 1 Cylinder, 250 lb. Gas Cylinder Truck
  • Item # 4ZH91
  • Mfr. Model # 5VN70
  • Gas Cylinder Truck, Height 46 In., Width 23 In., Load Capacity 250 lb., Cylinder Capacity 1, Max. Tank Dia....More

Cylinder Truck,1 Cylinder,400 lb.
  • SAFTCART
  • Cylinder Truck, 1 Cylinder, 400 lb. Cylinder Truck
  • Item # 5WXF9
  • Mfr. Model # 750-10
  • Cylinder Truck, Height 49 In., Width 19 In., Depth 6 In., Load Capacity 400 lb., Cylinder Capacity 1, Max....More

4-Wheel Attachment, 5'', For Use With Magliner Hand&#x
Extra Tall Hand Truck,600 lb.
  • LITTLE GIANT
  • Extra Tall Hand Truck, 600 lb. Extra Tall Hand Truck
  • Item # 49Y709
  • Mfr. Model # TF-370-10FF
  • Extra Tall Hand Truck, Load Capacity 600 lb., Handle Type Continuous Frame Slant Back, Overall Height 60 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More