Skip Content

Filter Results By

Applied Filters Clear All

Handle Type
Load Capacity
Material
Overall Height
Overall Width
Wheel Type
Wheel Diameter
Brand
Price
Shop By
Ratings

Hand Trucks

23 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stair Climbing Cylndr Truck,1 Cyl,500 lb
  • DAYTON
  • Stair Climbing Cylndr Truck, 1 Cyl, 500 lb Stair Climbing Cylinder Truck
  • Item # 2MPV1
  • Mfr. Model # 2MPV1
  • Stair Climbing Cylinder Truck, Height 48 In., Width 19-5/8 In., Load Capacity 500 lb., Cylinder Capacity 1,...More

Composite  Hnd Trck,600 lb.
  • DAYTON
  • Composite Hnd Trck, 600 lb. Composite Hnd Trck,600 lb.
  • Item # 4ZJ31
  • Mfr. Model # 4ZJ31
  • Composite Hand Truck, Load Capacity 600 lb., Handle Type Continuous Frame Flow-Back, Noseplate Depth 7 In.,...More

Detachable Plate
Convertible Hand Truck, Steel, 350 lb.Overall Height 30-3/4
  • MULTI-CART
  • Convertible Hand Truck, Steel, 350 lb.Overall Height 30-3/4" Convertible Hand Truck
  • Item # 10V138
  • Mfr. Model # Cart-RT2
  • Convertible Hand Truck, Horizontal Load Cap. 350 lb., Vertical Load Cap. 350 lb., Handle Type Steel, Overall...More

Folding Nose Plate Extension, Aluminum, Load Capacity 300 l
Welding Cylinder Truck,2 Cyl,200 lb.
  • SAFTCART
  • Welding Cylinder Truck, 2 Cyl, 200 lb. Welding Cylinder Truck
  • Item # 5WXD2
  • Mfr. Model # 810-6
  • Welding Cylinder Truck, Height 42 In., Width 22 In., Depth 8 In., Load Capacity 200 lb., Cylinder Capacity 2,...More

Luggage Cart, Continuous Frame, 250 lb., Overall Width 16&q
  • STEBCO
  • Luggage Cart, Continuous Frame, 250 lb., Overall Width 16", Overall Height 44-1/2" Luggage Cart
  • Item # 23L326
  • Mfr. Model # STB390007BLK
  • Luggage Cart, Load Capacity 250 lb., Handle Type Continuous Frame, Overall Height 44-1/2 In., Overall Width...More

Hand Truck Pull/Kick Bar Kit
  • B & P MANUFACTURING
  • Hand Truck Pull/Kick Bar Kit Hand Truck Pull/Kick Bar Kit
  • Item # 5EPJ9
  • Mfr. Model # 2002-E48
  • Hand Truck Kick/Pull Bar Kit, Material Aluminum, Overall Height 3 In., Overall Width 10 In., For Use With...More

Detachable Plate
Pallet Drum Truck,800 lb.,60-1/2 In. H
  • VALLEY CRAFT
  • Pallet Drum Truck, 800 lb., 60-1/2 In. H Pallet Drum Truck,800 lb.,60-1/2 In. H
  • Item # 4LNW2
  • Mfr. Model # 8577
  • Pallet Drum Truck, Load Capacity 800 lb., Drum Capacity 55 gal., Overall Height 60-1/2 In., Material Steel,...More

Hand Truck Center Bar,Height 30 In
  • WESCO
  • Hand Truck Center Bar, Height 30 In Hand Truck Center Bar
  • Item # 15J310
  • Mfr. Model # 274175
  • Hand Truck Center Bar, Material Aluminum/Plastic, Overall Height 30 In., For Use With 15J277, 15J279, 15J281,...More

Hand Truck Battery Retainer
Shelf Kit,Adjustable,32-54 In L,Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More