Skip Content

Filter Results By

Applied Filters Clear All

Hand Trucks

13 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Vending Machine Hand Truck, Dual Loop, 1200 lb., Noseplate&
  • DAYTON
  • Vending Machine Hand Truck, Dual Loop, 1200 lb., Noseplate Width 24", Noseplate Depth 5-1/4" Vending Machine Hand Truck
  • Item # 4XKJ4
  • Mfr. Model # 4XKJ4
  • Vending Machine Hand Truck, Load Capacity 1200 lb., Handle Type Dual Loop, Wheel Type Mold-On Rubber,...More

Convertible Hand Truck, Continuous Loop, 300 lb. Overall He
  • MAGLINER
  • Convertible Hand Truck, Continuous Loop, 300 lb. Overall Height 51" Convertible Hand Truck
  • Item # 5YP03
  • Mfr. Model # TPAUA4
  • Convertible Hand Truck, Horizontal Load Cap. 750 lb., Vertical Load Cap. 500 lb., Handle Type Continuous...More

Drum Truck, Dual, Load Capacity 1000 lb.Overall Height 59-1
  • DAYTON
  • Drum Truck, Dual, Load Capacity 1000 lb.Overall Height 59-1/2" Drum Truck
  • Item # 34D649
  • Mfr. Model # 34D649
  • Drum Truck, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 24 In., Overall Height 59-1/2 In.,...More

Gas Cylinder Truck,2 Cylinder Capacity
  • DAYTON
  • Gas Cylinder Truck, 2 Cylinder Capacity Gas Cylinder Truck
  • Item # 34D674
  • Mfr. Model # 34D674
  • Gas Cylinder Truck, Height 42-1/4 In., Width 29 In., Depth 34 In., Load Capacity 500 lb., Cylinder Capacity...More

Warehouse Truck,1000 lb.
  • WESCO
  • Warehouse Truck, 1000 lb. Warehouse Truck,1000 lb.
  • Item # 8D903
  • Mfr. Model # 210062
  • General Purpose Hand Truck, Load Capacity 1000 lb., Handle Type Dual Handle, Noseplate Depth 10 In.,...More

Convertible Hand Truck, Standard Loop Overall Height 61-1/2
  • B & P MANUFACTURING
  • Convertible Hand Truck, Standard Loop Overall Height 61-1/2" Convertible Hand Truck
  • Item # 24L329
  • Mfr. Model # A1-B80-C6-D5-E49
  • Convertible Hand Truck, Horizontal Load Cap. 1000 lb., Vertical Load Cap. 500 lb., Handle Type Standard Loop,...More

Convertible Hand Truck, 625 lb. Overall Height 62-3/4"
  • GRAINGER APPROVED
  • Convertible Hand Truck, 625 lb. Overall Height 62-3/4" Convertible Hand Truck
  • Item # 9WK63
  • Mfr. Model # XLSP
  • Convertible Hand Truck, Horizontal Load Cap. 1000 lb., Vertical Load Cap. 500 lb., Overall Height 62-3/4 In.,...More

V-Shaped Hand Truck,Cap 1000 Lb
  • DAYTON
  • V-Shaped Hand Truck, Cap 1000 Lb V-Shaped Hand Truck,Cap 1000 Lb
  • Item # 34D663
  • Mfr. Model # 34D663
  • V-Shaped Hand Truck, Load Capacity 1000 lb., Handle Type Single Grip, Overall Height 38 In., Overall Width...More

Brick and Block Cart,800 lb.,Steel,Blue
  • JESCRAFT
  • Brick and Block Cart, 800 lb., Steel, Blue Brick and Block Cart,800 lb.,Steel,Blue
  • Item # 33TC42
  • Mfr. Model # BRC-800
  • Brick and Block Cart, Load Capacity 800 lb., Handle Type Single Grip, Overall Height 59 In., Overall Width 29...More

Cylinder Truck,1 Cylinder,540 lb.
  • SAFTCART
  • Cylinder Truck, 1 Cylinder, 540 lb. Cylinder Truck
  • Item # 5WXL6
  • Mfr. Model # Cryo 8860
  • Cylinder Truck, Height 6 In., Width 33 In., Load Capacity 540 lb., Cylinder Capacity 1, Max. Tank Dia. Oxygen...More

Brake Hand Truck, Double Grip, 600 lb., Overall Height
  • B & P MANUFACTURING
  • Brake Hand Truck, Double Grip, 600 lb., Overall Height 48" Brake Hand Truck
  • Item # 21AE18
  • Mfr. Model # A11E-B1-C6-D5-E1EB-E46E-E47E-BDC
  • Brake Hand Truck, Load Capacity 600 lb., Handle Type Double Grip, Overall Height 48 In., Overall Width 20...More

Cylinder Truck,1 Cylinder,600 lb.
  • DAYTON
  • Cylinder Truck, 1 Cylinder, 600 lb. Cylinder Truck
  • Item # 2MPV4
  • Mfr. Model # 2MPV4
  • Cylinder Truck, Height 49 In., Width 25-1/2 In., Load Capacity 600 lb., Cylinder Capacity 1, Max. Tank Dia....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More