Skip Content

Filter Results By

Applied Filters Clear All

Handle Type
Load Capacity
Material
Overall Height
Overall Width
Wheel Type
Wheel Diameter
Brand
Price
Shop By
Ratings

Hand Trucks

25 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Appliance Hand Truck, Loop, 550 lb., Noseplate Width 24&quo
  • DAYTON
  • Appliance Hand Truck, Loop, 550 lb., Noseplate Width 24", Noseplate Depth 4-7/8" Appliance Hand Truck
  • Item # 34D657
  • Mfr. Model # 34D657
  • Appliance Hand Truck, Load Capacity 550 lb., Handle Type Loop, Wheel Type Solid Rubber, Material Aluminum,...More

Cnvrtbl Hnd Trck,400 to 500 lb.
  • DAYTON
  • Cnvrtbl Hnd Trck, 400 to 500 lb. Convertible Hand Truck
  • Item # 4ZJ34
  • Mfr. Model # 4ZJ34
  • Convertible Hand Truck, Horizontal Load Cap. 650 lb., Vertical Load Cap. 500 lb., Handle Type Continuous...More

Drum Truck,55 Gal,Steel,Red,57-1/2 In. H
  • DAYTON
  • Drum Truck, 55 Gal, Steel, Red, 57-1/2 In. H Drum Truck/Dispenser
  • Item # 34D650
  • Mfr. Model # 34D650
  • Drum Truck/Dispenser, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 23-3/4 In., Overall Height...More

Three-Position Hand Truck,H 52 In
  • DAYTON
  • Three-Position Hand Truck, H 52 In Three-Position Hand Truck,H 52 In
  • Item # 34D655
  • Mfr. Model # 34D655
  • Three-Position Hand Truck, Horizontal Load Cap. 750 lb., Vertical Load Cap. 500 lb., Handle Type Continuous...More

Drum Truck,1200 lb.,24-1/2 In. W
  • GRAINGER APPROVED
  • Drum Truck, 1200 lb., 24-1/2 In. W Drum Truck
  • Item # 8AZL5
  • Mfr. Model # 76A59
  • Drum Truck, Load Capacity 1200 lb., Overall Width 24-1/2 In., Overall Height 59-1/2 In., Material Steel,...More

2-Position Hand Truck,1000lb.,52x22-1/4"
  • DAYTON
  • 2-Position Hand Truck, 1000lb., 52x22-1/4" 2-Position Hand Truck,1000lb.,52x22-1/4"
  • Item # 2NXC3
  • Mfr. Model # 2NXC3
  • 2-Position Hand Truck, Horizontal Load Cap. 750 lb., Handle Type Continuous Loop, Overall Height 51-1/2 In.,...More

Gas Cylinder Truck,2 Cylinder,500 lb.
  • ENPAC
  • Gas Cylinder Truck, 2 Cylinder, 500 lb. Gas Cylinder Truck
  • Item # 4ZH92
  • Mfr. Model # 7302-BK
  • Gas Cylinder Truck, Height 45 In., Width 23-1/2 In., Depth 40 In., Load Capacity 500 lb., Cylinder Capacity...More

Fold Down Snack Truck,80-200 lb.
  • B & P MANUFACTURING
  • Fold Down Snack Truck, 80-200 lb. Fold Down Snack Truck,80-200 lb.
  • Item # 5EPK4
  • Mfr. Model # HTA-10
  • Fold Down Snack Truck, Load Capacity 200 lb., Handle Type Single Grip, Overall Height 73 In., Overall Width...More

Overpack Drum Truck,1000 lb.,24 In. W
  • WESCO
  • Overpack Drum Truck, 1000 lb., 24 In. W Overpack Drum Truck,1000 lb.,24 In. W
  • Item # 1ABW2
  • Mfr. Model # 240082
  • Overpack Drum Truck, Load Capacity 1000 lb., Drum Capacity 85 gal., Overall Width 24 In., Overall Height...More

Bottle Water Hand Truck,500 lb.
  • MAGLINER
  • Bottle Water Hand Truck, 500 lb. Bottle Water Hand Truck,500 lb.
  • Item # 5PWC7
  • Mfr. Model # HBK128HM4
  • Bottled Water Hand Truck, Load Capacity 500 lb., Handle Type Single Grip, Overall Height 55 In., Overall...More

General Purpose Hand Truck,800 lb.
  • GRAINGER APPROVED
  • General Purpose Hand Truck, 800 lb. General Purpose Hand Truck
  • Item # 4HRG4
  • Mfr. Model # 4HRG4
  • General Purpose Hand Truck, Load Capacity 800 lb., Handle Type Dual Handle, Noseplate Depth 14-1/2 In.,...More

Drum Truck,1000 lb.,23-1/2 in. W
  • VESTIL
  • Drum Truck, 1000 lb., 23-1/2 in. W Drum Truck,1000 lb.,23-1/2 in. W
  • Item # 36JP53
  • Mfr. Model # DBT-SA-PO
  • Drum Truck, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 23-1/2 In., Overall Height 60-1/2...More

Brake Hand Truck,600 lb.
  • B & P MANUFACTURING
  • Brake Hand Truck, 600 lb. Brake Hand Truck
  • Item # 5EWN9
  • Mfr. Model # A11-B1-C8-D5-BTC
  • Brake Hand Truck, Load Capacity 600 lb., Handle Type Dual Grip, Overall Height 48 In., Overall Width 18-1/2...More

Cylinder Truck,2 Cylinder,500 lb.
  • AKRO-MILS
  • Cylinder Truck, 2 Cylinder, 500 lb. Cylinder Truck
  • Item # 8RRG5
  • Mfr. Model # RGTD10FP
  • Cylinder Truck, Load Capacity 500 lb., Cylinder Capacity 2, Base Plate Dimensions 10 x 17 In., Wheel Type...More

Welding Cylinder Truck,2 Cyl,780 lb.
  • SAFTCART
  • Welding Cylinder Truck, 2 Cyl, 780 lb. Welding Cylinder Truck
  • Item # 5WXE3
  • Mfr. Model # 402-16
  • Welding Cylinder Truck, Height 46 In., Width 33 In., Depth 13 In., Load Capacity 780 lb., Cylinder Capacity...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More