Skip Content

Filter Results By

Applied Filters Clear All

Hand Truck Handle Type
Load Capacity
Material
Overall Height
Overall Width
Wheel Type
Wheel Diameter
Brand
Price
Shop By
Ratings

Hand Trucks

28 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Convertible Hand Truck Convertible Hand Truck
  • Multiple product options available

    Multiple product options available

  • Category : Convertible Hand Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Appliance Hand Truck Appliance Hand Truck
  • Multiple product options available

    Multiple product options available

  • Category : Appliance Hand Trucks
Convertible Hand Truck, Steel, 500 lb., Overall Height 40-1
  • MULTI-CART
  • Convertible Hand Truck, Steel, 500 lb., Overall Height 40-1/2" Convertible Hand Truck
  • Item # 10V142
  • Mfr. Model # Cart-RT12
  • Convertible Hand Truck, Horizontal Load Cap. 500 lb., Vertical Load Cap. 500 lb., Hand Truck Handle Type...More

  • Category : Convertible Hand Trucks
Drum Truck/Dispenser, Dual, Load Capacity 1000 lb.,  O
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck/Dispenser, Dual, Load Capacity 1000 lb., Overall Height 56-1/2" Drum Truck/Dispenser
  • Item # 34D644
  • Mfr. Model # 34D644
  • Drum Truck/Dispenser, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 24 In., Overall Height...More

  • Category : Drum Hand Trucks
Folding Hand Truck, Telescoping, 550 lb., Overall Width 26-
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Folding Hand Truck, Telescoping, 550 lb., Overall Width 26-1/2", Overall Height 47" Folding Hand Truck
  • Item # 20Y286
  • Mfr. Model # 33903
  • Folding Hand Truck, Load Capacity 550 lb., Hand Truck Handle Type Continuous Frame Dual Pin, Overall Height...More

  • Category : Folding Hand Trucks
Welding Cylinder Truck. Continuous Handle Eye Hook, 500 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Welding Cylinder Truck. Continuous Handle Eye Hook, 500 lb., Cylinder Capacity 2 Welding Cylinder Truck
  • Item # 4ZJ08
  • Mfr. Model # 4ZJ08
  • Welding Cylinder Truck, Overall Height 64 In., Overall Width 34 In., Overall Depth 25.5 In., Load Capacity...More

  • Category : Cylinder Hand Trucks
Drum Truck, Dual, Load Capacity 1000 lb.,  Overall Hei
Drum Truck, Dual, Load Capacity 1000 lb.,  Overall Hei
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck, Dual, Load Capacity 1000 lb., Overall Height 59" Drum Truck
  • Item # 34D647
  • Mfr. Model # 34D647
  • Drum Truck, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 24 In., Overall Height 59 In.,...More

  • Category : Drum Hand Trucks
General Purpose Hand Truck,51-7/8 In. H
  • MAGLINER
  • General Purpose Hand Truck, 51-7/8 In. H General Purpose Hand Truck
  • Item # 3JKA8
  • Mfr. Model # HMK15AK14
  • Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Loop, Noseplate Depth 12 In.,...More

  • Category : General Purpose Hand Trucks
Luggage Truck, Single Grip, 500 lb. Overall Height 55"
Modular Hand Truck, Single Grip, 600 lb. Overall Height
  • B & P MANUFACTURING
  • Modular Hand Truck, Single Grip, 600 lb. Overall Height 52" Modular Hand Truck
  • Item # 5EPK8
  • Mfr. Model # A12E-B5-CA2-D15-E1L-E9
  • Modular Hand Truck, Load Capacity 600 lb., Hand Truck Handle Type Continuous Frame Single Pin, Overall Height...More

  • Category : Specialty Hand Trucks
Gas Cylinder Welding Truck, 500 lb., Cylinder Capacity 2
  • LITTLE GIANT
  • Gas Cylinder Welding Truck, 500 lb., Cylinder Capacity 2 Gas Cylinder Welding Truck, 500 lb., Cylinder Capacity 2
  • Item # 19G950
  • Mfr. Model # WC-2039-5PYTL
  • Gas Cylinder Welding Truck, Overall Height 43 In., Overall Width 39 In., Load Capacity 500 lb., Cylinder...More

  • Category : Cylinder Hand Trucks
Modular Snack Truck, Single Grip, 600 lb. Overall Height&#x
Powered Stair Climber Battery,6 in H
Battery Holder w/DC Charger,In-Transit
Hand Truck,800 lb.,24 in. W,Steel,Green
  • LITTLE GIANT
  • Hand Truck, 800 lb., 24 in. W, Steel, Green Hand Truck
  • Item # 34AN54
  • Mfr. Model # T-1000-12P
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate Depth 12 In.,...More

  • Category : General Purpose Hand Trucks
Battery Charger,4 in H,3 in W
Hand Truck Battery Charger
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More