Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hand Trucks

48 Results Found that Include 123 Products 

Results per page: 16 | 32 | 48
  • LITTLE GIANT
  • Cylinder Truck
  • Multiple product options available

  • MAGLINER
  • Modular Hand Truck
  • Multiple product options available

  • DAYTON
  • Cylinder Dolly
  • Multiple product options available

Gas Cylinder Truck,1 Cylinder,250 lb.
  • ENPAC
  • Gas Cylinder Truck, 1 Cylinder, 250 lb.
  • Item # 4ZH90
  • Mfr. Model # 7301-BK
  • Gas Cylinder Truck, Height 46 In., Load Capacity 250 lb., Cylinder Capacity 1, Base Plate Dimensions 7 x 14...More

Welding Cart with Drawers
  • WESTWARD
  • Welding Cart with Drawers
  • Item # 19D984
  • Mfr. Model # 19D984
  • Welding Cart with Drawers, Height 28.7'', Width 14.7'', Depth 27.9'', Load Capacity 100 lbs., Max. Tank Dia....More

Drum Truck,30-55 Gal,Steel,Height 59 In
  • DAYTON
  • Drum Truck, 30-55 Gal, Steel, Height 59 In
  • Item # 34D664
  • Mfr. Model # 34D664
  • Drum Truck/Dispenser, Load Capacity 1000 lb., Drum Capacity 30 to 55 gal., Overall Width 25-1/2 In., Overall...More

  • SAFTCART
  • Cylinder Truck
  • Multiple product options available

Drum Truck,600 lb.,19-3/4 In. W,50 In. H
  • GRAINGER APPROVED VENDOR
  • Drum Truck, 600 lb., 19-3/4 In. W, 50 In. H
  • Item # 9WEK8
  • Mfr. Model # 52DA60
  • Drum Truck, Load Capacity 600 lb., Drum Capacity 30 to 55 gal., Overall Width 19-3/4 In., Overall Height 50...More

  • RAYMOND PRODUCTS
  • Stacking Chair Truck
  • Multiple product options available

Welding Cart
  • WESTWARD
  • Welding Cart
  • Item # 19D985
  • Mfr. Model # 19D985
  • Welding Cart, Height 39.7'', Width 20.4'', Depth 39.7'', Load Capacity 200 lbs., Max. Tank Dia. Acetylene...More

Stl Bag Specialty Hand Truck,500 lb.
  • DAYTON
  • Stl Bag Specialty Hand Truck, 500 lb.
  • Item # 3W487
  • Mfr. Model # 3W487
  • Bag Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 45 In., Overall Width 19 In.,...More

  • GRAINGER APPROVED VENDOR
  • Folding Hand Truck
  • Multiple product options available

Luggage Cart,Black/Chrome
  • STEBCO
  • Luggage Cart, Black/Chrome
  • Item # 23L325
  • Mfr. Model # STB390009CHR
  • Luggage Cart, Load Capacity 275 lb., Handle Type Continuous Frame, Overall Height 40 In., Overall Width...More

Fire Extinguisher Cart,Black,Steel
V-Shaped Hand Truck,240 lb.
  • RAYMOND PRODUCTS
  • V-Shaped Hand Truck, 240 lb.
  • Item # 4ADP1
  • Mfr. Model # 800
  • V-Shaped Hand Truck, Load Capacity 240 lb., Handle Type Single Grip, Overall Height 44 In., Overall Width...More

Stair Climbing Cylndr Truck,1 Cyl,500 lb
  • DAYTON
  • Stair Climbing Cylndr Truck, 1 Cyl, 500 lb
  • Item # 2MPV2
  • Mfr. Model # 2MPV2
  • Stair Climbing Cylinder Truck, Height 48 In., Width 21 In., Load Capacity 500 lb., Cylinder Capacity 1, Max....More

Folded Chair Truck,27-3/4 x 43 x 22-1/2
  • DAYTON
  • Folded Chair Truck, 27-3/4 x 43 x 22-1/2
  • Item # 30F012
  • Mfr. Model # 30F012
  • Folded Chair Truck, Load Capacity 180 lb., Frame Width 27-3/4 In., Overall Height 43 In., Overall Depth...More

High-Frame Hand Truck,800 lb.
  • DAYTON
  • High-Frame Hand Truck, 800 lb.
  • Item # 2NXA7
  • Mfr. Model # 2NXA7
  • High-Frame Hand Truck, Load Capacity 800 lb., Handle Type Continuous Frame Loop, Noseplate Depth 7-1/2 In.,...More

Hand Truck,400 lb.
  • DAYTON
  • Hand Truck, 400 lb.
  • Item # 2LRL3
  • Mfr. Model # 2LRL3
  • File Cabinet Hand Truck, Load Capacity 400 lb., Handle Type Continuous Frame Flow Back, Overall Height 60...More

  • LITTLE GIANT
  • Hand Truck
  • Multiple product options available

  • LITTLE GIANT
  • Tilt Back Hand Truck
  • Multiple product options available

Beverage Hand Truck,Cap 800 Lb,H 64 In
  • GRAINGER APPROVED VENDOR
  • Beverage Hand Truck, Cap 800 Lb, H 64 In
  • Item # 20Y303
  • Mfr. Model # 44186
  • Beverage Hand Truck, Load Capacity 800 lb., Handle Type Dual Loop, Overall Height 64 In., Overall Width...More

Hand Truck Fourth Wheel Attachment
  • B & P MANUFACTURING
  • Hand Truck Fourth Wheel Attachment
  • Item # 5EPJ7
  • Mfr. Model # 2002-E37
  • Hand Truck Fourth Wheel Attachment, Material Aluminum, Overall Height 5 In., Overall Length 25 In., Overall...More

Results per page: 16 | 32 | 48