Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hand Trucks

37 Results Found that Include 148 Products

Results per page: 16 | 32 | 48
Pail Hand Truck,500 lb.
  • DAYTON
  • Pail Hand Truck, 500 lb.Pail Hand Truck,500 lb.
  • Item # 2NXC4
  • Mfr. Model # 2NXC4
  • Pail Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 55 In., Overall Width 20 In.,...More

Composite  Hnd Trck,600 lb.
  • DAYTON
  • Composite Hnd Trck, 600 lb.Composite Hnd Trck,600 lb.
  • Item # 4ZJ31
  • Mfr. Model # 4ZJ31
  • Composite Hand Truck, Load Capacity 600 lb., Handle Type Continuous Frame Flow-Back, Noseplate Depth 7 In.,...More

Hand Truck Nose Plate Extension
Three-Position Hand Truck,H 52 In
  • DAYTON
  • Three-Position Hand Truck, H 52 InThree-Position Hand Truck,H 52 In
  • Item # 34D655
  • Mfr. Model # 34D655
  • Three-Position Hand Truck, Horizontal Load Cap. 750 lb., Vertical Load Cap. 500 lb., Handle Type Continuous...More

Stl Bag Specialty Hand Truck,500 lb.
  • DAYTON
  • Stl Bag Specialty Hand Truck, 500 lb.Stl Bag Specialty Hand Truck,500 lb.
  • Item # 3W487
  • Mfr. Model # 3W487
  • Bag Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 45 In., Overall Width 19 In.,...More

General Purpose Hand Truck,800 lb.
  • DAYTON
  • General Purpose Hand Truck, 800 lb.General Purpose Hand Truck,800 lb.
  • Item # 2NXA9
  • Mfr. Model # 2NXA9
  • Four Wheel Ergonomic Hand Truck, Load Capacity 800 lb., Handle Type Dual Handle, Overall Height 48 In.,...More

Hand Truck Nose Plate Extension
  • DAYTON
  • Hand Truck Nose Plate ExtensionHand Truck Nose Plate Extension
  • Item # 5W661
  • Mfr. Model # 5W661
  • Hand Truck Nose Plate Extension, For Use With Mfr. No. 6W046, 6W047, 6W048, 6W049, 6W050, 4ZJ34, 3W153,...More

2-Position Hand Truck,1000lb.,52x22-1/4"
  • DAYTON
  • 2-Position Hand Truck, 1000lb., 52x22-1/4"2-Position Hand Truck,1000lb.,52x22-1/4"
  • Item # 2NXC3
  • Mfr. Model # 2NXC3
  • 2-Position Hand Truck, Horizontal Load Cap. 750 lb., Handle Type Continuous Loop, Overall Height 51-1/2 In.,...More

Welding Torch Caddy,H 66 In x W 40In
  • DAYTON
  • Welding Torch Caddy, H 66 In x W 40InWelding Torch Caddy,H 66 In x W 40In
  • Item # 34D682
  • Mfr. Model # 34D682
  • Welding Torch Caddy, Height 66 In., Width 40 In., Depth 34 In., Load Capacity 500 lb., Cylinder Capacity 2,...More

Folding Chair Kit
Furniture & Crate Mover,Cap 4000 lb.,PK2
  • DAYTON
  • Furniture & Crate Mover, Cap 4000 lb., PK2Furniture & Crate Mover,Cap 4000 lb.,PK2
  • Item # 13V412
  • Mfr. Model # 13V412
  • Furniture and Crate Mover, Load Capacity 4000 lb., Handle Type Continuous Flow Back, Overall Height 49 In.,...More

Hand Truck,400 lb.
  • DAYTON
  • Hand Truck, 400 lb.Hand Truck,400 lb.
  • Item # 2LRL3
  • Mfr. Model # 2LRL3
  • File Cabinet Hand Truck, Load Capacity 400 lb., Handle Type Continuous Frame Flow Back, Overall Height 60...More

Nose Plate,18 In. W
Frame Extender
Results per page: 16 | 32 | 48