Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hand Trucks

26 Results Found that Include 62 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Folding Hand Truck
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Convertible Hand Truck
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Drum Truck
    • Multiple product options available

    Wheel,8 In. Dia.,Rubber
    • GRAINGER APPROVED VENDOR
    • Beverage Hand Truck
    • Multiple product options available

    Axle Kit,18 In. L
    • GRAINGER APPROVED VENDOR
    • Axle Kit, 18 In. L
    • Item # 9WZ44
    • Mfr. Model # 224025
    • Axle Kit, For Use With Magliner Hand Truck Wheels

    U-Loop Handle with Vinyl Sleeve
    Axle Kit for Magliner Hand Truck
    • GRAINGER APPROVED VENDOR
    • Axle Kit for Magliner Hand Truck
    • Item # 8TJA0
    • Mfr. Model # 8TJA0
    • Replacement Axle Kit for Magliner Handtruck, Material Aluminum, Overall Length 16-13/16 In., Overall Width...More

    Ball Bearing,Sealed
    • GRAINGER APPROVED VENDOR
    • Ball Bearing, Sealed
    • Item # 9P510
    • Mfr. Model # 18055
    • Premium Sealed Ball Bearing, For Use With Magliner Hand Truck Wheels

    Wheel Bracket,Aluminum,Right and Left
    Nose Plate,Aluminum,16x12 In., J Ext
    Nose Plate,Aluminum,14x9 In., C Ext
    • GRAINGER APPROVED VENDOR
    • Nose Plate, Aluminum, 14x9 In., C Ext
    • Item # 9WDR1
    • Mfr. Model # 300244
    • Nose Plate, C Extruded, For Use With Magliner Hand Trucks, Material Aluminum, Overall Width 14 In., Overall...More

    Beverage Hand Truck,Cap 800 Lb,H 64 In
    • GRAINGER APPROVED VENDOR
    • Beverage Hand Truck, Cap 800 Lb, H 64 In
    • Item # 20Y303
    • Mfr. Model # 44186
    • Beverage Hand Truck, Load Capacity 800 lb., Handle Type Dual Loop, Overall Height 64 In., Overall Width...More

    COMPLETE HARDWARE PACKAGE FOR HAND TRKS
    Milk Crate Hand Truck,Load Cap 400 Lb
    • GRAINGER APPROVED VENDOR
    • Milk Crate Hand Truck, Load Cap 400 Lb
    • Item # 20Y292
    • Mfr. Model # 30024
    • Milk Crate Hand Truck, Load Capacity 400 lb., Handle Type D-Handle, Overall Height 50-1/2 In., Overall Width...More

    Nose Bracket,Left/Right,PK2
    • GRAINGER APPROVED VENDOR
    • Nose Bracket, Left/Right, PK2
    • Item # 9KEJ8
    • Mfr. Model # 86029
    • Nose Bracket, For Use With 300244, 300254, 300544, 300545, 300548, 300554, 300245, 300248, 300203, 300215,...More

    4-Wheel Attachment,5 In.
    Wheel, 8", Semi-Pneumatic, Rubber
    Straight Loop Handle,Pistol Grip,52In W
    Pull Strap,Adjustable,PK 2
    Folding Hand Truck,275 lb.,Aluminum
    • GRAINGER APPROVED VENDOR
    • Folding Hand Truck, 275 lb., Aluminum
    • Item # 30ZM68
    • Mfr. Model # 33882
    • Folding Hand Truck, Load Capacity 275 lb., Handle Type Telescoping, Overall Height 42-1/2 In., Overall Width...More

    Straight Back Frame
    • GRAINGER APPROVED VENDOR
    • Straight Back Frame
    • Item # 9U476
    • Mfr. Model # 300001
    • Straight Back Frame, Material Aluminum, For Use With Magliner Hand Trucks, Includes 1-1/4 In. Cross Braces

    Side Channel Reinforcement,Aluminum
    Nose Plate, 18 In. W, Aluminum
    Loop Handle,Vertical,52 In. H
    Results per page: 16 | 32 | 48