Skip Content

Filter Results By

Applied Filters Clear All

Hand Trucks

8 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Appliance Hand Truck Appliance Hand Truck
  • Multiple product options available

    Multiple product options available

  • Category : Appliance Hand Trucks
Welding Cylinder Truck. Continuous Handle Eye Hook, 500 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Welding Cylinder Truck. Continuous Handle Eye Hook, 500 lb., Cylinder Capacity 2 Welding Cylinder Truck
  • Item # 4ZJ08
  • Mfr. Model # 4ZJ08
  • Welding Cylinder Truck, Overall Height 64 In., Overall Width 34 In., Overall Depth 25.5 In., Load Capacity...More

  • Category : Cylinder Hand Trucks
Drum Truck/Dispenser, Dual, Load Capacity 1000 lb.,  O
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck/Dispenser, Dual, Load Capacity 1000 lb., Overall Height 56-1/2" Drum Truck/Dispenser
  • Item # 34D644
  • Mfr. Model # 34D644
  • Drum Truck/Dispenser, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 24 In., Overall Height...More

  • Category : Drum Hand Trucks
Drum Truck, Dual, Load Capacity 1000 lb.,  Overall Hei
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck, Dual, Load Capacity 1000 lb., Overall Height 59" Drum Truck
  • Item # 34D647
  • Mfr. Model # 34D647
  • Drum Truck, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 24 In., Overall Height 59 In.,...More

  • Category : Drum Hand Trucks
Gas Cylinder Truck. Continuous Frame Flow-Back, 250 lb., Cy
  • TM

    Grainger Choice

  • DAYTON
  • Gas Cylinder Truck. Continuous Frame Flow-Back, 250 lb., Cylinder Capacity 1 Gas Cylinder Truck
  • Item # 34D673
  • Mfr. Model # 34D673
  • Gas Cylinder Truck, Overall Height 9-1/4 In., Overall Width 19 In., Overall Depth 9-1/4 In., Load Capacity...More

  • Category : Cylinder Hand Trucks
General Purpose Hand Truck,P Handle
  • TM

    Grainger Choice

  • DAYTON
  • General Purpose Hand Truck, P Handle General Purpose Hand Truck
  • Item # 34D680
  • Mfr. Model # 34D680
  • Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Loop, Noseplate Depth 7-1/2 In.,...More

  • Category : General Purpose Hand Trucks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More