Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Hand Tools

11 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    6-1/4" Ductile Iron Workshop Vise, 4-3/8" Throat&
    • WILTON
    • 6-1/4" Ductile Iron Workshop Vise, 4-3/8" Throat DepthWorkshop Vise
    • Item # 1ATH1
    • Mfr. Model # 656HD
    • Workshop Vise, Utility, Jaw Width 6-1/4 In., Max. Opening 6 In., Throat Depth 4-3/8 In., Pipe Capacity 1/8 to...More

    Angle Clamp,90 Deg,4-3/8 In Miter
    • WILTON
    • Angle Clamp, 90 Deg, 4-3/8 In MiterAngle Clamp,90 Deg,4-3/8 In Miter
    • Item # 4CN99
    • Mfr. Model # 64002
    • 90 Degrees Angle Clamp, Miter Capacity (In.) 4-3/8, Jaw Height (In.) 2-3/8, Jaw Length (In.) 4-1/8,...More

    Splitting Maul,Steel,10 lb.,36 in.
    7" Semi Steel Casting Woodworking Vise, 4" Throat
    • WILTON
    • 7" Semi Steel Casting Woodworking Vise, 4" Throat DepthWoodworking Vise
    • Item # 4LT73
    • Mfr. Model # 78A
    • Woodworking Vise, Quick-Acting, Jaw Width 7 In., Max. Opening 10 In., Throat Depth 4 In., Base Type...More

    C-Clamp,5-1/2 In,23,800 lb,Gray
    • WILTON
    • C-Clamp, 5-1/2 In, 23,800 lb, GrayC-Clamp
    • Item # 24W110
    • Mfr. Model # 5-FC
    • C-Clamp, Body Material Drop Forged Steel, Extra Heavy Duty, Anvil Shape Flat, Throat Shape Square, Body Color...More

    Soft Face Sledge,14 lb,38 In,Steel
    • WILTON
    • Soft Face Sledge, 14 lb, 38 In, SteelSoft Face Sledge Hammer
    • Item # 21XU75
    • Mfr. Model # 41436
    • Soft Face Sledge Hammer, Head Material Forged Steel, Head Weight 14 lb., Overall Length 38 In., Handle...More

    Replacement Vise Jaw,Copper,8 in,PR
    F-Clamp,Spark-Duty,Hex Head,5-1/2 in. D
    • WILTON
    • F-Clamp, Spark-Duty, Hex Head, 5-1/2 in. DF-Clamp,Spark-Duty,Hex Head,5-1/2 in. D
    • Item # 49P371
    • Mfr. Model # 2400S-36C
    • F-Clamp, Spark-Duty, Opening (In.) 36, Throat Depth (In.) 5-1/2, Load Capacity (Lb.) 2660, Nominal Rail Size...More

    F-Clamp,Spark-Duty,Hex Head,7 in. D
    • WILTON
    • F-Clamp, Spark-Duty, Hex Head, 7 in. DF-Clamp,Spark-Duty,Hex Head,7 in. D
    • Item # 49P374
    • Mfr. Model # 4800S-12C
    • F-Clamp, Spark-Duty, Opening (In.) 12, Throat Depth (In.) 7, Load Capacity (Lb.) 4880, Nominal Rail Size...More

    Bar Clamp,Deep F-Clamp,24 in,750 lb
    • WILTON
    • Bar Clamp, Deep F-Clamp, 24 in, 750 lbBar Clamp,Deep F-Clamp,24 in,750 lb
    • Item # 41D464
    • Mfr. Model # 86710
    • Lever Bar Clamp, Deep Reach F-Clamp, Opening (In.) 24, Throat Depth (In.) 4, Load Capacity (Lb.) 750, Nominal...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More