Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

11 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Len
  • WESTWARD
  • Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Length of Cut: 1-5/8" Shears
  • Item # 4YP37
  • Mfr. Model # 4YP37
  • Primary Application Multipurpose, Shears, Right Hand, Handle Style Straight, Overall Length 7-1/2 In., Length...More

Portable Tool Box, Polypropylene, 20" Overall Width x
  • WESTWARD
  • Portable Tool Box, Polypropylene, 20" Overall Width x 10-5/16" Overall Depth Portable Tool Box
  • Item # 30RZ36
  • Mfr. Model # 30RZ36
  • Portable Tool Box, Polypropylene, Overall Width 20 In., Overall Depth 10-5/16 In., Overall Height 9 In.,...More

1/4", 3/8", 1/2" Metric and SAE Socket&
  • WESTWARD
  • 1/4", 3/8", 1/2" Metric and SAE Socket Wrench Set Socket and Wrench Set
  • Item # 4PM18
  • Mfr. Model # 4PM18
  • Socket Wrench Set, Metric and SAE, Drive Size 1/4 In., 3/8 In., 1/2 In., Std. Socket Point Styles Included 6,...More

Quick Release Ratchet,3/8" Dr,7-3/4" L
  • WESTWARD
  • Quick Release Ratchet, 3/8" Dr, 7-3/4" L Quick Release Ratchet
  • Item # 4YP74
  • Mfr. Model # 4YP74
  • Quick Release Hand Ratchet, Drive Size 3/8 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

Breaker Bar,3/8 in. Dr,15 in.
5" Ductile Iron Mechanic's Vise, 2-1/2" Throat&#x
  • WESTWARD
  • 5" Ductile Iron Mechanic's Vise, 2-1/2" Throat Depth Mechanic's Vise
  • Item # 4YP27
  • Mfr. Model # 4YP27
  • Mechanic's Vise, Jaw Width 5 In., Max. Opening 5 In., Throat Depth 2-1/2 In., Pipe Capacity 1/2 to 1-1/4 In.,...More

Tool Rig w/Belt,Poly,16 Pkt,Up to 52In
  • WESTWARD
  • Tool Rig w/Belt, Poly, 16 Pkt, Up to 52In Tool Rig w/Belt,Poly,16 Pkt,Up to 52In
  • Item # 5MZP5
  • Mfr. Model # 5MZP5
  • Ballistic Poly Tool Rig w/Belt, Width 58-3/4 In., Depth 6 In., Height 14 In., Waist Size Fits up to 52 In.,...More

Nut Driver,Hex 5.5mm,Brown,Steel
  • WESTWARD
  • Nut Driver, Hex 5.5mm, Brown, Steel Nut Driver,Hex 5.5mm,Brown,Steel
  • Item # 1CLL8
  • Mfr. Model # 1CLL8
  • Nut Driver, Hex (mm) 5.5, Shank Length (In.) 3, Overall Length (In.) 7-1/2, Shank Material Heat Treated...More

Magnetic Sweeper,18 In,35Lb Pull
Tool Case,38 Pockets,18 3/4 In W
  • WESTWARD
  • Tool Case, 38 Pockets, 18 3/4 In W Tool Case
  • Item # 2WLJ9
  • Mfr. Model # 2WLJ9
  • Tool Case, High Impact, Number of Pockets 23 Front and Back, 15 Removable Cover Board, Width 18 3/4 In, Depth...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More