Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Silver,Carbon Steel Utility Knife,5-7/8" Overall Length,Number&#
  • TM

    Grainger Choice

  • WESTWARD
  • Silver, Carbon Steel Utility Knife, 5-7/8" Overall Length, Number of Blades Included: 3 Utility Knife
  • Item # 19G963
  • Mfr. Model # 19G963
  • Utility Knife, Retractable, Blade Type Utility, Blade Change Screw, Overall Length 5-7/8 In., Blade Material...More

  • Category : Utility Knives
Chrome Adjustable Wrench, 12", Alloy Steel, Plain, Jaw
  • TM

    Grainger Choice

  • WESTWARD
  • Chrome Adjustable Wrench, 12", Alloy Steel, Plain, Jaw Capacity: 1-1/2" Adjustable Wrench
  • Item # 1NYA5
  • Mfr. Model # 1NYA5
  • Adjustable Wrench, Jaw Capacity 1-1/2 In., Overall Length 12 In., Alloy Steel, Chrome, Plain, Features Proof...More

  • Category : Adjustable Wrenches
Socket Bit Set,3/8 in. Dr,13 Piece,Hex
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit Set, 3/8 in. Dr, 13 Piece, Hex Socket Bit Set
  • Item # 4YP58
  • Mfr. Model # 4YP58
  • Socket Bit Set, Metric and SAE, Drive Size 3/8 In., Tip Type Hex, Number of Pieces 13, Standard Tool...More

  • Category : Socket Bit Sets
Puller,8 or 10ton,2 or 3 Jaw
  • TM

    Grainger Choice

  • WESTWARD
  • Puller, 8 or 10ton, 2 or 3 Jaw Jaw Puller
  • Item # 4YT16
  • Mfr. Model # 4YT16
  • Jaw Puller, Jaw Reach 8 In., Jaw Spread 12-1/2 In., Capacity 8 or 10 tons, Number of Jaws 2 or 3, Jaw Style...More

  • Category : Pullers
Standard, SAE Combination Wrench Set, Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • Standard, SAE Combination Wrench Set, Number of Pieces: 6, Number of Points: 12 Combination Wrench Set
  • Item # 4PM14
  • Mfr. Model # 4PM14
  • Combination Wrench Set, Standard, SAE, Number of Pieces 6, Number of Points 12, Standard Tool (Accessory...More

  • Category : Combination Wrench Sets
Red and Black Magnetic Socket Holder, Aluminum / Plast
SAE Master Tool Set, Number of Pieces: 38, Primary
  • TM

    Grainger Choice

  • WESTWARD
  • SAE Master Tool Set, Number of Pieces: 38, Primary Application: General Purpose Master Tool Set
  • Item # 4PM07
  • Mfr. Model # 4PM07
  • Master Tool Set, Primary Application General Purpose, SAE, Number of Pieces 38, Tool Storage Type Included...More

  • Category : Master Sets
Silver Rolling Cabinet, Premium, Width: 30", Depth:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Silver Rolling Cabinet, Premium, Width: 30", Depth: 20", Height: 41" Rolling Cabinet
  • Item # 34F775
  • Mfr. Model # 34F775
  • Rolling Cabinet, Premium Series, Width 30 In., Depth 20 In., Height 41 In., Number of Drawers 5, Silver,...More

  • Category : Rolling and Combination Tool Cabinets
Chain Wrench,Overall L 18 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Chain Wrench, Overall L 18 in. Chain Wrenches
  • Item # 1XJZ5
  • Mfr. Model # 1XJZ5
  • Chain Wrench, Pipe Capacity 3 In. to 5 In., Overall Length 18 In., Chain Length 20-1/4 In., Handle Material...More

  • Category : Chain Wrenches and Tongs
5/16" Ratcheting Wrench, Combination, SAE, Number of P
  • TM

    Grainger Choice

  • WESTWARD
  • 5/16" Ratcheting Wrench, Combination, SAE, Number of Points: 12 Flexible SAE Ratcheting Combination Wrench
  • Item # 3LU34
  • Mfr. Model # 3LU34
  • Ratcheting Wrench, Wrench Style Combination, Reversing No, SAE, Head Size 5/16 In., Number of Points 12,...More

  • Category : Ratcheting Wrenches
Hand Spin Drain Cleaner,1/4 In x 20 Ft
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Spin Drain Cleaner, 1/4 In x 20 Ft Hand Spin Drain Cleaner,1/4 In x 20 Ft
  • Item # 6ATX9
  • Mfr. Model # 6ATX9
  • Hand Spin Drain Cleaner, Drain Line Capacity I.D. (In.) 1-1/2, Max. Run (Ft.) 25, Drum Capacity 20 Ft, Drum...More

  • Category : Manual Drain Cleaners
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More