Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

229 Results Found that Include 261 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tool Box, Plastic, Steel, 19-1/4" Overall Width x
Ratcheting Wrench Set, Combination, SAE, Number of Pieces:&
  • WESTWARD
  • Ratcheting Wrench Set, Combination, SAE, Number of Pieces: 13 Ratcheting Wrench Set, Combination, SAE, Number of Pieces: 13
  • Item # 40JD45
  • Mfr. Model # 40JD45
  • Ratcheting Wrench Set, Wrench Style Combination, Reversing Yes, SAE, Number of Pieces 13, Number of Points...More

Ball End Hex Key,Tip Size 4mm,PK4
  • WESTWARD
  • Ball End Hex Key, Tip Size 4mm, PK4 Ball End Hex Key,Tip Size 4mm,PK4
  • Item # 40WZ12
  • Mfr. Model # 40WZ12
  • Ball End Hex Key, Shape T, Metric, Tip Size 4mm, Arm Length 4-1/4 In., Handle Length 4-1/4 In., Blade...More

Hacksaw Blade,12 in.,24 TPI,Bi-Metal
  • WESTWARD
  • Hacksaw Blade, 12 in., 24 TPI, Bi-Metal Hacksaw Blade,12 in.,24 TPI,Bi-Metal
  • Item # 38EY27
  • Mfr. Model # 38EY27
  • Hacksaw Blade, Milling Teeth, Bi-Metal, Length (In.) 12, Width (In.) 1/2, Thickness (In.) 0.022, 24 Teeth per...More

Lock and Key Set
  • WESTWARD
  • Lock and Key Set Lock and Key Set
  • Item # 41GX22
  • Mfr. Model # GGS_51233
  • Lock and Key Set, For Use With Grainger Item Number 32H867, 32H868, 32H869, 32H870, 32H871, 32H881, 32H882,...More

Cast Iron 6" Straight Pipe Wrench, 1/2" Jaw
Pliers Set, Handle Type: Dipped, Number of Pieces:
  • WESTWARD
  • Pliers Set, Handle Type: Dipped, Number of Pieces: 6 Pliers Set
  • Item # 40JD48
  • Mfr. Model # 40JD48
  • Pliers Set, Number of Pieces 6, Includes Linemans Plier, (2) Long Nose Pliers, (2) Diagonal Cutter, End...More

Hacksaw Blade,12 in.,18 TPI,Bi-Metal
  • WESTWARD
  • Hacksaw Blade, 12 in., 18 TPI, Bi-Metal Hacksaw Blade,12 in.,18 TPI,Bi-Metal
  • Item # 38EY26
  • Mfr. Model # 38EY26
  • Hacksaw Blade, Milling Teeth, Bi-Metal, Length (In.) 12, Width (In.) 1/2, Thickness (In.) 0.022, 18 Teeth per...More

  • WESTWARD
  • Hand File Hand File
  • Multiple product options available

    Multiple product options available

Dieless Crimper,Manual,23 in. L
  • WESTWARD
  • Dieless Crimper, Manual, 23 in. L Dieless Crimper
  • Item # 38YG96
  • Mfr. Model # 38YG96
  • Dieless Crimper, Capacity Cable Copper: 250, 4/0, 3/0, 2/0, 1/0, #1, #2, #3, #4, #5, #6, #8, Aluminum...More

Ball Bearing Slides, 15 in. x 35mm,PR
Lockset
  • WESTWARD
  • Lockset Lockset
  • Item # 41GX64
  • Mfr. Model # GGS_51275
  • Lockset, For Use With Grainger Item Number 32H842, 32H843, 32H844, 32H864, 32H865, 32H866, 32H897, 32H898,...More

Tubular Lock,2 Keys
  • WESTWARD
  • Tubular Lock, 2 Keys Tubular Lock,2 Keys
  • Item # 38VK75
  • Mfr. Model # GGS_43784
  • Tubular Lock, For Use With Grainger Item Number 34F755, 34F756, 34F757, 34F758, 34F759, 34F760, 34F761,...More

Serrated Jaw,6 in.
  • WESTWARD
  • Serrated Jaw, 6 in. Serrated Jaw,6 in.
  • Item # 40ZX53
  • Mfr. Model # GGS_50182
  • Serrated Jaw, For Use With Grainger Item Number 10H221, For Use With Mfr. Model Number CT-202-6, Fits Brand...More

Rigid Caster,For Use with 31CE54
  • WESTWARD
  • Rigid Caster, For Use with 31CE54 Rigid Caster,For Use with 31CE54
  • Item # 40ZX44
  • Mfr. Model # GGS_45883
  • Rigid Caster, For Use With Grainger Item Number 31CE54, For Use With Mfr. Model Number SC-3403, Fits Brand...More

Serrated Jaw,10 in.
  • WESTWARD
  • Serrated Jaw, 10 in. Serrated Jaw,10 in.
  • Item # 40ZX46
  • Mfr. Model # GGS_50175
  • Serrated Jaw, For Use With Grainger Item Number 39M995, For Use With Mfr. Model Number CT-102-10, Fits Brand...More

Swivel Caster,For Use with 31CE54
  • WESTWARD
  • Swivel Caster, For Use with 31CE54 Swivel Caster,For Use with 31CE54
  • Item # 40ZX43
  • Mfr. Model # GGS_45882
  • Swivel Caster, For Use With Grainger Item Number 31CE54, For Use With Mfr. Model Number SC-3403, Fits Brand...More

Serrated Jaw,5 in.
  • WESTWARD
  • Serrated Jaw, 5 in. Serrated Jaw,5 in.
  • Item # 40ZX54
  • Mfr. Model # GGS_50183
  • Serrated Jaw, For Use With Grainger Item Number 3FDJ1,4YT10, For Use With Mfr. Model Number CT-601-5, Fits...More

Cast Iron 60" Straight Pipe Wrench, 8" Jaw Capaci
Steel 9-1/16" Monkey Wrench, 2-1/4" Jaw Capacity
Ball End Hex Key,Tip Size 5/32 in.,PK4
  • WESTWARD
  • Ball End Hex Key, Tip Size 5/32 in., PK4 Ball End Hex Key,Tip Size 5/32 in.,PK4
  • Item # 40WZ09
  • Mfr. Model # 40WZ09
  • Ball End Hex Key, Shape T, SAE, Tip Size 5/32 In., Arm Length 4-1/4 In., Handle Length 4-1/4 In., Blade...More

Bucket Tray Organizer, Round
  • WESTWARD
  • Bucket Tray Organizer, Round Accessory Tray
  • Item # 38XX90
  • Mfr. Model # 38XX90
  • Accessory Tray, Open Top, Number of Compartments 4, Material Plastic, Black, Carry Handle, For Use With...More

  • WESTWARD
  • Hand Ratchet Hand Ratchet
  • Multiple product options available

    Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing, Head Movement and Head Style

Needle File Set,American,6 pcs.
  • WESTWARD
  • Needle File Set, American, 6 pcs. Needle File Set,American,6 pcs.
  • Item # 39CE58
  • Mfr. Model # 39CE58
  • Needle File Set, American Pattern, Number of Pieces 6, Sand Blasted Finish, Length 5-5/16 In., Cut Type 0, 80...More

Ball End Hex Key,Tip Size 5mm,PK4
  • WESTWARD
  • Ball End Hex Key, Tip Size 5mm, PK4 Ball End Hex Key,Tip Size 5mm,PK4
  • Item # 40WZ13
  • Mfr. Model # 40WZ13
  • Ball End Hex Key, Shape T, Metric, Tip Size 5mm, Arm Length 6-1/4 In., Handle Length 6-1/4 In., Blade...More

Ball End Hex Key,Tip Size 3mm,PK4
  • WESTWARD
  • Ball End Hex Key, Tip Size 3mm, PK4 Ball End Hex Key,Tip Size 3mm,PK4
  • Item # 40WZ11
  • Mfr. Model # 40WZ11
  • Ball End Hex Key, Shape T, Metric, Tip Size 3mm, Arm Length 4-1/4 In., Handle Length 4-1/4 In., Blade...More

Ball End Hex Key,Tip Size 3/16 in.,PK4
  • WESTWARD
  • Ball End Hex Key, Tip Size 3/16 in., PK4 Ball End Hex Key,Tip Size 3/16 in.,PK4
  • Item # 40WZ10
  • Mfr. Model # 40WZ10
  • Ball End Hex Key, Shape T, SAE, Tip Size 3/16 In., Arm Length 6-1/4 In., Handle Length 6-1/4 In., Blade...More

Hacksaw Blade,12 in.,32 TPI,Bi-Metal
  • WESTWARD
  • Hacksaw Blade, 12 in., 32 TPI, Bi-Metal Hacksaw Blade,12 in.,32 TPI,Bi-Metal
  • Item # 38EY28
  • Mfr. Model # 38EY28
  • Hacksaw Blade, Milling Teeth, Bi-Metal, Length (In.) 12, Width (In.) 1/2, Thickness (In.) 0.022, 32 Teeth per...More

Lockset
  • WESTWARD
  • Lockset Lockset
  • Item # 41GX42
  • Mfr. Model # GGS_51253
  • Lockset, For Use With Grainger Item Number 32H833, 32H834, 32H835, 32H872, 32H873, 32H874, 32H875, 32H876,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More