Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

60 Results Found that Include 81 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Aluminum 24" Straight Pipe Wrench, 3" Jaw Capacity
  • WESTWARD
  • Aluminum 24" Straight Pipe Wrench, 3" Jaw Capacity Straight Pipe Wrench
  • Item # 4YR91
  • Mfr. Model # 4YR91
  • Straight Pipe Wrench, Jaw Capacity 3 In., Overall Length 24 In., Handle Material Aluminum, Jaw Type Serrated,...More

  • WESTWARD
  • C-Clamp C-Clamp
  • Multiple product options available

    Multiple product options available

1/2" SAE Socket Wrench Set
  • WESTWARD
  • 1/2" SAE Socket Wrench Set Socket Set
  • Item # 4PL90
  • Mfr. Model # 4PL90
  • Socket Wrench Set, SAE, Drive Size 1/2 In., Std. Socket Point Styles Included 12, Deep Socket Point Styles...More

Chrome Adjustable Wrench, 18", Alloy Steel, Plain, Jaw
  • WESTWARD
  • Socket Bit Set Socket Bit Set
  • Multiple product options available

    Socket Bit Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

Mechanical Jaw Puller,5 ton,2 or 3 Jaws
  • WESTWARD
  • Mechanical Jaw Puller, 5 ton, 2 or 3 Jaws Jaw Puller
  • Item # 23MD22
  • Mfr. Model # 23MD22
  • Jaw Puller, Jaw Reach 3-1/4 In., Jaw Spread 7 In., Capacity 5 tons, Number of Jaws 2 or 3, Jaw Style...More

Steel 200 ft. SAE Long Tape Measure
  • WESTWARD
  • Steel 200 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 1MKU3
  • Mfr. Model # 1MKU3
  • Long Tape Measure, SAE, Blade Length 200 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Open,...More

Crimping Tool,Ratchet,Manual,10 to20 AWG
Pipe Cutter, Screw Feed Cutting Action, 1/8" to 2
1/4", 3/8" Metric and SAE Socket Wrench Set
  • WESTWARD
  • 1/4", 3/8" Metric and SAE Socket Wrench Set Socket and Wrench Set
  • Item # 1KEH3
  • Mfr. Model # 1KEH3
  • Socket Wrench Set, Metric and SAE, Drive Size 1/4 In., 3/8 In., Std. Socket Point Styles Included 6, 12, Deep...More

General Purpose File Set,Ergonomic,5 PC
  • WESTWARD
  • General Purpose File Set, Ergonomic, 5 PC General Purpose File Set,Ergonomic,5 PC
  • Item # 1NFK7
  • Mfr. Model # 1NFK7
  • File Set, American Pattern, Number of Pieces 5, Natural Finish, Length 6 In., 8 In. and 10 In., Includes 10...More

L Clamp,8 Max. Jaw Opening (In.),1500 lb. Nominal
  • WESTWARD
  • L Clamp, 8 Max. Jaw Opening (In.), 1500 lb. Nominal Clamping Pressure L Clamp,8 Max. Jaw Opening (In.),1500 lb. Nominal Clamping Pressure
  • Item # 2FGN7
  • Mfr. Model # 2FGN7
  • L Clamp, Economy, Opening (In.) 8, Throat Depth (In.) 4-3/4, Load Capacity (Lb.) -, Nominal Rail Size (In.)...More

1-5/8" Ratcheting Wrench, Combination, SAE, Number of
  • WESTWARD
  • 1-5/8" Ratcheting Wrench, Combination, SAE, Number of Points: 12 Standard SAE Ratcheting Combination Wrench
  • Item # 34D922
  • Mfr. Model # 34D922
  • Ratcheting Wrench, Wrench Style Combination, Reversing No, SAE, Head Size 1-5/8 In., Number of Points 12,...More

Tubing Bender,3/8 In
  • WESTWARD
  • Tubing Bender, 3/8 In Tubing Bender,3/8 In
  • Item # 3CYU8
  • Mfr. Model # 3CYU8
  • Tubing Bender, Outside Dia Tubing 3/8 In, Centerline Bend Radius 15/16, Calibration Increments 15 Deg,...More

L Clamp,10 Max. Jaw Opening (In.),2600 lb. Nominal
  • WESTWARD
  • L Clamp, 10 Max. Jaw Opening (In.), 2600 lb. Nominal Clamping Pressure L Clamp,10 Max. Jaw Opening (In.),2600 lb. Nominal Clamping Pressure
  • Item # 2FGN8
  • Mfr. Model # 2FGN8
  • L Clamp, Economy, Opening (In.) 10, Throat Depth (In.) 4-3/4, Load Capacity (Lb.) -, Nominal Rail Size (In.)...More

Pry Bar,Curved,High Carbon Steel,4 pcs.
Nut Driver Set,SAE,w/Cushion,7 Pc
  • WESTWARD
  • Nut Driver Set, SAE, w/Cushion, 7 Pc Nut Driver Set,SAE,w/Cushion,7 Pc
  • Item # 10J267
  • Mfr. Model # 10J267
  • Nut Driver Set, Number of Pieces 7, Hex (In.) 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, Shank Length (In.) 6,...More

Nut Driver Set,11-5/16in.L,SAE Drivers
  • WESTWARD
  • Nut Driver Set, 11-5/16in.L, SAE Drivers Nut Driver Set,11-5/16in.L,SAE Drivers
  • Item # 30RZ13
  • Mfr. Model # 30RZ13
  • Nut Driver Set, Number of Pieces 6, Shank Length (In.) 9-1/16 In., Overall Length (In.) 11-5/16, Chrome...More

Pilot Bearing Puller,2 Jaws,1/2 ton Cap.
  • WESTWARD
  • Pilot Bearing Puller, 2 Jaws, 1/2 ton Cap. Pilot Bearing Puller
  • Item # 23KX55
  • Mfr. Model # 23KX55
  • Pilot Bearing Puller, Jaw Reach 3/4 In., Jaw Spread 1/2 In. to 1-1/2 In., Capacity 1/2 ton, Number of Jaws 2,...More

Bearing Separator,Max Spread 4-1/2 In.
Pliers Set, Handle Type: Ergonomic, Number of Pieces:&
  • WESTWARD
  • Pliers Set, Handle Type: Ergonomic, Number of Pieces: 2 Pliers Set
  • Item # 4NFX3
  • Mfr. Model # 4NFX3
  • Pliers Set, Number of Pieces 2, Includes 13-1/2 In. Long Nose Pliers and 12-3/4 In. 45 Degrees Bent Nose...More

Pulley Puller,7 Tons
  • WESTWARD
  • Pulley Puller, 7 Tons Pulley Puller,7 Tons
  • Item # 29FX52
  • Mfr. Model # 29FX52
  • Pulley Puller, 7 Tons, Spread (In.) 2-1/4 to 7-3/4, Screw Size 3/4 In.-16 x 11-3/4 In., Removing A Wide Range...More

Impact Adapter and Ext. Set, 1/2" Dr
  • WESTWARD
  • Impact Adapter and Ext. Set, 1/2" Dr Impact Adapter and Ext. Set, 1/2" Dr
  • Item # 4PRH6
  • Mfr. Model # 4PRH6
  • Impact Adapter and Extension Set, Drive Size 1/2 In., Number of Pieces 6, Finish Black Oxide, Standards ANSI...More

Auto Locking Plier Set, Handle Type: Plain Grip, Numbe
  • WESTWARD
  • Auto Locking Plier Set, Handle Type: Plain Grip, Number of Pieces: 3 Auto Locking Plier Set
  • Item # 45J140
  • Mfr. Model # 45J140
  • Auto Locking Plier Set, Number of Pieces 3, Length 6-1/4 In., 7 In., 9-5/8 In., Handle Type Plain Grip,...More

Non-Conductive Fish Tape,5/32 in x 50 ft
  • WESTWARD
  • Non-Conductive Fish Tape, 5/32 in x 50 ft Non-Conductive Fish Tape
  • Item # 21CJ16
  • Mfr. Model # 21CJ16
  • Nonconductive Fish Tape, Tape Material Nylon, Length 50 ft., Round Tape Profile, Tape Size 5/32 In., Winder...More

Ratcheting Puller,2 Tons,Reach 2-5/8in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More