Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

112 Results Found that Include 152 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adj. Wrench Set,Cushion Grip
  • TM

    Grainger Choice

  • WESTWARD
  • Adj. Wrench Set, Cushion Grip Adjustable Wrench Set, 3 Pieces
  • Item # 1NYD2
  • Mfr. Model # 1NYD2
  • Adjustable Wrench Set, Number of Pieces 3, Jaw Capacity 3/4 In., 1 In., 1-1/8 In., Overall Length 6 In., 8...More

  • Category : Adjustable Wrench Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Pliers Set Pliers Set
  • Multiple product options available

    Multiple product options available

  • Category : Plier Sets
Nut Driver Set,7 Pieces,SAE,Hollow
  • TM

    Grainger Choice

  • WESTWARD
  • Nut Driver Set, 7 Pieces, SAE, Hollow Nut Driver Set,7 Pieces,SAE,Hollow
  • Item # 1CLN5
  • Mfr. Model # 1CLN5
  • Nut Driver Set, Number of Pieces 7, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut...More

  • Category : Nut Driver Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Ratchet Hand Ratchet
  • Multiple product options available

    Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing, Head Movement and Head Style

  • Category : Hand Ratchets
Pick Mattock,# 5,36 IN
  • TM

    Grainger Choice

  • WESTWARD
  • Pick Mattock, # 5,36 IN Pick Mattock,# 5,36 IN
  • Item # 20C883
  • Mfr. Model # 20C883
  • Pick Mattock, # 5, Head Weight 5 lb., Head Length 3-1/2 In., Blade (1) Length 8 In., Blade (1) Width 3/4 In.,...More

  • Category : Picks and Riveting/Chipping Hammers
Hand Drilling Hammer,2 1/2 Lb,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Drilling Hammer, 2 1/2 Lb, Steel Hand Drilling Hammer,2 1/2 Lb,Steel
  • Item # 2DBU3
  • Mfr. Model # 2DBU3
  • Hand Drilling Hammer, Head Weight 2 1/2 Lb., Overall Length 10 9/16 In., Steel w/Anti-Vibration Grip Handle,...More

  • Category : Engineer/Drilling/Blacksmith Hammers
Punch and Chisel Set,12 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Punch and Chisel Set, 12 Pc Punch And Chisel Set
  • Item # 2AJB4
  • Mfr. Model # 2AJB4
  • Punch and Chisel Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 12, Sizes Included...More

  • Category : Punch and Chisel Sets
Black Phosphate Ball End Hex Key Set, Chrome Vanadium
Phillips Screwdriver Set, Acetate, Number of Pieces: 5
  • TM

    Grainger Choice

  • WESTWARD
  • Phillips Screwdriver Set, Acetate, Number of Pieces: 5 Screwdriver Set
  • Item # 10J219
  • Mfr. Model # 10J219
  • Screwdriver Set, Number of Pieces 5, Handle Material Acetate, Tip Style Group Phillips/Crosspoint, Includes...More

  • Category : Screwdriver Sets
Chrome Adjustable Wrench, 15", Alloy Steel, Plain, Jaw
  • TM

    Grainger Choice

  • WESTWARD
  • Chrome Adjustable Wrench, 15", Alloy Steel, Plain, Jaw Capacity: 1-11/16" Adjustable Wrench
  • Item # 1NYA6
  • Mfr. Model # 1NYA6
  • Adjustable Wrench, Jaw Capacity 1-11/16 In., Overall Length 15 In., Alloy Steel, Chrome, Plain, Features...More

  • Category : Adjustable Wrenches
Cast Iron 12" Monkey Wrench, 2-5/8" Jaw Capacity
  • TM

    Grainger Choice

  • WESTWARD
  • Cast Iron 12" Monkey Wrench, 2-5/8" Jaw Capacity Cast Iron 12" Monkey Wrench, 2-5/8" Jaw Capacity
  • Item # 6ATY6
  • Mfr. Model # 6ATY6
  • Monkey Wrench, Jaw Capacity 2-5/8 In., Overall Length 12 In., Handle Material Cast Iron, Jaw Type Smooth,...More

  • Category : Pipe Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Pin Punch Pin Punch
  • Multiple product options available

    Multiple product options available

  • Category : Punch and Chisel Sets
Cold Chisel Set,Hex,Steel,7 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Cold Chisel Set, Hex, Steel, 7 Pc Cold Chisel Set
  • Item # 24N070
  • Mfr. Model # 24N070
  • Cold Chisel Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 7, Sizes Included 5/16,...More

  • Category : Punch and Chisel Sets
Hand File Set,Bastard Cut,8 In L,5 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Hand File Set, Bastard Cut, 8 In L, 5 Pcs Hand File Set,Bastard Cut,8 In L,5 Pcs
  • Item # 12F862
  • Mfr. Model # 12F862
  • File Set, American Pattern, Number of Pieces 5, Natural Finish, Length 8 In., Includes 8 In. Rectangular, 8...More

  • Category : Hand File Sets
Quick Release Ratchet,3/8" Dr,7-3/4" L
  • TM

    Grainger Choice

  • WESTWARD
  • Quick Release Ratchet, 3/8" Dr, 7-3/4" L Quick Release Ratchet
  • Item # 4YP74
  • Mfr. Model # 4YP74
  • Quick Release Hand Ratchet, Drive Size 3/8 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

  • Category : Hand Ratchets
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Wrench Combination Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Combination Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit Set Socket Bit Set
  • Multiple product options available

    Socket Bit Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

  • Category : Socket Bit Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Coax Crimper Coax Crimper
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
Michigan Axe.Single Bit,36 IN
  • TM

    Grainger Choice

  • WESTWARD
  • Michigan Axe.Single Bit, 36 IN Michigan Axe.Single Bit,36 IN
  • Item # 20C890
  • Mfr. Model # 20C890
  • Michigan Axe, Single Bit, Cutting Edge 4-5/8 In., Head Material Steel, Head Weight 3-1/2 lb., Overall Length...More

  • Category : Axes, Hatchets, and Splitting Wedges
Natural Tool Pouch, Top Grain Oil-Tanned Leather, Fits Belt
  • TM

    Grainger Choice

  • WESTWARD
  • Natural Tool Pouch, Top Grain Oil-Tanned Leather, Fits Belts Up To (In.): 2-3/4 Tool Pouch
  • Item # 13T126
  • Mfr. Model # 13T126
  • Tool Pouch, Number of Pockets 10, Width (In.) 10, Depth (In.) 4, Height (In.) 10-1/2, Fits Belts Up To (In.)...More

  • Category : Tool Pouches
Oval High Leverage Diagonal Cutters,7" Overall Length,1-1/8
Bearing Separator,Max Spread 2 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Bearing Separator, Max Spread 2 In. Bearing Separator,Max Spread 2 In.
  • Item # 23M596
  • Mfr. Model # 23M596
  • Bearing Separator, Max. Spread (In.) 2, Min. Spread (In.) 1-3/16, Screw Size 3/8 In.-24, L4.7 In., Capacity...More

  • Category : Pullers and Bearing Splitters
Black Phosphate Hex Key Set, Chrome Vanadium Steel, SAE,&#x
  • TM

    Grainger Choice

  • WESTWARD
  • C-Clamp C-Clamp
  • Multiple product options available

    Multiple product options available

  • Category : C-Clamps
  • TM

    Grainger Choice

  • WESTWARD
  • Jaw Puller Jaw Puller
  • Multiple product options available

    Multiple product options available

  • Category : Pullers
Railroad Pick,# 6,36 IN
  • TM

    Grainger Choice

  • WESTWARD
  • Railroad Pick, # 6,36 IN Railroad Pick,# 6,36 IN
  • Item # 20C884
  • Mfr. Model # 20C884
  • Railroad Pick, # 6, Head Weight 6 lb., Head Length 3-1/2 In., Blade (1) Length 8-1/2 In., Blade (1) Width 3/4...More

  • Category : Picks and Riveting/Chipping Hammers
Double Face Sledge Hammer, 4 lb. Head Weight, 1-1/2&qu
  • TM

    Grainger Choice

  • WESTWARD
  • Double Face Sledge Hammer, 4 lb. Head Weight, 1-1/2" Head Width, 14-1/2" Overall Length Double Face Sledge Hammer
  • Item # 6DWL3
  • Mfr. Model # 6DWL3
  • Double Face Sledge Hammer, Head Material Forged Steel, Head Weight 4 lb., Overall Length 14-1/2 In., Handle...More

  • Category : Sledges
Transfer Punch Set,1 to 13mm,25 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Transfer Punch Set, 1 to 13mm, 25 Pc Transfer Punch Set,1 to 13mm,25 Pc
  • Item # 22N847
  • Mfr. Model # 22N847
  • Transfer Punch Set, Number of Pieces 25, Sizes Included 1 to 13mm in 0.5mm Increments, Length (In.) 4-7/8,...More

  • Category : Transfer Punch Sets
Fixed Pin Spanner Wrench,L 6-3/8 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Fixed Pin Spanner Wrench, L 6-3/8 in. Fixed Pin Spanner Wrench
  • Item # 5RDZ3
  • Mfr. Model # 5RDZ3
  • Fixed Pin Spanner Wrench, Capacity 3/4 to 2 In., Overall Length 6-3/8 In., Pin Dia. 1/8 In., Pin Length 1/8...More

  • Category : Spanner Wrenches
Red and Black Magnetic Socket Holder, Aluminum / Plast
Magnetic Jaw Cap, Jaw Width (In.): 5-1/2, Al
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More