Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

270 Results Found that Include 598 Products

Results per page: 16 | 32 | 48
Multi-purpose Shear,7 1/2 OAL,1 5/8 Cut
  • WESTWARD
  • Multi-purpose Shear, 7 1/2 OAL, 1 5/8 CutMulti-purpose Shear,7 1/2 OAL,1 5/8 Cut
  • Item # 4YP37
  • Mfr. Model # 4YP37
  • Primary Application Multipurpose, Shears, Right Hand, Handle Style Straight, Overall Length 7-1/2 In., Length...More

Safety Utility Knife,5-3/4 In,Blue/Black
  • WESTWARD
  • Safety Utility Knife, 5-3/4 In, Blue/BlackSafety Utility Knife
  • Item # 22XP80
  • Mfr. Model # 22XP80
  • Safety Utility Knife, Self Retracting, Overall Length 5-3/4 in., Overall Width 1-7/8 in., Overall Thickness...More

Snap-off Utility Knife,6 In,PK 10
  • WESTWARD
  • Snap-off Utility Knife, 6 In, PK 10Snap-off Utility Knife,6 In,PK 10
  • Item # 1CNZ1
  • Mfr. Model # 1CNZ1
  • Retractable Snap-Off Knife, Overall Length 6 In., Overall Width 1-7/8 In., Overall Thickness 1/2 In., Handle...More

Aviation Snip,9 3/4 In,Straight,Yellow
  • WESTWARD
  • Aviation Snip, 9 3/4 In, Straight, YellowMetal Cutting Snip
  • Item # 5MX59
  • Mfr. Model # 5MX59
  • Metal Cutting Snip, Cutting Action Straight, Overall Length 9-3/4 In., Metal Gauge 18 Mild, Cutting Edge...More

Inspection Mirror,6 1/2 to 30 In L
  • WESTWARD
  • Inspection Mirror, 6 1/2 to 30 In LInspection Mirror,6 1/2 to 30 In L
  • Item # 1VTX8
  • Mfr. Model # 1VTX8
  • Inspection Mirror, Telescoping, Mirror Size 3 1/2 x 2 In, Oblong, Glass, Handle Type Soft Rubber Grip, Shaft...More

  • WESTWARD
  • Hand RatchetHand Ratchet
  • Multiple product options available

    Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing, Head Movement and Head Style

  • WESTWARD
  • MalletMallet
  • Multiple product options available

    Multiple product options available

Nut Driver,Hex 10mm,Blue,Steel
  • WESTWARD
  • Nut Driver, Hex 10mm, Blue, SteelNut Driver,Hex 10mm,Blue,Steel
  • Item # 1CLN4
  • Mfr. Model # 1CLN4
  • Nut Driver, Hex Size 10mm, Shank Length (In.) 3, Overall Length (In.) 7-1/2 In., Handle Plastic w/Rubber...More

Automatic Center Punch,1/2 D x 5 L
Folding Knife,6-7/8 In. L,Clip Blade
  • WESTWARD
  • Folding Knife, 6-7/8 In. L, Clip BladeFolding Knife,6-7/8 In. L,Clip Blade
  • Item # 1YJD8
  • Mfr. Model # 1YJD8
  • Folding Utility Knife, Overall Length 6-7/8 In., Overall Width 1-7/8 In., Overall Thickness 1/2 In., Handle...More

Level,Torpedo,7 1/2in
  • WESTWARD
  • Level, Torpedo, 7 1/2inMagnetic Torpedo Level
  • Item # 5ZG55
  • Mfr. Model # 5ZG55
  • Torpedo Level,Length 7-1/2 In.,Magnetic,Top Read No,Total Number of Vials 3,Number of Plumb Vials 1,Number of...More

Magnetic Pickup,14 Lb Pull,6 1/2 In L
  • WESTWARD
  • C-ClampC-Clamp
  • Multiple product options available

    Multiple product options available

Snip,Tin
  • WESTWARD
  • Snip, TinSnip,Tin
  • Item # 5MW41
  • Mfr. Model # 5MW41
  • Metal Cutting Snip, Cutting Action Straight, Overall Length 11-1/2 In., Metal Gauge 20 Mild, Cutting Edge...More

Bolt Cutter,Mini,8 In L,5/32 In Cap
  • WESTWARD
  • Bolt Cutter, Mini, 8 In L, 5/32 In CapBolt Cutter
  • Item # 10D457
  • Mfr. Model # 10D457
  • Bolt Cutter, Steel, Overall Length 8 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 5/32 In., Cutting...More

Long Nose Pliers,8-1/5 In.,2-7/16 In.
  • WESTWARD
  • Long Nose Pliers, 8-1/5 In., 2-7/16 In.Long Nose Pliers,8-1/5 In.,2-7/16 In.
  • Item # 1UKK2
  • Mfr. Model # 1UKK2
  • Long Nose Pliers, American Nose Type, Overall Length (In.) 8-1/5, Jaw Length (In.) 2-7/16, Jaw Width (In.)...More

Mini Folding Safety Cutter,4-1/2 In,Blue
  • WESTWARD
  • Mini Folding Safety Cutter, 4-1/2 In, BlueMini Folding Safety Cutter,4-1/2 In,Blue
  • Item # 12F748
  • Mfr. Model # 12F748
  • Mini Folding Safety Cutter, Application For Cutting, Overall Length 4-1/2 In., Overall Width 1-3/8 In.,...More

Nut Driver,Hex 1/2 In,Red,Steel
  • WESTWARD
  • Nut Driver, Hex 1/2 In, Red, SteelNut Driver,Hex 1/2 In,Red,Steel
  • Item # 1CLL6
  • Mfr. Model # 1CLL6
  • Nut Driver, Shank Length (In.) 3, Overall Length (In.) 8, Handle Plastic, Color Red, Shank Material Heat...More

Cable Cutter,9 In L,1/2 In Cap
  • WESTWARD
  • Cable Cutter, 9 In L, 1/2 In CapCable Cutter
  • Item # 10D466
  • Mfr. Model # 10D466
  • Cable Cutter, Shear Cut, Overall Length 9 In., Cutting Capacity Copper 1/2 In., Cutting Capacity Aluminum 1/2...More

Barrel Crimper,Manual,10 to 26 AWG
Key Hole Saw,6-1/4 In,8 TPI,SoftGrip,Stl
  • WESTWARD
  • Key Hole Saw, 6-1/4 In, 8 TPI, SoftGrip, StlKey Hole Saw,6-1/4 In,8 TPI,SoftGrip,Stl
  • Item # 13P495
  • Mfr. Model # 13P495
  • Key Hole Saw, Length 12 In., Blade Length 6-1/4 In., Blade Width 1/2 to 7/8 In., Teeth per Inch 8, Throat...More

Diagonal Cutters,8-1/8 In.
  • WESTWARD
  • Diagonal Cutters, 8-1/8 In.Diagonal Cutters,8-1/8 In.
  • Item # 1UKN1
  • Mfr. Model # 1UKN1
  • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 8-1/8, Jaw Length (In.) 1, Jaw Width (In.)...More

Rule,Steel,6 In,4r
  • WESTWARD
  • Rule, Steel, 6 In, 4rRule,Steel,6 In,4r
  • Item # 4KU96
  • Mfr. Model # 4KU96
  • Rigid Steel Rule, 4R Graduations, Graduations 8ths, 16ths, 32nds, 64ths, Length 6 In, Blade Width 3/4 In,...More

Quick Release Ratchet, 1/4" Dr,5-1/2" L
  • WESTWARD
  • Quick Release Ratchet, 1/4" Dr, 5-1/2" LQuick Release Ratchet
  • Item # 5TZE3
  • Mfr. Model # 5TZE3
  • Quick Release Ratchet, Drive Size 1/4 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

Ball Pein Hammer,8 Oz,Hickory Handle
Results per page: 16 | 32 | 48