Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

337 Results Found that Include 766 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
High Carbon Steel Folding Utility Knife,6" Overall Length
Portable Tool Box, Polypropylene, 14" Overall Width x
  • WESTWARD
  • Portable Tool Box, Polypropylene, 14" Overall Width x 8" Overall Depth Portable Tool Box
  • Item # 30RZ38
  • Mfr. Model # 30RZ38
  • Portable Tool Box, Polypropylene, Overall Width 14 In., Overall Depth 8 In., Overall Height 6-5/16 In.,...More

Oval Diagonal Cutters,5-1/4" Overall Length,5/16" Jaw&
3", Hot Rolled Steel Spring Clamp, 3 Max. Jaw Ope
Gasket Scraper,Stl/Stl/PP,1-1/2 In
  • WESTWARD
  • Gasket Scraper, Stl/Stl/PP, 1-1/2 In Gasket Scraper
  • Item # 13A698
  • Mfr. Model # 13A698
  • Scrapers, Gasket Scraper, Blade Type Stiff, Blade Width 1-1/2 In., Blade Material Carbon Steel, Handle...More

Oval Diagonal Cutters,6" Overall Length,11/32" Jaw Wid
9-3/4" Metal Cutting Snip, Straight, 18 Mild
  • WESTWARD
  • 9-3/4" Metal Cutting Snip, Straight, 18 Mild Metal Cutting Snip
  • Item # 5MX59
  • Mfr. Model # 5MX59
  • Metal Cutting Snip, Cutting Action Straight, Overall Length 9-3/4 In., Metal Gauge 18 Mild, Cutting Edge...More

Self-Retracting 5-1/2" Safety Utility Knife, 1 EA
  • WESTWARD
  • Self-Retracting 5-1/2" Safety Utility Knife, 1 EA Safety Utility Knife
  • Item # 1YJF3
  • Mfr. Model # 1YJF3
  • Safety Utility Knife, Self-Retracting, Blade Type Self-Retracting Safety, Blade Change Slide, Overall Length...More

Impact Socket Bit Driver, 1/2" Dr, 3In L
  • WESTWARD
  • Impact Socket Bit Driver, 1/2" Dr, 3In L 6mm Impact Socket Bit Driver
  • Item # 4LZE8
  • Mfr. Model # 4LZE8
  • Impact Socket Bit Driver, SAE or Metric Metric, Drive Size 1/2 In., Size 6mm, Overall Length 3 In., Tip Type...More

Bucket Tool Organizer,30 Pockets,Blk/Gry
  • WESTWARD
  • Bucket Tool Organizer, 30 Pockets, Blk/Gry Bucket Tool Organizer
  • Item # 32PJ50
  • Mfr. Model # 32PJ50
  • Bucket Tool Organizer, Large, Number of Compartments 0, Number of Pockets (Inside) 0, Number of Pockets...More

Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Len
  • WESTWARD
  • Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Length of Cut: 1-1/4" Shears
  • Item # 2UJX9
  • Mfr. Model # 2UJX9
  • Primary Application Multipurpose, Shears, Right Hand, Handle Style Straight, Overall Length 5-3/4 In., Length...More

Universal Organizer
  • WESTWARD
  • Universal Organizer Universal Organizer
  • Item # 5MZL9
  • Mfr. Model # 5MZL9
  • Universal Organizer, Number of Pockets (Outside) 5, Material 600 Denier Polyester, Black and Blue, Front...More

Rule,Steel,6 In,4r
  • WESTWARD
  • Rule, Steel, 6 In, 4r Rule,Steel,6 In,4r
  • Item # 4KU96
  • Mfr. Model # 4KU96
  • Rigid Steel Rule, 4R Graduations, Graduations 8ths, 16ths, 32nds, 64ths, Length 6 In, Blade Width 3/4 In,...More

Socket Adapter,3/4" Female Sq,1/2" Squar
  • WESTWARD
  • Socket Adapter, 3/4" Female Sq, 1/2" Squar Socket Adapter
  • Item # 45J217
  • Mfr. Model # 45J217
  • Socket Adapter, 3/4 In., Drive Type Female Square, Output Drive Size 1/2 In., Output Drive Type Male Square,...More

Inspection Mirror,7 1/2 to 26 In L
  • WESTWARD
  • Inspection Mirror, 7 1/2 to 26 In L Inspection Mirror,7 1/2 to 26 In L
  • Item # 1VUA2
  • Mfr. Model # 1VUA2
  • Inspection Mirror, Telescoping, Mirror Size 1 3/4 x 2 1/2 In, Oblong, Nylon Polymer, Handle Type Knurled,...More

  • WESTWARD
  • C-Clamp C-Clamp
  • Multiple product options available

    Multiple product options available

Cotton Canvas Bag, General Purpose, Number of Pockets:
  • WESTWARD
  • Cotton Canvas Bag, General Purpose, Number of Pockets: 3, Black, Red, White Bag
  • Item # 32PJ43
  • Mfr. Model # 32PJ43
  • Bag, General Purpose, Cotton Canvas, Number of Pockets 3, Width 12 In., Depth 3/4 In., Height 7 In., Color...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More