Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Hand Tools

12 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Electronic Sheet Metal Micrometer,0-1 In
    • STARRETT
    • Electronic Sheet Metal Micrometer, 0-1 InSheet Metal Micrometer
    • Item # 5TZY7
    • Mfr. Model # 764BXFL
    • Sheet Metal Micrometer, Electronic Digital, Anvil Flat, Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0 to...More

    Surface Plate Stand,Rolling,12 x 18 In
    Electronic Depth Gage,0 to 6 In
    • STARRETT
    • Electronic Depth Gage, 0 to 6 In0 to 6"/0 to 150mm Range Electronic Depth Gage
    • Item # 5UAG7
    • Mfr. Model # 749BZ-6RL
    • Electronic Depth Gage, SPC Output Yes, Base Style Full, Range 0 to 6 In./0 to 150mm, Resolution 0.0001...More

    Indicator,0 to 0.125 In,0-25-0
    • STARRETT
    • Indicator, 0 to 0.125 In, 0-25-0Indicator,0 to 0.125 In,0-25-0
    • Item # 2ZUN1
    • Mfr. Model # 659BZ
    • Indicator with Magnetic Holder, Balanced Reading, AGD 2 AGD No., Dial Size 2.250 In., Range 0 to 0.125 In.,...More

    Granite Surface Plate,Pink,B,24x24x4
    • STARRETT
    • Granite Surface Plate, Pink, B, 24x24x4Granite Surface Plate,Pink,B,24x24x4
    • Item # 6PCU9
    • Mfr. Model # 80652
    • Granite Surface Plate, Pink, No Ledge, Grade B Toolroom, Surface Size (In.) 24 x 24, Surface Size (mm) 600 x...More

    Surface Plate Stand,Rolling,18 x 18 In
    Surface Plate Stand,Rolling,18 x 24 In
    Granite Surface Plate,Pink,A,18x24x6
    • STARRETT
    • Granite Surface Plate, Pink, A, 18x24x6Granite Surface Plate,Pink,A,18x24x6
    • Item # 6PCX6
    • Mfr. Model # 80632
    • Granite Surface Plate, Pink, 2-Ledge, Grade A Inspection, Surface Size (In.) 18 x 24, Surface Size (mm) 450 x...More

    Granite Parallels,Pink,2-Face,A,12x1x2
    • STARRETT
    • Granite Parallels, Pink, 2-Face, A, 12x1x2Granite Parallels,Pink,2-Face,A,12x1x2
    • Item # 6RDK2
    • Mfr. Model # 81697
    • Granite Parallels, Pink, 2-Face, Grade A Inspection, Surface Size (In.) 12 x 1, Surface Size (mm) 300 x 25,...More

    Granite Parallels,Pink,4-Face,A,12x1x2
    • STARRETT
    • Granite Parallels, Pink, 4-Face, A, 12x1x2Granite Parallels,Pink,4-Face,A,12x1x2
    • Item # 6RDK6
    • Mfr. Model # 81698
    • Granite Parallels, Pink, 4-Face, Grade A Inspection, Surface Size (In.) 12 x 1, Surface Size (mm) 300 x 25,...More

    Granite Angle Plate,Pink,4-Face,AA,4x4x4
    • STARRETT
    • Granite Angle Plate, Pink, 4-Face, AA, 4x4x4Granite Angle Plate,Pink,4-Face,AA,4x4x4
    • Item # 6PDF6
    • Mfr. Model # 81565
    • Granite Angle Plate, Pink, 4-Face, Grade AA Laboratory, Surface Size (In.) 4 x 4, Surface Size (mm) 100 x...More

    V-Anvil Micrometer,1-2 In,0.001 In Res
    • STARRETT
    • V-Anvil Micrometer, 1-2 In, 0.001 In ResV-Anvil Micrometer
    • Item # 5UAA0
    • Mfr. Model # T483XRL-2
    • V-Anvil Micrometer, Mechanical Digital, Anvil V-Shaped, Resolution 0.0001 In., Range 1 to 2 In., Thimble...More

    Results per page: 16 | 32 | 48