Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Hand Tools

20 Results Found that Include 20 Products

Results per page: 16 | 32 | 48
    Granite Surface Plate,Pink,B,18x24x4
    • STARRETT
    • Granite Surface Plate, Pink, B, 18x24x4Granite Surface Plate,Pink,B,18x24x4
    • Item # 6PCU8
    • Mfr. Model # 80634
    • Granite Surface Plate, Pink, No Ledge, Grade B Toolroom, Surface Size (In.) 18 x 24, Surface Size (mm) 450 x...More

    Micrometer Set,0-3 In,0.0001 Res,3 Pc
    Inside Micrometer Set,4 to 32 In
    • STARRETT
    • Inside Micrometer Set, 4 to 32 InInside Micrometer Set,4 to 32 In
    • Item # 5UAC0
    • Mfr. Model # 823DZ
    • Inside Micrometer Set, Rod Type Tubular, Resolution 0.001 In., Range 4 to 32 In., Movement of Screw 1 In.,...More

    Inside Micrometer Set,8 to 32 In
    • STARRETT
    • Inside Micrometer Set, 8 to 32 InInside Micrometer Set,8 to 32 In
    • Item # 5UAA8
    • Mfr. Model # 124CZ
    • Inside Micrometer Set, Rod Type Solid, Resolution 0.001 In., Range 8 to 32 In., Movement of Screw 1/2 In.,...More

    Blade Micrometer,5-6 In,0.001 In Res
    • STARRETT
    • Blade Micrometer, 5-6 In, 0.001 In ResBlade Micrometer
    • Item # 5TZZ4
    • Mfr. Model # 486P-6
    • Blade Micrometer, Mechanical Digital, Anvil Blade, Resolution 0.001 In., Range 5 to 6 In., Thimble Plain, SPC...More

    Inside Groove Micrometer,0.5 to 1.5 In
    • STARRETT
    • Inside Groove Micrometer, 0.5 to 1.5 InInside Groove Micrometer,0.5 to 1.5 In
    • Item # 5UAC3
    • Mfr. Model # 701A
    • Inside Groove Micrometer, Resolution 0.001 In., Range 0.500 to 1.500 In., Movement of Screw 1 In., Thimble...More

    Magnetic Indicator Holder w/Attachments
    • STARRETT
    • Magnetic Indicator Holder w/AttachmentsMagnetic Indicator Holder w/Attachments
    • Item # 2ZUL9
    • Mfr. Model # 659A
    • Indicator Holder, Magnetic Pull 150 Lb., Base Size 2 1/2 W x 3 D x 2 1/8 H In., Overall Length 11 3/4 In.,...More

    Electronic Micrometer,3-4 In,0.00005 Res
    Inside Groove Micrometer,1.5 to 2.5 In
    • STARRETT
    • Inside Groove Micrometer, 1.5 to 2.5 InInside Groove Micrometer,1.5 to 2.5 In
    • Item # 5UAC4
    • Mfr. Model # 701B
    • Inside Groove Micrometer, Resolution 0.001 In., Range 1.500 to 2.500 In., Movement of Screw 1 In., Thimble...More

    Precision Steel Square,12 x 7 In
    • STARRETT
    • Precision Steel Square, 12 x 7 InPrecision Steel Square,12 x 7 In
    • Item # 2ZUT9
    • Mfr. Model # 20-12
    • Precision Square, Tool Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Outside...More

    Electronic Depth Gage,0 to 12 In
    • STARRETT
    • Electronic Depth Gage, 0 to 12 In0 to 12"/0 to 300mm Range Electronic Depth Gage
    • Item # 5UAG3
    • Mfr. Model # 3753A-12/300
    • Electronic Depth Gage, SPC Output No, Base Style Full, Range 0 to 12 In./0 to 300mm, Resolution 0.0005...More

    Carrying Case,For 6RDP1 Reading Gage
    Granite Surface Plate,Pink,A,18x18x4
    • STARRETT
    • Granite Surface Plate, Pink, A, 18x18x4Granite Surface Plate,Pink,A,18x18x4
    • Item # 6PCT3
    • Mfr. Model # 80622
    • Granite Surface Plate, Pink, No Ledge, Grade A Inspection, Surface Size (In.) 18 x 18, Surface Size (mm) 450...More

    Granite Parallels,Pink,2Face,AA,6x0.75x1
    • STARRETT
    • Granite Parallels, Pink, 2Face, AA, 6x0.75x1Granite Parallels,Pink,2Face,AA,6x0.75x1
    • Item # 6RDJ3
    • Mfr. Model # 81691
    • Granite Parallels, Pink, 2-Face, Grade AA Laboratory, Surface Size (In.) 6 x 0.75, Surface Size (mm) 150 x...More

    Granite Surface Plate,Pink,A,18x18x4
    • STARRETT
    • Granite Surface Plate, Pink, A, 18x18x4Granite Surface Plate,Pink,A,18x18x4
    • Item # 6PCX5
    • Mfr. Model # 80623
    • Granite Surface Plate, Pink, 2-Ledge, Grade A Inspection, Surface Size (In.) 18 x 18, Surface Size (mm) 450 x...More

    Granite Parallels,Pink,2-Face,A,6x0.75x1
    • STARRETT
    • Granite Parallels, Pink, 2-Face, A, 6x0.75x1Granite Parallels,Pink,2-Face,A,6x0.75x1
    • Item # 6RDK1
    • Mfr. Model # 81693
    • Granite Parallels, Pink, 2-Face, Grade A Inspection, Surface Size (In.) 6 x 0.75, Surface Size (mm) 150 x 19,...More

    Steel Rule,Heavy Spring-Tempered,48 In
    End Measuring Rod Set,1/4,3/8 Dia,11 Pcs
    Electronic Depth Gage,6 In,2 3/4 In Base
    • STARRETT
    • Electronic Depth Gage, 6 In, 2 3/4 In Base0 to 6"/0 to 150mm Range Electronic Depth Gage
    • Item # 2ZUH3
    • Mfr. Model # 3753A-6/150
    • Electronic Depth Gage, SPC Output No, Base Style Full, Range 0 to 6 In./0 to 150mm, Resolution 0.00005...More

    Dial Caliper w/SLC,12 In,White Dial
    • STARRETT
    • Dial Caliper w/SLC, 12 In, White DialDial Caliper w/SLC,12 In,White Dial
    • Item # 3DZR2
    • Mfr. Model # 120Z-12 W/SLC
    • Dial Caliper, Range 0 to 12 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 2.5 In, White...More

    Results per page: 16 | 32 | 48