Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

26 Results Found that Include 31 Products 

Results per page: 16 | 32 | 48
    Inside Micrometer Set,4 to 24 In
    • STARRETT
    • Inside Micrometer Set, 4 to 24 InInside Micrometer Set,4 to 24 In
    • Item # 5UAA9
    • Mfr. Model # 823CZ
    • Inside Micrometer Set, Rod Type Tubular, Resolution 0.001 In., Range 4 to 24 In., Movement of Screw 1 In.,...More

    Precision Tool Set w/o Output,2 Pc
    • STARRETT
    • Precision Tool Set w/o Output, 2 PcPrecision Tool Set w/o Output,2 Pc
    • Item # 2ZUN6
    • Mfr. Model # S766AZ
    • Electronic Tool Set, Number of Pieces 2, Micrometer Electronic Digital Micrometer 0-1 In, 0.00005 In...More

    Dial Caliper w/Case,12 In,White
    • STARRETT
    • Dial Caliper w/Case, 12 In, WhiteDial Caliper w/Case,12 In,White
    • Item # 2ZUE1
    • Mfr. Model # 1202-12
    • Dial Caliper, Range 0-12 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 2.5 In, White Dial,...More

    Indicator,0 to 0.125 In,0-25-0
    • STARRETT
    • Indicator, 0 to 0.125 In, 0-25-0Indicator,0 to 0.125 In,0-25-0
    • Item # 2ZUL5
    • Mfr. Model # 657EZ
    • Indicator with Magnetic Base, Balanced Reading, AGD 2 AGD No., Dial Size 2.250 In., Range 0 to 0.125 In.,...More

    Dial Depth Gage,1/8 In,2 1/2 In Base
    • STARRETT
    • Dial Depth Gage, 1/8 In, 2 1/2 In BaseDial Depth Gage,1/8 In,2 1/2 In Base
    • Item # 2ZUH1
    • Mfr. Model # 643JZ
    • Depth Gage, SPC Output No, Base Style Full, Range 0 to 0.125 In., Resolution 0.0005 In., Base Length 2-1/2...More

    Electronic Height Gage,6 In
    • STARRETT
    • Electronic Height Gage, 6 InElectronic Height Gage,6 In
    • Item # 2ZUG7
    • Mfr. Model # 3751AZ-6/150
    • Height Gage, Electronic Digital, Range 0-6 In/150mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.001 In,...More

    Dial Indicator,0 to 0.200 In,0-100
    • STARRETT
    • Dial Indicator, 0 to 0.200 In, 0-100Dial Indicator
    • Item # 6NAY6
    • Mfr. Model # 650A1Z
    • Dial Indicator, Continuous Reading, AGD 2 AGD No., Dial Size 1.450 In., Range 0 to 0.200 In., Graduations...More

    Gage Block Set,81 Pc,0.1001-4.000 In
    • STARRETT
    • Gage Block Set, 81 Pc, 0.1001-4.000 InGage Block Set,81 Pc,0.1001-4.000 In
    • Item # 3ACH2
    • Mfr. Model # RS81.B
    • Gage Block Set,81 Pc, Rectangular, Hardened Steel, Grade B, Measuring Range 0.1001 to 4.000 In., Increments...More

    Basic Precision Measure Set,Metric,3 Pc
    Digital Depth Micrometer,0 to 6 In
    • STARRETT
    • Digital Depth Micrometer, 0 to 6 InDigital Depth Micrometer,0 to 6 In
    • Item # 2ZUD4
    • Mfr. Model # 446AZ-6RL
    • Digital Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 6 In., Resolution 0.001 In., Base Length...More

    Magnetic V-Block,1 3/4 In Capacity
    V-Blocks,Matched Pair w/Clamps,2 In
    • STARRETT
    • V-Blocks, Matched Pair w/Clamps, 2 InV-Blocks,Matched Pair w/Clamps,2 In
    • Item # 2ZVK6
    • Mfr. Model # 568C
    • V-Blocks and Clamp Set, V Block, Hardened Steel, Capacity 2 In., Accuracy +/-0.0002 In., 1 Holes, Length 2...More

    Depth Micrometer,0-12 In,4 In Base
    • STARRETT
    • Depth Micrometer, 0-12 In, 4 In BaseDepth Micrometer,0-12 In,4 In Base
    • Item # 5UAH0
    • Mfr. Model # 445BZ-12RL
    • Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 12 In., Resolution 0.001 In., Base Length 4 In.,...More

    Depth Micrometer,0 to 3 In
    • STARRETT
    • Depth Micrometer, 0 to 3 In0 to 3" Range Depth Micrometer
    • Item # 2ZUD2
    • Mfr. Model # 445AZ-3RL
    • Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 3 In., Resolution 0.001 In., Base Length 3 In.,...More

    Dial Caliper,12 In,3 In Jaws,White
    Dial Caliper,12 In,White Dial
    • STARRETT
    • Dial Caliper, 12 In, White DialDial Caliper,12 In,White Dial
    • Item # 2ZUD9
    • Mfr. Model # 120-12
    • Dial Caliper, Range 0-12 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.5 In, White Dial,...More

    Dial Test Indicator,Swl Hd,0 to 0.030 In
    • STARRETT
    • Dial Test Indicator, Swl Hd, 0 to 0.030 InDial Test Indicator,Swl Hd,0 to 0.030 In
    • Item # 2ZUJ9
    • Mfr. Model # 811-5CZ
    • Dial Test Indicator, Indicator Style Swivel Head, Range 0 to 0.030 In., Graduations 0.0005 In., Dial Reading...More

    Precision Steel Square,SS,13 1/2 x 7 In
    Granite Surface Plate,Pink,B,18x18x4
    • STARRETT
    • Granite Surface Plate, Pink, B, 18x18x4Granite Surface Plate,Pink,B,18x18x4
    • Item # 6PCU7
    • Mfr. Model # 80625
    • Granite Surface Plate, Pink, No Ledge, Grade B Toolroom, Surface Size (In.) 18 x 18, Surface Size (mm) 450 x...More

    Steel Rule,Heavy Spring-Tempered,48 In
    Granite Surface Plate,Pink,B,18x18x4
    • STARRETT
    • Granite Surface Plate, Pink, B, 18x18x4Granite Surface Plate,Pink,B,18x18x4
    • Item # 6PCY9
    • Mfr. Model # 80626
    • Granite Surface Plate, Pink, 2-Ledge, Grade B Toolroom, Surface Size (In.) 18 x 18, Surface Size (mm) 450 x...More

    Inside Micrometer,1 to 2 In
    • STARRETT
    • Inside Micrometer, 1 to 2 InInside Micrometer,1 to 2 In
    • Item # 5UAC2
    • Mfr. Model # 700B
    • Inside Micrometer, Resolution 0.001 In., Range 1 to 2 In., Movement of Screw 1 In., Number of Measuring Rods...More

    Results per page: 16 | 32 | 48