Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Hand Tools

33 Results Found that Include 44 Products

Results per page: 16 | 32 | 48
Inside Micrometer Set,2 to 8 In
  • STARRETT
  • Inside Micrometer Set, 2 to 8 InInside Micrometer Set,2 to 8 In
  • Item # 2ZUC4
  • Mfr. Model # 124AZ
  • Inside Micrometer Set, Rod Type Solid, Resolution 0.001 In., Range 2 to 8 In., Movement of Screw 1/2 In.,...More

Electronic Digital Caliper,0 to 12 In
  • STARRETT
  • Electronic Digital Caliper, 0 to 12 InElectronic Caliper
  • Item # 6PCN4
  • Mfr. Model # 798A-12/300
  • Electronic Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 12 In./0 to...More

Inside Micrometer,1-1/2 to 12 In
  • STARRETT
  • Inside Micrometer, 1-1/2 to 12 InInside Micrometer,1-1/2 to 12 In
  • Item # 2ZUC7
  • Mfr. Model # 823BZ
  • Inside Micrometer, Rod Type Tubular, Resolution 0.001 In., Range 1-1/2 to 12 In., Movement of Screw 1/2 In.,...More

Steel Straight Edge,1 Bevel,48 In
  • STARRETT
  • Steel Straight Edge, 1 Bevel, 48 InSteel Straight Edge,1 Bevel,48 In
  • Item # 2ZUX9
  • Mfr. Model # 385-48
  • Steel Straight Edge, Construction Precision Ground Tool Steel, One Beveled Edge, Length 48 In, Length 1200...More

Magnetic Base w/Post Assembly
  • STARRETT
  • Magnetic Base w/Post AssemblyMagnetic Base w/Post Assembly
  • Item # 2ZUL6
  • Mfr. Model # 657T
  • Magnetic Base w/Post Assembly, Magnetic Pull 100 Lb., Base Size 1 15/16 W x 1 5/8 D x 1 7/8 H In., Overall...More

Bore Gage Set,2-6 In,0.0005 In Grad
Vernier Caliper w/Case,12 In/300mm
  • STARRETT
  • Vernier Caliper w/Case, 12 In/300mmVernier Caliper w/Case,12 In/300mm
  • Item # 2ZUF3
  • Mfr. Model # 125MEA-12/300
  • Vernier Caliper, Range 0-12 In, Range 0-300 mm, Graduations 0.002 In, Graduations 0.02 mm, Jaw Depth 1.5 In,...More

Granite Surface Plate,Pink,A,12x18x4
  • STARRETT
  • Granite Surface Plate, Pink, A, 12x18x4Granite Surface Plate,Pink,A,12x18x4
  • Item # 6PCT2
  • Mfr. Model # 80613
  • Granite Surface Plate, Pink, No Ledge, Grade A Inspection, Surface Size (In.) 12 x 18, Surface Size (mm) 300...More

Granite Surface Plate,Pink,AA,12x12x4
  • STARRETT
  • Granite Surface Plate, Pink, AA, 12x12x4Granite Surface Plate,Pink,AA,12x12x4
  • Item # 6PCV9
  • Mfr. Model # 80602
  • Granite Surface Plate, Pink, 2-Ledge, Grade AA Laboratory, Surface Size (In.) 12 x 12, Surface Size (mm) 300...More

Indicator Inspection Kit,0 to 1 In,0-100
  • STARRETT
  • Indicator Inspection Kit, 0 to 1 In, 0-100Indicator Inspection Kit
  • Item # 5UAL9
  • Mfr. Model # S898Z-2
  • Indicator Inspection Kit, Continuous Reading, Dial Size 2.250 In., Range 0 to 1 In., Graduations 0.0010 In.,...More

Basic Precision Tool Set,3 Pc
  • STARRETT
  • Basic Precision Tool Set, 3 PcBasic Precision Tool Set,3 Pc
  • Item # 2ZUN7
  • Mfr. Model # S909Z
  • Basic Precision Measuring Tool Set, Number of Pieces 3, Micrometer Outside Micrometer, 0-1 In, 0.0001 In...More

Dial Test Indicator,Hori,0 to 0.010 In
  • STARRETT
  • Dial Test Indicator, Hori, 0 to 0.010 InDial Test Indicator,Hori,0 to 0.010 In
  • Item # 2ZUK3
  • Mfr. Model # 708ACZ
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.010 In., Graduations 0.0001 In., Dial Reading...More

Dial Caliper,12 In,0.001 In Grad,White
Dial Thickness Gage,0.250 In D,0-1 In
Electronic Depth Gage,0 to 8 In
  • STARRETT
  • Electronic Depth Gage, 0 to 8 InElectronic Depth Gage,0 to 8 In
  • Item # 5UAG2
  • Mfr. Model # 3753A-8/200
  • Electronic Depth Gage, SPC Output No, Base Style Full, Range 0 to 8 In./0 to 200mm, Resolution 0.0005...More

Dial Depth Gage,3 In,2 1/2 In Base
  • STARRETT
  • Dial Depth Gage, 3 In, 2 1/2 In BaseDial Depth Gage,3 In,2 1/2 In Base
  • Item # 2ZUH2
  • Mfr. Model # 644JZ
  • Depth Gage, SPC Output No, Base Style Full, Range 0 to 3 In., Resolution 0.001 In., Base Length 2-1/2 In.,...More

Inside Micrometer,0.2 to 1.2 In
  • STARRETT
  • Inside Micrometer, 0.2 to 1.2 InInside Micrometer,0.2 to 1.2 In
  • Item # 5UAC1
  • Mfr. Model # 700A
  • Inside Micrometer, Resolution 0.001 In., Range 0.2 to 1.2 In., Movement of Screw 1 In., Number of Measuring...More

Granite Surface Plate,Pink,A,12x18x4
  • STARRETT
  • Granite Surface Plate, Pink, A, 12x18x4Granite Surface Plate,Pink,A,12x18x4
  • Item # 6PCX4
  • Mfr. Model # 80614
  • Granite Surface Plate, Pink, 2-Ledge, Grade A Inspection, Surface Size (In.) 12 x 18, Surface Size (mm) 300 x...More

Granite Surface Plate,Pink,B,12x18x4
  • STARRETT
  • Granite Surface Plate, Pink, B, 12x18x4Granite Surface Plate,Pink,B,12x18x4
  • Item # 6PCY8
  • Mfr. Model # 80617
  • Granite Surface Plate, Pink, 2-Ledge, Grade B Toolroom, Surface Size (In.) 12 x 18, Surface Size (mm) 300 x...More

Hub Micrometer,0-1 In,0.001 In Res
  • STARRETT
  • Hub Micrometer, 0-1 In, 0.001 In ResHub Micrometer,0-1 In,0.001 In Res
  • Item # 5TZZ8
  • Mfr. Model # 228XRL
  • Hub Micrometer, Mechanical Digital, Anvil Flat, Resolution 0.001 In., Range 0 to 1 In., Thimble Ratchet, SPC...More

Dial Thickness Gage,0-0.500 In
  • STARRETT
  • Dial Thickness Gage, 0-0.500 InDial Thickness Gage,0-0.500 In
  • Item # 2ZUN2
  • Mfr. Model # 1015A
  • Dial Thickness Gage, Contact Type Flat, Flat Contact Dia. 0.250 In., Range 0-0.500 In., Resolution 0.0005...More

Outside Micrometer w/Attachment,0-2 In
  • STARRETT
  • Outside Micrometer w/Attachment, 0-2 InOutside Micrometer
  • Item # 5UAA2
  • Mfr. Model # 2ARL
  • Outside Micrometer, Ratchet Thimble, SPC Output No, Flat Anvil, Flat Spindle, Lock Nut Type Lock Nut,...More

Pin Gage Set,Minus,0.626-0.750 In
Pin Gage Set,Plus,0.626-0.750 In
Dial Test Indicator,Hori,0 to 0.2mm
  • STARRETT
  • Dial Test Indicator, Hori, 0 to 0.2mmDial Test Indicator,Hori,0 to 0.2mm
  • Item # 6NAZ6
  • Mfr. Model # 708MACZ
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.2mm, Graduations 0.002mm, Dial Reading 0-100-0,...More

Results per page: 16 | 32 | 48