Skip Content

Filter Results By

Hand Tools

117 Results Found that Include 139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Automatic Center Punch,5/8 D x 5 L
  • STARRETT
  • Automatic Center Punch, 5/8 D x 5 L Automatic Center Punch,5/8 D x 5 L
  • Item # 2ZVF3
  • Mfr. Model # 818
  • Automatic Center Punch, Length 5 In, Body Dia 5/8 In, Number of Pieces 1, Aluminum Handle, High Carbon Steel...More

Steel Rule,Flexible,150mm,Type 30 Grad
Automatic Center Punch,9/16 D x 5 L
  • STARRETT
  • Automatic Center Punch, 9/16 D x 5 L Automatic Center Punch,9/16 D x 5 L
  • Item # 2ZVE9
  • Mfr. Model # 18A
  • Automatic Center Punch, Length 5 In., Diameter 9/16 In., Number of Pieces 1, Steel Handle, High Carbon Steel...More

Automatic Center Punch,HD,5 1/4 In L
  • STARRETT
  • Automatic Center Punch, HD, 5 1/4 In L Automatic Center Punch,HD,5 1/4 In L
  • Item # 2ZVF2
  • Mfr. Model # 18C
  • Automatic Center Punch, Heavy Duty, Length 5 1/4 In, Body Dia 11/16 In, Number of Pieces 1, Steel Handle,...More

Steel Rule,Flexible,6 In,5R Grad
  • STARRETT
  • Steel Rule, Flexible, 6 In, 5R Grad Steel Rule,Flexible,6 In,5R Grad
  • Item # 2ZUU9
  • Mfr. Model # C305R-6
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 5R, Graduations 10ths,...More

Nonmagnetic, Cast Iron Machinists Level, 12" Length, Top&#x
Rule Depth Gage,6 In,32nds/64ths
Cross Test/Plumb Level,3 In,2 Vials
  • STARRETT
  • Cross Test/Plumb Level, 3 In, 2 Vials Cross Test/Plumb Level,3 In,2 Vials
  • Item # 2ZVL7
  • Mfr. Model # 134
  • Cross Test and Plumb Level, Precision, Length 3 In, Width 1/2 In, Height 1/2 In, Accuracy 24-30 Minutes, Cast...More

Combination Square Set,4 In,2 Pc
  • STARRETT
  • Combination Square Set, 4 In, 2 Pc Combination Square Set,4 In,2 Pc
  • Item # 2ZUP7
  • Mfr. Model # C11H-4-4R
  • Combination Square, Number of Pieces 2, Head Type Square, Blade Length 4 In, Graduation Type 4R, Graduations...More

Angle Meter,Magnetic Base,0-90 Deg
Steel Rule,Flexible,12 In,5R Grad
  • STARRETT
  • Steel Rule, Flexible, 12 In, 5R Grad Steel Rule,Flexible,12 In,5R Grad
  • Item # 2ZUV1
  • Mfr. Model # C305R-12
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 5R, Graduations 10ths,...More

Steel Rule,End Graduations,6 In,4R Grad
Steel Rule,Spring Tempered,6 In,4R Grad
Steel Rule,Spring Tempered,12 In,4R Grad
Steel Rule,Spring Tempered,18 In,4R Grad
Machinists Level,6 In,2 Vials
  • STARRETT
  • Machinists Level, 6 In, 2 Vials Machinists Level,6 In,2 Vials
  • Item # 2ZVL3
  • Mfr. Model # 98-6
  • Machinists Level, Precision, Length 6 In, Width 1 1/2 In, Height 3 In, Accuracy 0.005 In perFt/80-90 Seconds,...More

Machinists Level,8 In,2 Vials
  • STARRETT
  • Machinists Level, 8 In, 2 Vials Machinists Level,8 In,2 Vials
  • Item # 2ZVL4
  • Mfr. Model # 98-8
  • Machinists Level, Precision, Length 8 In, Width 1 1/2 In, Height 3 In, Accuracy 0.005 In per Ft/80-90...More

Indicator Attachment for Magnetic Bases
Machinists Level,12 In,2 Vials
  • STARRETT
  • Machinists Level, 12 In, 2 Vials Machinists Level,12 In,2 Vials
  • Item # 2ZVL5
  • Mfr. Model # 98-12
  • Machinists Level, Precision, Length 12 In, Width 2 In, Height 3 In, Accuracy 0.005 In per Ft/80-90 Seconds,...More

Bench Level,3 3/8 In,1 Vial
  • STARRETT
  • Bench Level, 3 3/8 In, 1 Vial Bench Level,3 3/8 In,1 Vial
  • Item # 2ZVL6
  • Mfr. Model # 130
  • Bench Level, Precision, Length 3 3/8 In, Width 3/4 In, Height 1 In, Accuracy 17-21 Minutes, Cast Iron w/Black...More

Automatic Center Punch,4 In L
  • STARRETT
  • Automatic Center Punch, 4 In L Automatic Center Punch,4 In L
  • Item # 2ZVE8
  • Mfr. Model # 18AA
  • Automatic Center Punch, Length 4 In, Body Dia 9/16 In, Number of Pieces 1, Steel Handle, High Carbon Steel...More

Steel Rule,Flexible,6 In,Type 34 Grad
  • STARRETT
  • Steel Rule, Flexible, 6 In, Type 34 Grad Steel Rule,Flexible,6 In,Type 34 Grad
  • Item # 2ZUW8
  • Mfr. Model # C334-150
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 34, Graduations 10ths,...More

Combination Square,18 In,2 Pc
  • STARRETT
  • Combination Square, 18 In, 2 Pc Combination Square,18 In,2 Pc
  • Item # 5UAP5
  • Mfr. Model # C11H-18-4R
  • Combination Square, 18 In, Number of Pieces 2, Head Type Square, Graduation Type 4R, Graduations...More

Combination Set,12In,4Pc,Blk Wrinkle
  • STARRETT
  • Combination Set, 12In, 4Pc, Blk Wrinkle Combination Set,12In,4Pc,Blk Wrinkle
  • Item # 2ZUR4
  • Mfr. Model # C435-12-4R
  • Combination Square Set, Number of Pieces 4, Head Type Square, Center, Protractor, Blade Length 12 In,...More

Pocket Level,2 1/2 In,1 Vial
  • STARRETT
  • Pocket Level, 2 1/2 In, 1 Vial Pocket Level,2 1/2 In,1 Vial
  • Item # 2ZVL8
  • Mfr. Model # 135A
  • Pocket Level, Precision, Length 2 1/2 In, Width 3/8 In, Height 1/2 In, Accuracy 24-30 Minutes, Hexagonal Tool...More

Center Head,Cast Iron,Wrinkle Finish
Combination Square,24 In,2 Pc
  • STARRETT
  • Combination Square, 24 In, 2 Pc Combination Square,24 In,2 Pc
  • Item # 5UAP6
  • Mfr. Model # C11H-24-4R
  • Combination Square, 24 In, Number of Pieces 2, Head Type Square, Graduation Type 4R, Graduations...More

Master Precision Level,15 In,2 Vials
  • STARRETT
  • Master Precision Level, 15 In, 2 Vials Master Precision Level,15 In,2 Vials
  • Item # 3ACH1
  • Mfr. Model # 199Z
  • Master Level, Precision, Length 15 In, Width 1 5/8 In, Height 3 In, Accuracy 10 Seconds, Cast Iron, Total...More

Flexible Steel Rule,6 L x1/2 In W,Chrome
Square Head,Steel,Smooth Finish
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More