Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Double Face Sledge Hammer, 12 lb. Head Weight, 2-5/8&q
  • STANLEY
  • Double Face Sledge Hammer, 12 lb. Head Weight, 2-5/8" Head Width, 35" Overall Length Double Face Sledge Hammer
  • Item # 6R328
  • Mfr. Model # 56-812
  • Double Face Sledge Hammer, Head Material Forged Steel, Head Weight 12 lb., Overall Length 35 In., Handle...More

SAE and Metric Master Tool Set, Number of Pieces:
Plane,Block
Keystone Screwdriver Set, Acetate, Number of Pieces: 7
  • STANLEY
  • Keystone Screwdriver Set, Acetate, Number of Pieces: 7 Screwdriver Set
  • Item # 6C281
  • Mfr. Model # 66-157
  • Screwdriver Set, Number of Pieces 7, Handle Material Acetate, Tip Style Group Slotted, Includes Keystone...More

Assorted Screwdriver Set, Acetate with Vinyl Grip, Number o
  • STANLEY
  • Assorted Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 8 Combination Screwdriver Set
  • Item # 6R528
  • Mfr. Model # 66-708
  • Screwdriver Set, Number of Pieces 8, Handle Material Acetate with Vinyl Grip, Tip Style Group...More

Bench Plane
Nonmagnetic, Aluminum Box Level, 24" Length, Top Read:
Low Angle Plane,6 1/4 In L,1 1/4 W Blade
  • STANLEY
  • Low Angle Plane, 6 1/4 In L, 1 1/4 W Blade Low Angle Plane,6 1/4 In L,1 1/4 W Blade
  • Item # 5R719
  • Mfr. Model # 12-960
  • Low Angle Block Plane, Length 6 1/4 In, Blade Width 1 7/8 In, Base Material Cast Iron, Blade Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More