Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

31 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hammer Tacker,Manual,Heavy Dty,Narw Crwn
    • STANLEY
    • Hammer Tacker, Manual, Heavy Dty, Narw CrwnHammer Tacker,Manual,Heavy Dty,Narw Crwn
    • Item # 7YV51
    • Mfr. Model # 7yv51
    • Hammer Tacker, Manual, Heavy Duty, Staple Type Narrow Crown, Nail Type No Nails, Crown Width 27/64 In., Leg...More

    Hammer Tacker,Manual,Hvy Duty,27/64in
    • STANLEY
    • Hammer Tacker, Manual, Hvy Duty, 27/64inHammer Tacker,Manual,Hvy Duty,27/64in
    • Item # 1FBC5
    • Mfr. Model # PHT150C
    • Hammer Tacker, Manual, Heavy Duty, Staple Type Heavy Duty Narrow Crown, Nail Type No Nails, Crown Width 27/64...More

    Assorted Combination Screwdriver Set Acetate, Number of Pieces&#
    • STANLEY
    • Assorted Combination Screwdriver Set Acetate, Number of Pieces: 8Combination Screwdriver Set
    • Item # 6C283
    • Mfr. Model # 66-158
    • Combination Screwdriver Set, Tip Style Assorted, Number of Pieces 8, Handle Material Acetate, Includes...More

    Portable Tool Box, Structural Foam, 17-29/32" Overall
    • STANLEY
    • Portable Tool Box, Structural Foam, 17-29/32" Overall Width, 8-3/4" Overall DepthTool Box
    • Item # 31XR33
    • Mfr. Model # FMST18001
    • Portable Tool Box, Structural Foam, Overall Width 17-29/32 In., Overall Depth 8-3/4 In., Overall Height...More

    Blacksmith Hammer,Steel,Anti-Vibe,2 Lb
    Hammer Tacker,Manual,Hvy Duty,27/64in
    • STANLEY
    • Hammer Tacker, Manual, Hvy Duty, 27/64inHammer Tacker,Manual,Hvy Duty,27/64in
    • Item # 1XHU9
    • Mfr. Model # PHT250C
    • Hammer Tacker, Manual, Heavy Duty, Staple Type Heavy Duty Narrow Crown, Nail Type No Nails, Crown Width 27/64...More

    Nut Driver Set,6Pc,8In
    • STANLEY
    • Nut Driver Set, 6Pc, 8InNut Driver Set,6Pc,8In
    • Item # 38WF21
    • Mfr. Model # 62-541
    • Nut Driver Set, Number of Pieces 6, Hex (In.) 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, Shank Length (In.) 4, Overall...More

    Staple/Nail Gun,Electrc,Hvy Duty,27/64in
    • STANLEY
    • Staple/Nail Gun, Electrc, Hvy Duty, 27/64inStaple/Nail Gun,Electrc,Hvy Duty,27/64in
    • Item # 1XHU8
    • Mfr. Model # TRE550
    • Staple/Nail Gun, Electric, Heavy Duty, Staple Type Heavy Duty Narrow Crown, Nail Type Brad Nails, Crown Width...More

    Multi-Angle Vise,Swivel,2-7/8 In
    • STANLEY
    • Multi-Angle Vise, Swivel, 2-7/8 InMulti-Angle Vise,Swivel,2-7/8 In
    • Item # 18G801
    • Mfr. Model # 83-069M
    • Multi-Angle Vise, Base Type Swivel, Jaw Width 2-7/8 In., Max. Opening 2-7/8 In., Throat Depth 2-1/4 In., Pipe...More

    Indoor/OutdoorUltrasonic Distance Meter ±0.5% Of R
    Tool Organizer,Hand Carry,Plastic,Black
    Keystone Screwdriver Set Acetate, Number of Pieces: 5
    • STANLEY
    • Keystone Screwdriver Set Acetate, Number of Pieces: 5Screwdriver Set
    • Item # 6C280
    • Mfr. Model # 66-150
    • Screwdriver Set, Tip Style Keystone, Number of Pieces 5, Handle Material Acetate, Includes Round Shank 1/4...More

    Hacksaw,High Tension,Ergo,12 In
    • STANLEY
    • Hacksaw, High Tension, Ergo, 12 InHacksaw,High Tension,Ergo,12 In
    • Item # 4FE36
    • Mfr. Model # 20-531
    • High Tension Hacksaw, Blade Length 12 Inches, Teeth per Inch 24,Throat Depth 5 Inches, Overall Length 17...More

    Ball Pein Hammer16 Head Weight (Oz.), Compo-Cast, Rein
    Engineers Hammer,Steel,Anti-Vibe,3 Lb
    • STANLEY
    • Engineers Hammer, Steel, Anti-Vibe, 3 LbEngineers Hammer,Steel,Anti-Vibe,3 Lb
    • Item # 6GRK9
    • Mfr. Model # 56-004
    • Engineers Hammer, FatMax(R) AntiVibe(R), Head Weight (Lb.) 3, Overall Length (In.) 15, Head Length (In.) 5,...More

    Framing Hammer,Antivibe,28 Oz,Milled
    Electronic,Stud Sensor,1-1/2 in. Depth
    Chisel Set,3 Pieces,1/2, 3/4, and 1 In.
    • STANLEY
    • Chisel Set, 3 Pieces, 1/2, 3/4, and 1 In.Chisel
    • Item # 5ME52
    • Mfr. Model # 16-970
    • Chisel Set, Standard Tool(Accessory Needed for Tethering), Number of Pieces 3, Sizes Included 1/2, 3/4, and 1...More

    Chisel Set,4 Pieces,1, 3/4, 1/2, 1/4 In.
    • STANLEY
    • Chisel Set, 4 Pieces, 1, 3/4, 1/2, 1/4 In.Chisel Set,4 Pieces,1, 3/4, 1/2, 1/4 In.
    • Item # 31CN62
    • Mfr. Model # FMHT16983
    • Chisel Set, Standard Tool(Accessory Needed for Tethering), Number of Pieces 4, Sizes Included 1, 3/4, 1/2,...More

    Pry Bar,Pieces 5,Steel,1-1/2 In. W
    • STANLEY
    • Pry Bar, Pieces 5, Steel, 1-1/2 In. WPry Bar,Pieces 5,Steel,1-1/2 In. W
    • Item # 31CN59
    • Mfr. Model # STHT55139
    • Pry Bar, Number of Pieces 5, Overall Length 15 In., 14 In., 12 In., 9 In., 7-1/2 In., Overall Width 1-1/2...More

    Rip Claw Hammer,22 Oz,Checkered,Steel
    Nailing Hammer,Steel,14 Oz,Smooth
    Framing Hammer,Graphite,Axe,Milled,22 Oz
    Framing Hammer,Graphite,Axe,Milled,22 Oz
    Blacksmith Hammer,4 Lb,Fiberglass
    Bricklayer'S Hammer
    • STANLEY
    • Bricklayer'S HammerBricklayer'S Hammer
    • Item # 6R289
    • Mfr. Model # 54-435
    • Bricklayers Hammer, Head Weight 24 oz, Overall Length 11 In, Handle Material Hickory, Flat Face, Head...More

    Framing Hammer,18 in. L
    • STANLEY
    • Framing Hammer, 18 in. LFraming Hammer,18 in. L
    • Item # 5ME48
    • Mfr. Model # 51-403
    • Framing Hammer, Head Weight (Oz.) 22, Overall Length (In.) 18, Hickory with Overstrike Handle, Milled Face,...More

    Shinglers Hatchet w/Blade,Steel,15 Oz
    • STANLEY
    • Shinglers Hatchet w/Blade, Steel, 15 OzShinglers Hatchet w/Blade,Steel,15 Oz
    • Item # 6GRK5
    • Mfr. Model # 54-028
    • Shinglers Hammer w/Blade, FatMax(R) Anti-Vibe, Cutting Edge (In.) 1-47/64, Head Material Steel, Head Weight...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More