Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

26 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Curved Claw Hammer,16 Oz,Steel,Rubber
1-7/8" Carbon Steel Hook Utility Blade, 50 PK
  • STANLEY
  • 1-7/8" Carbon Steel Hook Utility Blade, 50 PK Utility Blade
  • Item # 21Y994
  • Mfr. Model # 11-983L
  • Utility Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Sharp, Hook Blade...More

  • Category : Utility Knife Blades
Portable Tool Box, Plastic, 19-29/32" Overall Width x&
  • STANLEY
  • Portable Tool Box, Plastic, 19-29/32" Overall Width x 12-5/16" Overall Depth Portable Tool Box
  • Item # 31XR36
  • Mfr. Model # STST19900
  • Portable Tool Box, Plastic, Overall Width 19-29/32 In., Overall Depth 12-5/16 In., Overall Height 9-19/32...More

  • Category : Portable Tool Boxes and Chests
Black Oxide Adjustable Wrench, 12", Steel, Cushion Grip,&#x
  • STANLEY
  • Black Oxide Adjustable Wrench, 12", Steel, Cushion Grip, Jaw Capacity: 1-21/32" Adjustable Wrench
  • Item # 38WF11
  • Mfr. Model # 90-950
  • Adjustable Wrench, Jaw Capacity 1-21/32 In., Overall Length 12 In., Steel, Black Oxide, Cushion Grip,...More

  • Category : Adjustable Wrenches
1-1/2" Combination Wrench, SAE, Full Polish, Number of
Fiberglass 300 ft. SAE Long Tape Measure
  • STANLEY
  • Fiberglass 300 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 5ME46
  • Mfr. Model # 34-762
  • Long Tape Measure, SAE, Blade Length 300 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case Type Open,...More

  • Category : Tape Measures
Multi-Bit Screwdriver,Ratcheting,12-in-1
  • STANLEY
  • Multi-Bit Screwdriver, Ratcheting, 12-in-1 Multi-Bit Screwdriver
  • Item # 31XR28
  • Mfr. Model # FMHT69236
  • Multi-Bit Screwdriver, 12-In-1, General Purpose, Ratcheting Yes, Bit Style Phillips, Robertson Square Recess,...More

  • Category : Multi-Bit Screwdrivers
Stainless Steel 16 ft. SAE/Metric Tape Measure
  • STANLEY
  • Stainless Steel 16 ft. SAE/Metric Tape Measure Tape Measure
  • Item # 31CN35
  • Mfr. Model # STHT33456
  • Tape Measure, SAE/Metric, Blade Length 16 ft., Blade Width 3/4 In., Blade Material Stainless Steel, Case Type...More

  • Category : Tape Measures
Rip Hammer,Graphite,20 Oz
  • STANLEY
  • Rip Hammer, Graphite, 20 Oz Rip Hammer,Graphite,20 Oz
  • Item # 3PY37
  • Mfr. Model # 51-508
  • Rip Claw Hammer, Rip Claw, Head Weight 20 Oz., Overall Length 13 In., Graphite w/Overstrike Handle, Smooth...More

  • Category : Claw/Rip/Framing Hammers
Wood Chisel Set,3 Pieces,1/2, 3/4, 1 In.
Sawhorse,40 L x 30 H,Cap 800 lb.
  • STANLEY
  • Sawhorse, 40 L x 30 H, Cap 800 lb. Sawhorse,40 L x 30 H,Cap 800 lb.
  • Item # 23TL82
  • Mfr. Model # STST11151
  • Sawhorse, Length (In.) 40, Max. Height (In.) 30, Closed Length (In.) 39-3/5, Closed Width (In.) 4-8/9, Hold...More

  • Category : Sawhorses and Work Stands
Staple/Nail Gun,Manual,Hvy Duty,27/64in
  • STANLEY
  • Staple/Nail Gun, Manual, Hvy Duty, 27/64in Stapler/Nail Gun
  • Item # 1FBC7
  • Mfr. Model # TR250
  • Staple/Nail Gun, Manual, Heavy Duty, Staple Type Heavy Duty Narrow Crown, Nail Type Brad Nails, Crown Width...More

  • Category : Staplers and Tackers
Rip Claw Hammer,Antivibe,16 Oz,Smooth
Hacksaw,High Tension,Pro,12 In
Hand Saw,D-Grip,20 In,Rubber Handle
  • STANLEY
  • Hand Saw, D-Grip, 20 In, Rubber Handle Hand Saw,D-Grip,20 In,Rubber Handle
  • Item # 31CL55
  • Mfr. Model # 20-047
  • Saw, Hand, Length 20 In., Blade Length 20 In., Blade Width 1 In., 12 Teeth per Inch, Throat Depth 17 In.,...More

  • Category : Hand Saws
Hand Saw,26 in. L,Tri-Material Handle
  • STANLEY
  • Hand Saw, 26 in. L, Tri-Material Handle Hand Saw,26 in. L,Tri-Material Handle
  • Item # 45JX03
  • Mfr. Model # FMHT20218
  • Hand Saw, Hand, Length 26 In., Blade Length 26 In., Standard Tool(Accessory Needed for Tethering), Blade...More

  • Category : Hand Saws
Engineers Hammer,2-1/2 lb,Fiberglass
Blacksmith Hammer,2 1/2 Lb,Fiberglass
Blacksmith Hammer,4 lb,Shock Rdction Grp
Curved-Claw Hammer,Steel,Smooth,16 Oz
Engineers Hammer,4 lb,Shock Rdction Grip
Drywall Hammer,Steel,Anti-Vibe,14 Oz
Plier Stapler,Manual,Light Duty,1/2in
  • STANLEY
  • Plier Stapler, Manual, Light Duty, 1/2in Plier Stapler,Manual,Light Duty,1/2in
  • Item # 30PC75
  • Mfr. Model # TR65
  • Plier Stapler, Manual, Light Duty, Staple Type Light Duty, Nail Type No Nails, Crown Width 1/2 In., Leg...More

  • Category : Staplers and Tackers
Ball Pein Hammer, Head Weight (Oz.) 48, Hickory H
Sheet Metal Crimper,Steel,Overmolded
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More