Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

38 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Engineer's Hammer,4 Lb
Molded, Steel Shot Inside Dead Blow Hammer,14 oz. Head
Portable Tool Box, Plastic, 19" Overall Width x 10-1&#
  • STANLEY
  • Portable Tool Box, Plastic, 19" Overall Width x 10-1/2" Overall Depth Portable Tool Box
  • Item # 14C630
  • Mfr. Model # STST19410
  • Portable Tool Box, Plastic, Overall Width 19 In., Overall Depth 10-1/2 In., Overall Height 9-1/4 In., Black,...More

  • Category : Portable Tool Boxes and Chests
Bricklayers Hammer,Steel,Anti-Vibe,20 Oz
Molded, Steel Shot Inside Nonsparking Dead Blow Hammer,18 o
Ball Pein Hammer, Head Weight (Oz.) 32, Graphite
Soft Face Hammer,16 Oz
Ball Pein Hammer, Head Weight (Oz.) 24, Graphite
Curved Claw Hammer,Antivibe,16 Oz,Smooth
Blade Disposal Unit with Rack
Saw,Hand,20 In
  • STANLEY
  • Saw, Hand, 20 In Saw,Hand,20 In
  • Item # 1HH22
  • Mfr. Model # 15-087
  • Standard Hand Saw, Overall Length 25 In, Blade Length 20 In, Teeth Per Inch 8, Handle Design Hard Wood With...More

  • Category : Hand Saws
Engineer's Hammer,3 Lb
Aviation Snip Set, 9-15/16" and 12-5/16", 18
Socket Bit Set,1/4",3/8" Dr,11 Piec,Torx
  • STANLEY
  • Socket Bit Set, 1/4", 3/8" Dr, 11 Piec, Torx Socket Bit Set
  • Item # 38WF57
  • Mfr. Model # 89-420
  • Socket Bit Set, SAE, Drive Size 1/4 In., 3/8 In., Tip Type Torx, Number of Pieces 11, Not Tether Capable,...More

  • Category : Socket Bit Sets
Gooseneck Wrecking Bar,1-1/4 In. W
  • STANLEY
  • Gooseneck Wrecking Bar, 1-1/4 In. W Wrecking Bar
  • Item # 5NCA1
  • Mfr. Model # 55-504
  • Wrecking Bars, Gooseneck Wrecking Bar, Overall Length 36 In., Overall Width 1-1/4 In., Standard Tool...More

  • Category : Nail Pullers, Wrecking and Pry Bars
Hacksaw,High Tension,Ergo,12 In
  • STANLEY
  • Hacksaw, High Tension, Ergo, 12 In Hacksaw,High Tension,Ergo,12 In
  • Item # 4FE36
  • Mfr. Model # 20-531
  • High Tension Hacksaw, Blade Length 12 Inches, Teeth per Inch 24,Throat Depth 5 Inches, Overall Length 17...More

  • Category : Hand Saws
Curved Claw Hammer,Graphite,16 Oz
Stainless Steel 100 ft. SAE Long Tape Measure
  • STANLEY
  • Stainless Steel 100 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 6XV49
  • Mfr. Model # 34-130
  • Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/8 In., Blade Material Stainless Steel, Case Type...More

  • Category : Tape Measures
Saw
Rafter Square,16 x 24 In.
Hand Saw,15 In Blade,8TPI
Stud Sensor,3/4 In,Livewire Detection
Phillips Screwdriver Set, Acetate, Number of Pieces: 5
  • STANLEY
  • Phillips Screwdriver Set, Acetate, Number of Pieces: 5 Screwdriver Set
  • Item # 6C282
  • Mfr. Model # 66-156
  • Screwdriver Set, Number of Pieces 5, Handle Material Acetate, Tip Style Group Phillips/Crosspoint, Includes...More

  • Category : Screwdriver Sets
Stud Sensor,Electronic,1/2,1,1-1/2 In
  • STANLEY
  • Stud Sensor, Electronic, 1/2,1,1-1/2 In Stud Sensor,Electronic,1/2,1,1-1/2 In
  • Item # 24A377
  • Mfr. Model # STHT77404
  • Stud Sensor, Electronic, Scan Depth 1/2, 1, 1-1/2 In., Scans Drywall, Wood, Paneling, and Other Wall...More

  • Category : Stud Finders
Pry Bars,Flat Pry Bar,14-1/4 In. L
  • STANLEY
  • Pry Bars, Flat Pry Bar, 14-1/4 In. L Flat Pry Bar
  • Item # 34F825
  • Mfr. Model # STHT55134
  • Pry Bars, Flat Pry Bar, Overall Length 14-1/4 In., Overall Width 3-13/16 In., Standard Tool (Accessory Needed...More

  • Category : Nail Pullers, Wrecking and Pry Bars
Hacksaw,12 in. L,Aluminum Handle,2 pcs.
  • STANLEY
  • Hacksaw, 12 in. L, Aluminum Handle, 2 pcs. Hacksaw,12 in. L,Aluminum Handle,2 pcs.
  • Item # 45JX01
  • Mfr. Model # 20-001K
  • Hacksaw, Hand, Length 12 In., Blade Length 12 In., Standard Tool(Accessory Needed for Tethering), Blade Width...More

  • Category : Hand Saws
Rip-Claw Hammer,Steel,Smooth,20 Oz
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More