Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

31 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Quick Release Ratchet,1/2" Dr,10-1/4" L
  • STANLEY
  • Quick Release Ratchet, 1/2" Dr, 10-1/4" L Hand Ratchet
  • Item # 38WF37
  • Mfr. Model # 89-819
  • Quick Release Hand Ratchet, Drive Size 1/2 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

  • Category : Hand Ratchets
Ball Pein Hammer, Head Weight (Oz.) 16, Graphite
Steel 30 ft. SAE Tape Measure
  • STANLEY
  • Steel 30 ft. SAE Tape Measure Tape Measure
  • Item # 24A343
  • Mfr. Model # 33-530
  • Tape Measure, SAE, Blade Length 30 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Pry Bars,Pry Bar,36 In. L,1-3/4 In. W
Black/Silver,Carbon Steel Combination Utility Knife,6-1/4"
Flush Cut Saw,Reversible,10"Blade,13TPI
Drive Pin Punch Set,Hardened Steel
Short Blade Chisel,2 In. x 9 In.
Staple Gun,Manual,Heavy Dty,Narrow Crwn
  • STANLEY
  • Staple Gun, Manual, Heavy Dty, Narrow Crwn Staple Gun
  • Item # 1FBC6
  • Mfr. Model # TR150
  • Staple Gun, Manual, Heavy Duty, Staple Type Heavy Duty Narrow Crown, Nail Type No Nails, Crown Width 27/64...More

  • Category : Staplers and Tackers
Magnetic, Die-Cast Aluminum Torpedo Level, 9" Length, Top&#
  • STANLEY
  • Magnetic, Die-Cast Aluminum Torpedo Level, 9" Length, Top Read: Yes Magnetic Torpedo Level
  • Item # 31CN12
  • Mfr. Model # 43-605
  • Torpedo Level, Frame Material Die-Cast Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials...More

  • Category : Box, I-Beam, and Torpedo Levels
Pull Saw,Double,9 1/2 In Blade,7/14TPI
Soft Face Hammer,8 Oz
Saw,Short Cut,15 In
Ball Pein Hammer, Head Weight (Oz.) 32, Hickory H
Black Oxide Adjustable Wrench, 10", Steel, Cushion Grip,&#x
  • STANLEY
  • Black Oxide Adjustable Wrench, 10", Steel, Cushion Grip, Jaw Capacity: 1-7/32" Adjustable Wrench
  • Item # 38WF10
  • Mfr. Model # 90-949
  • Adjustable Wrench, Jaw Capacity 1-7/32 In., Overall Length 10 In., Steel, Black Oxide, Cushion Grip, Features...More

  • Category : Adjustable Wrenches
C-Clamp
  • STANLEY
  • C-Clamp C-Clamp
  • Item # 10D224
  • Mfr. Model # 84-816
  • C-Clamp, Size (In.) 3-1/4, Throat Depth (In.) 2-7/8, Pliers Length (In.) 11-1/4, Clamp Type C, Body Material...More

  • Category : Locking Clamps
Gooseneck Wrecking Bar,1-1/4 In. W
  • STANLEY
  • Gooseneck Wrecking Bar, 1-1/4 In. W Wrecking Bar
  • Item # 5NCA0
  • Mfr. Model # 55-503
  • Wrecking Bars, Gooseneck Wrecking Bar, Overall Length 24 In., Overall Width 1-1/4 In., Standard Tool...More

  • Category : Nail Pullers, Wrecking and Pry Bars
Rip-Claw Hammer,Steel,Smooth,16 Oz
Fiberglass 200 ft. SAE Long Tape Measure
  • STANLEY
  • Fiberglass 200 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 5HL25
  • Mfr. Model # 34-793
  • Long Tape Measure, SAE, Blade Length 200 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case Type Open,...More

  • Category : Tape Measures
Satin Locking Adjustable Wrench, 10", Alloy Steel, Plain,&#
Nonmagnetic, Aluminum I-Beam Level, 48" Length, Top Read&#x
  • STANLEY
  • Nonmagnetic, Aluminum I-Beam Level, 48" Length, Top Read: Yes I-Beam Level
  • Item # 6R136
  • Mfr. Model # 42-480
  • I-Beam Level, Frame Material Aluminum, Length 48 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3,...More

  • Category : Box, I-Beam, and Torpedo Levels
Folding Pocket Chisel,1 In. x 8-1/2 In.
Marking Chalk Refill,Waterproof,Blk,5 lb
Pull Saw,Single,9 In Blade,14TPI
Ball Pein Hammer, Head Weight (Oz.) 8, Graphite H
Ball Pein Hammer, Head Weight (Oz.) 12, Graphite
9" Aviation Snip, Offset, 18 Cold Rolled Steel/22
  • STANLEY
  • 9" Aviation Snip, Offset, 18 Cold Rolled Steel/22 Stainless Steel Aviation Snip
  • Item # 45JX33
  • Mfr. Model # FMHT73562
  • Aviation Snip, Cutting Action Offset, Overall Length 9 In., Metal Gauge 18 Cold Rolled Steel/22 Stainless...More

  • Category : Metal Cutting Snips
11-1/2" Cut Snip, Straight, 18 Cold Rolled Steel/
  • STANLEY
  • 11-1/2" Cut Snip, Straight, 18 Cold Rolled Steel/22 Stainless Steel Cut Snip
  • Item # 45JX32
  • Mfr. Model # FMHT73561
  • Cut Snip, Cutting Action Straight, Overall Length 11-1/2 In., Metal Gauge 18 Cold Rolled Steel/22 Stainless...More

  • Category : Metal Cutting Snips
12" Tinners Snip, Left/Right/Straight, 22 Cold Rolled&
  • STANLEY
  • 12" Tinners Snip, Left/Right/Straight, 22 Cold Rolled Steel/26 Stainless Steel Tinners Snip
  • Item # 45JX45
  • Mfr. Model # FMHT73992
  • Tinners Snip, Cutting Action Left/Right/Straight, Overall Length 12 In., Metal Gauge 22 Cold Rolled Steel/26...More

  • Category : Metal Cutting Snips
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More